Mínar síður

R splitti

  • Tækniupplýsingar
  • Ítarupplýsingar
With single loop. Galvanised steel, blue passivated (A2K).
  • For securing bolts, pipes, racks etc.

  • Quick and easy fitting and removal

  • Reusable

  • Ends cut without any burrs
  • Material Steel
  • Surface Galvanised
  • Nominal diameter (d1) 8 mm
  • Length (l1) 130 mm
  • RoHS-compliant Yes
  • Version With single eye
  • Other standard WN 473
  • Diameter of hole 9 mm
  • Internal diameter of ring (d2) 35 mm
  • Min./max. grip range (d3) 24-45 mm

Vörunafn Nominal diameter (d1) Length (l1) M. í kassa
R-splitti einfalt 2x50 0473 2 1 2 mm 50 mm 25x
Alternate Text

R-splitti einfalt 2x50

Vörunúmer: 0473 2 1

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    2 mm
  • Length (l1)

    50 mm
  • RoHS-compliant

    Yes
  • Version

    With single eye
  • Other standard

    WN 473
  • Diameter of hole

    2.5 mm
  • Internal diameter of ring (d2)

    10 mm
  • Min./max. grip range (d3)

    8-14 mm
R-splitti tvöfalt 2x50 0473 2 3 2 mm 50 mm 25x
Alternate Text

R-splitti tvöfalt 2x50

Vörunúmer: 0473 2 3

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc plated
  • Nominal diameter (d1)

    2 mm
  • Length (l1)

    50 mm
  • RoHS-compliant

    Yes
  • Other standard

    WN 473
  • Diameter of hole

    2.5 mm
  • Internal diameter of ring (d2)

    10 mm
  • Min./max. grip range (d3)

    9-11 mm
  • Design

    With double eye
R-splitti einfalt 3x60 0473 3 1 3 mm 62 mm 25x
Alternate Text

R-splitti einfalt 3x60

Vörunúmer: 0473 3 1

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    3 mm
  • Length (l1)

    62 mm
  • RoHS-compliant

    Yes
  • Version

    With single eye
  • Other standard

    WN 473
  • Diameter of hole

    3.5 mm
  • Internal diameter of ring (d2)

    16 mm
  • Min./max. grip range (d3)

    14-20 mm
R-splitti tvöfalt 3x62 0473 3 3 3 mm 62 mm 25x
Alternate Text

R-splitti tvöfalt 3x62

Vörunúmer: 0473 3 3

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    3 mm
  • Length (l1)

    62 mm
  • RoHS-compliant

    Yes
  • Version

    With double eye
  • Other standard

    WN 473
  • Diameter of hole

    3.5 mm
  • Internal diameter of ring (d2)

    20 mm
  • Min./max. grip range (d3)

    14-20 mm
R-splitti einfalt 4x60 0473 4 1 4 mm 78 mm 25x
Alternate Text

R-splitti einfalt 4x60

Vörunúmer: 0473 4 1

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    4 mm
  • Length (l1)

    78 mm
  • RoHS-compliant

    Yes
  • Version

    With single eye
  • Other standard

    WN 473
  • Diameter of hole

    4.5 mm
  • Internal diameter of ring (d2)

    23 mm
  • Min./max. grip range (d3)

    17-24 mm
R-splitti tvöfalt 4x78 0473 4 3 4 mm 78 mm 25x
Alternate Text

R-splitti tvöfalt 4x78

Vörunúmer: 0473 4 3

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    4 mm
  • Length (l1)

    78 mm
  • RoHS-compliant

    Yes
  • Version

    With double eye
  • Other standard

    WN 473
  • Diameter of hole

    4.5 mm
  • Internal diameter of ring (d2)

    20 mm
  • Min./max. grip range (d3)

    17-24 mm
R-splitti einfalt 5x85 0473 5 1 5 mm 92 mm 25x
Alternate Text

R-splitti einfalt 5x85

Vörunúmer: 0473 5 1

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    5 mm
  • Length (l1)

    92 mm
  • RoHS-compliant

    Yes
  • Version

    With single eye
  • Other standard

    WN 473
  • Diameter of hole

    6 mm
  • Internal diameter of ring (d2)

    30 mm
  • Min./max. grip range (d3)

    18-30 mm
R-splitti tvöfalt 5x92 0473 5 3 5 mm 92 mm 25x
Alternate Text

R-splitti tvöfalt 5x92

Vörunúmer: 0473 5 3

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    5 mm
  • Length (l1)

    92 mm
  • RoHS-compliant

    Yes
  • Version

    With double eye
  • Other standard

    WN 473
  • Diameter of hole

    6 mm
  • Internal diameter of ring (d2)

    25 mm
  • Min./max. grip range (d3)

    18-30 mm
R-splitti einfalt 6x105 0473 6 1 6 mm 100 mm 25x
Alternate Text

R-splitti einfalt 6x105

Vörunúmer: 0473 6 1

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    6 mm
  • Length (l1)

    100 mm
  • RoHS-compliant

    Yes
  • Version

    With single eye
  • Other standard

    WN 473
  • Diameter of hole

    7 mm
  • Internal diameter of ring (d2)

    30 mm
  • Min./max. grip range (d3)

    24-36 mm
R-splitti tvöfalt 6,5*120 0473 6 3 6 mm 120 mm 25x
Alternate Text

R-splitti tvöfalt 6,5*120

Vörunúmer: 0473 6 3

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    6 mm
  • Length (l1)

    120 mm
  • RoHS-compliant

    Yes
  • Version

    With double eye
  • Other standard

    WN 473
  • Diameter of hole

    7 mm
  • Internal diameter of ring (d2)

    25 mm
  • Min./max. grip range (d3)

    24-36 mm
R-splitti einfalt 7x105 0473 7 1 10x
Alternate Text

R-splitti einfalt 7x105

Vörunúmer: 0473 7 1
R-splitti einfalt 8x110 0473 8 1 8 mm 130 mm 10x
Alternate Text

R-splitti einfalt 8x110

Vörunúmer: 0473 8 1

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    8 mm
  • Length (l1)

    130 mm
  • RoHS-compliant

    Yes
  • Version

    With single eye
  • Other standard

    WN 473
  • Diameter of hole

    9 mm
  • Internal diameter of ring (d2)

    35 mm
  • Min./max. grip range (d3)

    24-45 mm