Tréskrúfa undirsinkuð
- Tækniupplýsingar
- Ítarupplýsingar
Zinc-coated steel, blue passivated, partial thread, countersunk milling head, AW drive
Joins wood instead of splitting it
Milling pockets – for countersinking wherever you are
- Suitable for wood and fittings
- Minimum damage to coated wood materials
- Fewer chips on the surface
End mill – the "auxiliary motor" for low force
- Reduction of the screw-in and head countersinking torque, especially with long screws
- Gentle on your tools
- From Ø = 5 mm, L = 70 mm
Asymmetric thread – faster speed
- Low screw-in torque
- High over-turning force
- Faster screwing than conventional particle board screws
- Double thread: 3.0–4.5 mm
- Coarse thread: 5.0–12.0 mm
AW drive – more power
- Optimal force transmission
- Excellent fit
- Rapid finding
- Screw settles securely
- Virtually no unscrewing of bit
- No wobbling
- No damage to surface coating of screw
- Only 5 bit sizes for diameters 3.0 to 12.0 mm
Ring/mating thread — less tendency of the wood to split, very few blow-outs
- Low splitting forces, in particular when screwing close to edges
- Reduction of screw-in torque
- Punch effect of ring thread largely prevents blow-outs
- Ring thread: 3.0–4.5 mm
- Mating thread: 5.0–12.0 mm
The screws are not suitable for outdoor use and for rooms subject to short-term or continuous high moisture levels! Please use ASSY® 3.0 A2 stainless steel screws in these cases.
To attach metals to wood, machine a precise cutout in the metal tab.
ASSY 3.0 chipboard screws are optimised for use in wooden materials. When used in plastic anchors, a reduction of the load-bearing capacity is possible. Therefore, we recommend only using screws without optimised thread tips (drill bit, mating thread, ring thread, serrated edge, self-clearing groove, etc.) in plastic dowels, e.g. Würth ASSY D, prefix 0151 (countersunk head) and prefix 0153 (pan head).
Available work documents:
Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.
ETA-11/0190
When using these screws, please follow ETA-11/0190 specifications.
- Material Hardened steel
- Surface Galvanised
- Internal drive AW30
- Head type Countersunk head
- RoHS-compliant Yes
- Thread type Wood screw thread
- Thread format Coarse thread
- Thread design Partial thread
- Head details Milling pockets
-
Area of application
On rafter insulation
Roof
Element construction
Timber construction
Timber panel construction
Interior fitting
Structural woodwork
Universal - Shape of tip Tip with counter thread
- Nominal diameter (d) 6 mm
- Length (l) 60 mm
- Head diameter (dh) 12 mm
- Head height (k) 4.2 mm
- Thread length (lg) 37 mm
- Core diameter 3.9 mm
- Angle of the tip 34 Degree
-
Suitable for use in the following materials
Board ply wood
Wood
Derived timber product
Hardwood
LVL
Softwood - Approval ETA-11/0190
- Screw requiring approval Yes
- Min./max. screw-in angle 0-90 Degree
Vörunafn | Material | Internal drive | Nominal diameter (d) | Length (l) | M. í kassa | |
---|---|---|---|---|---|---|
Tréskr. assy® m.legg 3,5x45 aw20 0170 135 45 | Hardened steel | AW20 | 3.5 mm | 45 mm | 500x | |
Tréskr. assy® m.legg 3,5x45 aw20Vörunúmer: 0170 135 45Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy® m.legg 6x60 aw30 0170 160 60 | Hardened steel | AW30 | 6 mm | 60 mm | 200x | |
Tréskrúfa assy® m.legg 6x60 aw30Vörunúmer: 0170 160 60Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy® a2m.legg 4,5x80 aw20 0180 145 80 | Stainless steel A2 | AW20 | 4.5 mm | 80 mm | 200x | |
Tréskrúfa assy® a2m.legg 4,5x80 aw20Vörunúmer: 0180 145 80Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy® a2 m.legg 6x160 aw30 0180 160 160 | Stainless steel A2 | AW30 | 6 mm | 160 mm | 100x | |
Tréskrúfa assy® a2 m.legg 6x160 aw30Vörunúmer: 0180 160 160Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 m.legg 4x40 rw20 0187 440 40 | Stainless steel A2 | rW20 | 4 mm | 40 mm | 500x | |
Tréskrúfa assy®4 a2 m.legg 4x40 rw20Vörunúmer: 0187 440 40Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 m.legg 4x50 rw20 0187 440 50 | Stainless steel A2 | RW20 | 4 mm | 50 mm | 500x | |
Tréskrúfa assy®4 a2 m.legg 4x50 rw20Vörunúmer: 0187 440 50Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 m.legg 4x60 rw20 0187 440 60 | Stainless steel A2 | RW20 | 4 mm | 60 mm | 250x | |
Tréskrúfa assy®4 a2 m.legg 4x60 rw20Vörunúmer: 0187 440 60Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 m.legg 4x70 aw20 0187 440 70 | Stainless steel A2 | RW20 | 4 mm | 70 mm | 200x | |
Tréskrúfa assy®4 a2 m.legg 4x70 aw20Vörunúmer: 0187 440 70Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2m.legg 4,5x50 rw20 0187 445 50 | Stainless steel A2 | RW20 | 4.5 mm | 50 mm | 250x | |
Tréskrúfa assy®4 a2m.legg 4,5x50 rw20Vörunúmer: 0187 445 50Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 m.legg 4,5x60 rw20 0187 445 60 | Stainless steel A2 | RW20 | 4.5 mm | 60 mm | 250x | |
Tréskrúfa assy®4 a2 m.legg 4,5x60 rw20Vörunúmer: 0187 445 60Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 m.legg 4,5x70 rw20 0187 445 70 | Stainless steel A2 | RW20 | 4.5 mm | 70 mm | 200x | |
Tréskrúfa assy®4 a2 m.legg 4,5x70 rw20Vörunúmer: 0187 445 70Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 m.legg 5x100 rw20 0187 450 100 | Stainless steel A2 | RW20 | 5 mm | 100 mm | 100x | |
Tréskrúfa assy®4 a2 m.legg 5x100 rw20Vörunúmer: 0187 450 100Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 m.legg 5x40 rw20 0187 450 40 | Stainless steel A2 | RW20 | 5 mm | 40 mm | 500x | |
Tréskrúfa assy®4 a2 m.legg 5x40 rw20Vörunúmer: 0187 450 40Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 m.legg 5x50 rw20 0187 450 50 | Stainless steel A2 | RW20 | 5 mm | 50 mm | 250x | |
Tréskrúfa assy®4 a2 m.legg 5x50 rw20Vörunúmer: 0187 450 50Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 m.legg 5x60 rw20 0187 450 60 | Stainless steel A2 | RW20 | 5 mm | 60 mm | 250x | |
Tréskrúfa assy®4 a2 m.legg 5x60 rw20Vörunúmer: 0187 450 60Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 m.legg 5x70 rw20 0187 450 70 | Stainless steel A2 | RW20 | 5 mm | 70 mm | 200x | |
Tréskrúfa assy®4 a2 m.legg 5x70 rw20Vörunúmer: 0187 450 70Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 m.legg 5x80 rw20 0187 450 80 | Stainless steel A2 | RW20 | 5 mm | 80 mm | 100x | |
Tréskrúfa assy®4 a2 m.legg 5x80 rw20Vörunúmer: 0187 450 80Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 m.legg 5x90 rw20 0187 450 90 | Stainless steel A2 | RW20 | 5 mm | 90 mm | 100x | |
Tréskrúfa assy®4 a2 m.legg 5x90 rw20Vörunúmer: 0187 450 90Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 m.legg 6x100 rw40 0187 460 100 | Stainless steel A2 | RW40 | 6 mm | 100 mm | 100x | |
Tréskrúfa assy®4 a2 m.legg 6x100 rw40Vörunúmer: 0187 460 100Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy® a2 m.legg 6x120 aw30 0187 460 120 | Stainless steel A2 | RW40 | 6 mm | 120 mm | 100x | |
Tréskrúfa assy® a2 m.legg 6x120 aw30Vörunúmer: 0187 460 120Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy® a2 m.legg 6x70 aw30 0187 460 70 | Stainless steel A2 | RW40 | 6 mm | 70 mm | 200x | |
Tréskrúfa assy® a2 m.legg 6x70 aw30Vörunúmer: 0187 460 70Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 m.legg 6x80 rw40 0187 460 80 | Stainless steel A2 | RW30 | 6 mm | 80 mm | 100x | |
Tréskrúfa assy®4 a2 m.legg 6x80 rw40Vörunúmer: 0187 460 80Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 m.legg 6x90 rw40 0187 460 90 | Stainless steel A2 | RW30 | 6 mm | 90 mm | 100x | |
Tréskrúfa assy®4 a2 m.legg 6x90 rw40Vörunúmer: 0187 460 90Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 3,5x25 rw20 0190 135 25 | Hardened steel | RW20 | 3.5 mm | 25 mm | 1,000x | |
Tréskrúfa assy®4 m.legg 3,5x25 rw20Vörunúmer: 0190 135 25Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 3,5x30 rw20 0190 135 30 | Hardened steel | RW20 | 3.5 mm | 30 mm | 1,000x | |
Tréskrúfa assy®4 m.legg 3,5x30 rw20Vörunúmer: 0190 135 30Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 3,5x35 rw20 0190 135 35 | Hardened steel | RW20 | 3.5 mm | 35 mm | 1,000x | |
Tréskrúfa assy®4 m.legg 3,5x35 rw20Vörunúmer: 0190 135 35Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 3,5x40 rw20 0190 135 40 | Hardened steel | RW20 | 3.5 mm | 40 mm | 500x | |
Tréskrúfa assy®4 m.legg 3,5x40 rw20Vörunúmer: 0190 135 40Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 3,5x45 rw20 0190 135 45 | Hardened steel | RW20 | 3.5 mm | 45 mm | 500x | |
Tréskrúfa assy®4 m.legg 3,5x45 rw20Vörunúmer: 0190 135 45Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 3,5x50 rw20 0190 135 50 | Hardened steel | RW20 | 3.5 mm | 50 mm | 500x | |
Tréskrúfa assy®4 m.legg 3,5x50 rw20Vörunúmer: 0190 135 50Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 4x25 rw20 0190 140 25 | Hardened steel | RW20 | 4 mm | 25 mm | 1,000x | |
Tréskrúfa assy®4 m.legg 4x25 rw20Vörunúmer: 0190 140 25Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy® m.legg 4x30 rw20 0190 140 30 | Hardened steel | RW20 | 4 mm | 30 mm | 500x | |
Tréskrúfa assy® m.legg 4x30 rw20Vörunúmer: 0190 140 30Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy® m.legg 4x35 rw20 0190 140 35 | Hardened steel | RW20 | 4 mm | 35 mm | 500x | |
Tréskrúfa assy® m.legg 4x35 rw20Vörunúmer: 0190 140 35Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 4x40 rw20 0190 140 40 | Hardened steel | RW20 | 4 mm | 40 mm | 500x | |
Tréskrúfa assy®4 m.legg 4x40 rw20Vörunúmer: 0190 140 40Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 4x45 rw20 0190 140 45 | Hardened steel | RW20 | 4 mm | 45 mm | 500x | |
Tréskrúfa assy®4 m.legg 4x45 rw20Vörunúmer: 0190 140 45Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 4x50 rw20 0190 140 50 | Hardened steel | RW20 | 4 mm | 50 mm | 500x | |
Tréskrúfa assy®4 m.legg 4x50 rw20Vörunúmer: 0190 140 50Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 4x55 rw20 0190 140 55 | Hardened steel | RW20 | 4 mm | 55 mm | 250x | |
Tréskrúfa assy®4 m.legg 4x55 rw20Vörunúmer: 0190 140 55Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 4x60 rw20 0190 140 60 | Hardened steel | RW20 | 4 mm | 60 mm | 250x | |
Tréskrúfa assy®4 m.legg 4x60 rw20Vörunúmer: 0190 140 60Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 4x70 rw20 0190 140 70 | Hardened steel | RW20 | 4 mm | 70 mm | 200x | |
Tréskrúfa assy®4 m.legg 4x70 rw20Vörunúmer: 0190 140 70Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 4,5x35 rw20 0190 145 35 | Hardened steel | RW20 | 4.5 mm | 35 mm | 500x | |
Tréskrúfa assy®4 m.legg 4,5x35 rw20Vörunúmer: 0190 145 35Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 4,5x40 rw20 0190 145 40 | Hardened steel | RW20 | 4.5 mm | 40 mm | 500x | |
Tréskrúfa assy®4 m.legg 4,5x40 rw20Vörunúmer: 0190 145 40Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 4,5x45 rw20 0190 145 45 | Hardened steel | RW20 | 4.5 mm | 45 mm | 500x | |
Tréskrúfa assy®4 m.legg 4,5x45 rw20Vörunúmer: 0190 145 45Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 4,5x50 rw20 0190 145 50 | Hardened steel | RW20 | 4.5 mm | 50 mm | 250x | |
Tréskrúfa assy®4 m.legg 4,5x50 rw20Vörunúmer: 0190 145 50Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 4,5x60 rw20 0190 145 60 | Hardened steel | RW20 | 4.5 mm | 60 mm | 250x | |
Tréskrúfa assy®4 m.legg 4,5x60 rw20Vörunúmer: 0190 145 60Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 4,5x70 rw20 0190 145 70 | Hardened steel | RW20 | 4.5 mm | 70 mm | 200x | |
Tréskrúfa assy®4 m.legg 4,5x70 rw20Vörunúmer: 0190 145 70Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 4,5x80 rw20 0190 145 80 | Hardened steel | RW20 | 4.5 mm | 80 mm | 200x | |
Tréskrúfa assy®4 m.legg 4,5x80 rw20Vörunúmer: 0190 145 80Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 5x100 rw20 0190 150 100 | Hardened steel | RW20 | 5 mm | 100 mm | 100x | |
Tréskrúfa assy®4 m.legg 5x100 rw20Vörunúmer: 0190 150 100Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 5x110 rw20 0190 150 110 | Hardened steel | RW20 | 5 mm | 110 mm | 100x | |
Tréskrúfa assy®4 m.legg 5x110 rw20Vörunúmer: 0190 150 110Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 5x120 rw20 0190 150 120 | Hardened steel | RW20 | 5 mm | 120 mm | 100x | |
Tréskrúfa assy®4 m.legg 5x120 rw20Vörunúmer: 0190 150 120Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 5x30 rw20 0190 150 30 | Hardened steel | RW20 | 5 mm | 30 mm | 500x | |
Tréskrúfa assy®4 m.legg 5x30 rw20Vörunúmer: 0190 150 30Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy4® m.legg 5x35 rw20 0190 150 35 | Hardened steel | RW20 | 5 mm | 35 mm | 500x | |
Tréskrúfa assy4® m.legg 5x35 rw20Vörunúmer: 0190 150 35Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 5x40 rw20 0190 150 40 | Hardened steel | RW20 | 5 mm | 40 mm | 500x | |
Tréskrúfa assy®4 m.legg 5x40 rw20Vörunúmer: 0190 150 40Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 5x45 rw20 0190 150 45 | Hardened steel | RW20 | 5 mm | 45 mm | 250x | |
Tréskrúfa assy®4 m.legg 5x45 rw20Vörunúmer: 0190 150 45Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 5x50 rw20 0190 150 50 | Hardened steel | RW20 | 5 mm | 50 mm | 250x | |
Tréskrúfa assy®4 m.legg 5x50 rw20Vörunúmer: 0190 150 50Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 5x55 rw20 0190 150 55 | Hardened steel | RW20 | 5 mm | 55 mm | 250x | |
Tréskrúfa assy®4 m.legg 5x55 rw20Vörunúmer: 0190 150 55Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 5x60 rw20 0190 150 60 | Hardened steel | RW20 | 5 mm | 60 mm | 250x | |
Tréskrúfa assy®4 m.legg 5x60 rw20Vörunúmer: 0190 150 60Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 5x70 rw20 0190 150 70 | Hardened steel | RW20 | 5 mm | 70 mm | 200x | |
Tréskrúfa assy®4 m.legg 5x70 rw20Vörunúmer: 0190 150 70Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 5x80 rw20 0190 150 80 | Hardened steel | RW20 | 5 mm | 80 mm | 100x | |
Tréskrúfa assy®4 m.legg 5x80 rw20Vörunúmer: 0190 150 80Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 5x90 rw20 0190 150 90 | Hardened steel | RW20 | 5 mm | 90 mm | 100x | |
Tréskrúfa assy®4 m.legg 5x90 rw20Vörunúmer: 0190 150 90Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 6x100 rw40 0190 160 100 | Hardened steel | RW40 | 6 mm | 100 mm | 100x | |
Tréskrúfa assy®4 m.legg 6x100 rw40Vörunúmer: 0190 160 100Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 6x120 rw40 0190 160 120 | Hardened steel | RW40 | 6 mm | 120 mm | 100x | |
Tréskrúfa assy®4 m.legg 6x120 rw40Vörunúmer: 0190 160 120Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 6x140 rw40 0190 160 140 | Hardened steel | RW40 | 6 mm | 140 mm | 100x | |
Tréskrúfa assy®4 m.legg 6x140 rw40Vörunúmer: 0190 160 140Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 6x150 rw40 0190 160 150 | Hardened steel | RW40 | 6 mm | 150 mm | 100x | |
Tréskrúfa assy®4 m.legg 6x150 rw40Vörunúmer: 0190 160 150Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 6x160 rw40 0190 160 160 | Hardened steel | RW40 | 6 mm | 160 mm | 100x | |
Tréskrúfa assy®4 m.legg 6x160 rw40Vörunúmer: 0190 160 160Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 6x50 rw40 0190 160 50 | Hardened steel | rW40 | 6 mm | 50 mm | 250x | |
Tréskrúfa assy®4 m.legg 6x50 rw40Vörunúmer: 0190 160 50Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 6x70 rw40 0190 160 70 | Hardened steel | RW40 | 6 mm | 70 mm | 200x | |
Tréskrúfa assy®4 m.legg 6x70 rw40Vörunúmer: 0190 160 70Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 6x80 rw40 0190 160 80 | Hardened steel | RW40 | 6 mm | 80 mm | 100x | |
Tréskrúfa assy®4 m.legg 6x80 rw40Vörunúmer: 0190 160 80Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 6x90 rw40 0190 160 90 | Hardened steel | RW40 | 6 mm | 90 mm | 100x | |
Tréskrúfa assy®4 m.legg 6x90 rw40Vörunúmer: 0190 160 90Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 8x240 rw40 0190 180 240 | Hardened steel | RW40 | 8 mm | 240 mm | 75x | |
Tréskrúfa assy®4 m.legg 8x240 rw40Vörunúmer: 0190 180 240Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 8x300 rw40 0190 180 300 | Hardened steel | RW40 | 8 mm | 300 mm | 75x | |
Tréskrúfa assy®4 m.legg 8x300 rw40Vörunúmer: 0190 180 300Tæknilegar upplýsingar
|