Tréskrúfa undirsinkuð
- Tækniupplýsingar
- Ítarupplýsingar
A2 stainless steel, partial thread, countersunk head, AW drive
Joins wood instead of splitting it
Asymmetrical single-start thread — greater speed, greater traction
- Low screw-in torque
- High over-turning force
- Faster screwing than conventional particle board screws
AW drive – more power
- Optimal force transmission
- Excellent fit
- Rapid finding
- Screw settles securely
- Virtually no unscrewing of bit
- No wobbling
- No damage to surface coating of screw
- Only 5 bit sizes for diameters 3.0 to 12.0 mm
Ring thread — less tendency of the wood to split, very few blow-outs
- Low splitting forces, in particular when screwing close to edges
- Reduction of screw-in torque
- Punch effect of ring thread largely prevents blow-outs
Material:
Corrosion-resistant, austenitic stainless steel (1.4301; 1.4567)
Pre-drilling to core diameter on solid hard woods
ASSY® 3.0 A2 have limited resistance to acid and are unsuitable for chloride gas-containing atmospheres.
To attach metals to wood, machine a precise cutout in the metal tab.
ASSY 3.0 chipboard screws are optimised for use in wooden materials. If used in plastic anchors, this may cause a reduction in the load-bearing capacity. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove etc.) in plastic anchors, e.g. ASSY D, prefix number 0151 (countersunk head) and prefix 0153 (pan head).
The range of applications of the various stainless steels is detailed in the following table issued by the ISER (German Information Office for Rustproof Stainless Steel, Non-Rusting Steels for Various Environmental Conditions, www.edelstahl-rostfrei.de, Information Sheet 828). Rustproof stainless steels (e.g. material no. 1.4016) are recommended in terms of atmospheric conditions only for use in a rural environment, and in this respect only subject to significant restrictions. We therefore recommend using only austenitic stainless steels for outdoor applications, taking the environmental conditions into account. Stainless steel A4 is especially suitable for use in an industrial atmosphere and for use near the sea.
Available work documents:
Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.
ETA-11/0190
When using these screws, please follow ETA-11/0190 specifications.
- Material Stainless steel A2
- Surface Bare
- Internal drive AW20
- Head type Countersunk head
- RoHS-compliant Yes
- Thread type Wood screw thread
- Thread format Single thread
- Thread design Partial thread
-
Area of application
Façades
Terrace
Fence
Structural woodwork
Wet areas
Balcony
Board walk
Play equipment
Outdoors - Shape of tip Tip with ring thread
- Nominal diameter (d) 4.5 mm
- Length (l) 80 mm
- Head diameter (dh) 8.9 mm
- Head height (k) 2.7 mm
- Thread length (lg) 48 mm
- Core diameter 2.7 mm
- Angle of the tip 30 Degree
- Product weight (per item) 5.412 g
-
Suitable for use in the following materials
Board ply wood
Wood
Derived timber product
Hardwood
LVL
Softwood - Approval ETA-11/0190
- Screw requiring approval Yes
- Min./max. screw-in angle 0-90 Degree
Vörunafn | Material | Internal drive | Nominal diameter (d) | Length (l) | M. í kassa | |
---|---|---|---|---|---|---|
Tréskr. assy® m.legg 3,5x45 aw20 0170 135 45 | Hardened steel | AW20 | 3.5 mm | 45 mm | 500x | |
Tréskr. assy® m.legg 3,5x45 aw20Vörunúmer: 0170 135 45Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy® m.legg 6x60 aw30 0170 160 60 | Hardened steel | AW30 | 6 mm | 60 mm | 200x | |
Tréskrúfa assy® m.legg 6x60 aw30Vörunúmer: 0170 160 60Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy® a2m.legg 4,5x80 aw20 0180 145 80 | Stainless steel A2 | AW20 | 4.5 mm | 80 mm | 200x | |
Tréskrúfa assy® a2m.legg 4,5x80 aw20Vörunúmer: 0180 145 80Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy® a2 m.legg 6x160 aw30 0180 160 160 | Stainless steel A2 | AW30 | 6 mm | 160 mm | 100x | |
Tréskrúfa assy® a2 m.legg 6x160 aw30Vörunúmer: 0180 160 160Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 m.legg 4x40 rw20 0187 440 40 | Stainless steel A2 | rW20 | 4 mm | 40 mm | 500x | |
Tréskrúfa assy®4 a2 m.legg 4x40 rw20Vörunúmer: 0187 440 40Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 m.legg 4x50 rw20 0187 440 50 | Stainless steel A2 | RW20 | 4 mm | 50 mm | 500x | |
Tréskrúfa assy®4 a2 m.legg 4x50 rw20Vörunúmer: 0187 440 50Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 m.legg 4x60 rw20 0187 440 60 | Stainless steel A2 | RW20 | 4 mm | 60 mm | 250x | |
Tréskrúfa assy®4 a2 m.legg 4x60 rw20Vörunúmer: 0187 440 60Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 m.legg 4x70 aw20 0187 440 70 | Stainless steel A2 | RW20 | 4 mm | 70 mm | 200x | |
Tréskrúfa assy®4 a2 m.legg 4x70 aw20Vörunúmer: 0187 440 70Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2m.legg 4,5x50 rw20 0187 445 50 | Stainless steel A2 | RW20 | 4.5 mm | 50 mm | 250x | |
Tréskrúfa assy®4 a2m.legg 4,5x50 rw20Vörunúmer: 0187 445 50Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 m.legg 4,5x60 rw20 0187 445 60 | Stainless steel A2 | RW20 | 4.5 mm | 60 mm | 250x | |
Tréskrúfa assy®4 a2 m.legg 4,5x60 rw20Vörunúmer: 0187 445 60Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 m.legg 4,5x70 rw20 0187 445 70 | Stainless steel A2 | RW20 | 4.5 mm | 70 mm | 200x | |
Tréskrúfa assy®4 a2 m.legg 4,5x70 rw20Vörunúmer: 0187 445 70Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 m.legg 5x100 rw20 0187 450 100 | Stainless steel A2 | RW20 | 5 mm | 100 mm | 100x | |
Tréskrúfa assy®4 a2 m.legg 5x100 rw20Vörunúmer: 0187 450 100Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 m.legg 5x40 rw20 0187 450 40 | Stainless steel A2 | RW20 | 5 mm | 40 mm | 500x | |
Tréskrúfa assy®4 a2 m.legg 5x40 rw20Vörunúmer: 0187 450 40Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 m.legg 5x50 rw20 0187 450 50 | Stainless steel A2 | RW20 | 5 mm | 50 mm | 250x | |
Tréskrúfa assy®4 a2 m.legg 5x50 rw20Vörunúmer: 0187 450 50Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 m.legg 5x60 rw20 0187 450 60 | Stainless steel A2 | RW20 | 5 mm | 60 mm | 250x | |
Tréskrúfa assy®4 a2 m.legg 5x60 rw20Vörunúmer: 0187 450 60Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 m.legg 5x70 rw20 0187 450 70 | Stainless steel A2 | RW20 | 5 mm | 70 mm | 200x | |
Tréskrúfa assy®4 a2 m.legg 5x70 rw20Vörunúmer: 0187 450 70Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 m.legg 5x80 rw20 0187 450 80 | Stainless steel A2 | RW20 | 5 mm | 80 mm | 100x | |
Tréskrúfa assy®4 a2 m.legg 5x80 rw20Vörunúmer: 0187 450 80Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 m.legg 5x90 rw20 0187 450 90 | Stainless steel A2 | RW20 | 5 mm | 90 mm | 100x | |
Tréskrúfa assy®4 a2 m.legg 5x90 rw20Vörunúmer: 0187 450 90Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 m.legg 6x100 rw40 0187 460 100 | Stainless steel A2 | RW40 | 6 mm | 100 mm | 100x | |
Tréskrúfa assy®4 a2 m.legg 6x100 rw40Vörunúmer: 0187 460 100Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy® a2 m.legg 6x120 aw30 0187 460 120 | Stainless steel A2 | RW40 | 6 mm | 120 mm | 100x | |
Tréskrúfa assy® a2 m.legg 6x120 aw30Vörunúmer: 0187 460 120Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy® a2 m.legg 6x70 aw30 0187 460 70 | Stainless steel A2 | RW40 | 6 mm | 70 mm | 200x | |
Tréskrúfa assy® a2 m.legg 6x70 aw30Vörunúmer: 0187 460 70Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 m.legg 6x80 rw40 0187 460 80 | Stainless steel A2 | RW30 | 6 mm | 80 mm | 100x | |
Tréskrúfa assy®4 a2 m.legg 6x80 rw40Vörunúmer: 0187 460 80Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 a2 m.legg 6x90 rw40 0187 460 90 | Stainless steel A2 | RW30 | 6 mm | 90 mm | 100x | |
Tréskrúfa assy®4 a2 m.legg 6x90 rw40Vörunúmer: 0187 460 90Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 3,5x25 rw20 0190 135 25 | Hardened steel | RW20 | 3.5 mm | 25 mm | 1,000x | |
Tréskrúfa assy®4 m.legg 3,5x25 rw20Vörunúmer: 0190 135 25Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 3,5x30 rw20 0190 135 30 | Hardened steel | RW20 | 3.5 mm | 30 mm | 1,000x | |
Tréskrúfa assy®4 m.legg 3,5x30 rw20Vörunúmer: 0190 135 30Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 3,5x35 rw20 0190 135 35 | Hardened steel | RW20 | 3.5 mm | 35 mm | 1,000x | |
Tréskrúfa assy®4 m.legg 3,5x35 rw20Vörunúmer: 0190 135 35Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 3,5x40 rw20 0190 135 40 | Hardened steel | RW20 | 3.5 mm | 40 mm | 500x | |
Tréskrúfa assy®4 m.legg 3,5x40 rw20Vörunúmer: 0190 135 40Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 3,5x45 rw20 0190 135 45 | Hardened steel | RW20 | 3.5 mm | 45 mm | 500x | |
Tréskrúfa assy®4 m.legg 3,5x45 rw20Vörunúmer: 0190 135 45Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 3,5x50 rw20 0190 135 50 | Hardened steel | RW20 | 3.5 mm | 50 mm | 500x | |
Tréskrúfa assy®4 m.legg 3,5x50 rw20Vörunúmer: 0190 135 50Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 4x25 rw20 0190 140 25 | Hardened steel | RW20 | 4 mm | 25 mm | 1,000x | |
Tréskrúfa assy®4 m.legg 4x25 rw20Vörunúmer: 0190 140 25Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy® m.legg 4x30 rw20 0190 140 30 | Hardened steel | RW20 | 4 mm | 30 mm | 500x | |
Tréskrúfa assy® m.legg 4x30 rw20Vörunúmer: 0190 140 30Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy® m.legg 4x35 rw20 0190 140 35 | Hardened steel | RW20 | 4 mm | 35 mm | 500x | |
Tréskrúfa assy® m.legg 4x35 rw20Vörunúmer: 0190 140 35Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 4x40 rw20 0190 140 40 | Hardened steel | RW20 | 4 mm | 40 mm | 500x | |
Tréskrúfa assy®4 m.legg 4x40 rw20Vörunúmer: 0190 140 40Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 4x45 rw20 0190 140 45 | Hardened steel | RW20 | 4 mm | 45 mm | 500x | |
Tréskrúfa assy®4 m.legg 4x45 rw20Vörunúmer: 0190 140 45Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 4x50 rw20 0190 140 50 | Hardened steel | RW20 | 4 mm | 50 mm | 500x | |
Tréskrúfa assy®4 m.legg 4x50 rw20Vörunúmer: 0190 140 50Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 4x55 rw20 0190 140 55 | Hardened steel | RW20 | 4 mm | 55 mm | 250x | |
Tréskrúfa assy®4 m.legg 4x55 rw20Vörunúmer: 0190 140 55Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 4x60 rw20 0190 140 60 | Hardened steel | RW20 | 4 mm | 60 mm | 250x | |
Tréskrúfa assy®4 m.legg 4x60 rw20Vörunúmer: 0190 140 60Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 4x70 rw20 0190 140 70 | Hardened steel | RW20 | 4 mm | 70 mm | 200x | |
Tréskrúfa assy®4 m.legg 4x70 rw20Vörunúmer: 0190 140 70Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 4,5x35 rw20 0190 145 35 | Hardened steel | RW20 | 4.5 mm | 35 mm | 500x | |
Tréskrúfa assy®4 m.legg 4,5x35 rw20Vörunúmer: 0190 145 35Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 4,5x40 rw20 0190 145 40 | Hardened steel | RW20 | 4.5 mm | 40 mm | 500x | |
Tréskrúfa assy®4 m.legg 4,5x40 rw20Vörunúmer: 0190 145 40Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 4,5x45 rw20 0190 145 45 | Hardened steel | RW20 | 4.5 mm | 45 mm | 500x | |
Tréskrúfa assy®4 m.legg 4,5x45 rw20Vörunúmer: 0190 145 45Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 4,5x50 rw20 0190 145 50 | Hardened steel | RW20 | 4.5 mm | 50 mm | 250x | |
Tréskrúfa assy®4 m.legg 4,5x50 rw20Vörunúmer: 0190 145 50Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 4,5x60 rw20 0190 145 60 | Hardened steel | RW20 | 4.5 mm | 60 mm | 250x | |
Tréskrúfa assy®4 m.legg 4,5x60 rw20Vörunúmer: 0190 145 60Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 4,5x70 rw20 0190 145 70 | Hardened steel | RW20 | 4.5 mm | 70 mm | 200x | |
Tréskrúfa assy®4 m.legg 4,5x70 rw20Vörunúmer: 0190 145 70Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 4,5x80 rw20 0190 145 80 | Hardened steel | RW20 | 4.5 mm | 80 mm | 200x | |
Tréskrúfa assy®4 m.legg 4,5x80 rw20Vörunúmer: 0190 145 80Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 5x100 rw20 0190 150 100 | Hardened steel | RW20 | 5 mm | 100 mm | 100x | |
Tréskrúfa assy®4 m.legg 5x100 rw20Vörunúmer: 0190 150 100Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 5x110 rw20 0190 150 110 | Hardened steel | RW20 | 5 mm | 110 mm | 100x | |
Tréskrúfa assy®4 m.legg 5x110 rw20Vörunúmer: 0190 150 110Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 5x120 rw20 0190 150 120 | Hardened steel | RW20 | 5 mm | 120 mm | 100x | |
Tréskrúfa assy®4 m.legg 5x120 rw20Vörunúmer: 0190 150 120Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 5x30 rw20 0190 150 30 | Hardened steel | RW20 | 5 mm | 30 mm | 500x | |
Tréskrúfa assy®4 m.legg 5x30 rw20Vörunúmer: 0190 150 30Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy4® m.legg 5x35 rw20 0190 150 35 | Hardened steel | RW20 | 5 mm | 35 mm | 500x | |
Tréskrúfa assy4® m.legg 5x35 rw20Vörunúmer: 0190 150 35Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 5x40 rw20 0190 150 40 | Hardened steel | RW20 | 5 mm | 40 mm | 500x | |
Tréskrúfa assy®4 m.legg 5x40 rw20Vörunúmer: 0190 150 40Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 5x45 rw20 0190 150 45 | Hardened steel | RW20 | 5 mm | 45 mm | 250x | |
Tréskrúfa assy®4 m.legg 5x45 rw20Vörunúmer: 0190 150 45Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 5x50 rw20 0190 150 50 | Hardened steel | RW20 | 5 mm | 50 mm | 250x | |
Tréskrúfa assy®4 m.legg 5x50 rw20Vörunúmer: 0190 150 50Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 5x55 rw20 0190 150 55 | Hardened steel | RW20 | 5 mm | 55 mm | 250x | |
Tréskrúfa assy®4 m.legg 5x55 rw20Vörunúmer: 0190 150 55Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 5x60 rw20 0190 150 60 | Hardened steel | RW20 | 5 mm | 60 mm | 250x | |
Tréskrúfa assy®4 m.legg 5x60 rw20Vörunúmer: 0190 150 60Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 5x70 rw20 0190 150 70 | Hardened steel | RW20 | 5 mm | 70 mm | 200x | |
Tréskrúfa assy®4 m.legg 5x70 rw20Vörunúmer: 0190 150 70Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 5x80 rw20 0190 150 80 | Hardened steel | RW20 | 5 mm | 80 mm | 100x | |
Tréskrúfa assy®4 m.legg 5x80 rw20Vörunúmer: 0190 150 80Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 5x90 rw20 0190 150 90 | Hardened steel | RW20 | 5 mm | 90 mm | 100x | |
Tréskrúfa assy®4 m.legg 5x90 rw20Vörunúmer: 0190 150 90Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 6x100 rw40 0190 160 100 | Hardened steel | RW40 | 6 mm | 100 mm | 100x | |
Tréskrúfa assy®4 m.legg 6x100 rw40Vörunúmer: 0190 160 100Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 6x120 rw40 0190 160 120 | Hardened steel | RW40 | 6 mm | 120 mm | 100x | |
Tréskrúfa assy®4 m.legg 6x120 rw40Vörunúmer: 0190 160 120Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 6x140 rw40 0190 160 140 | Hardened steel | RW40 | 6 mm | 140 mm | 100x | |
Tréskrúfa assy®4 m.legg 6x140 rw40Vörunúmer: 0190 160 140Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 6x150 rw40 0190 160 150 | Hardened steel | RW40 | 6 mm | 150 mm | 100x | |
Tréskrúfa assy®4 m.legg 6x150 rw40Vörunúmer: 0190 160 150Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 6x160 rw40 0190 160 160 | Hardened steel | RW40 | 6 mm | 160 mm | 100x | |
Tréskrúfa assy®4 m.legg 6x160 rw40Vörunúmer: 0190 160 160Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 6x50 rw40 0190 160 50 | Hardened steel | rW40 | 6 mm | 50 mm | 250x | |
Tréskrúfa assy®4 m.legg 6x50 rw40Vörunúmer: 0190 160 50Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 6x70 rw40 0190 160 70 | Hardened steel | RW40 | 6 mm | 70 mm | 200x | |
Tréskrúfa assy®4 m.legg 6x70 rw40Vörunúmer: 0190 160 70Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 6x80 rw40 0190 160 80 | Hardened steel | RW40 | 6 mm | 80 mm | 100x | |
Tréskrúfa assy®4 m.legg 6x80 rw40Vörunúmer: 0190 160 80Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 6x90 rw40 0190 160 90 | Hardened steel | RW40 | 6 mm | 90 mm | 100x | |
Tréskrúfa assy®4 m.legg 6x90 rw40Vörunúmer: 0190 160 90Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 8x240 rw40 0190 180 240 | Hardened steel | RW40 | 8 mm | 240 mm | 75x | |
Tréskrúfa assy®4 m.legg 8x240 rw40Vörunúmer: 0190 180 240Tæknilegar upplýsingar
|
||||||
Tréskrúfa assy®4 m.legg 8x300 rw40 0190 180 300 | Hardened steel | RW40 | 8 mm | 300 mm | 75x | |
Tréskrúfa assy®4 m.legg 8x300 rw40Vörunúmer: 0190 180 300Tæknilegar upplýsingar
|