Mínar síður

Þakskrúfa með þéttingu

Vörunúmer: 0200 065 64
  • Tækniupplýsingar
  • Ítarupplýsingar
Case-hardened galvanised steel, blue passivated

Sealing washer with weather-resistant EPDM seal

  • Material Steel
  • Surface Galvanised
  • Nominal diameter (d1) 6.5 mm
  • Length (l1) 64 mm
  • Head height (k1) 4.5 mm
  • Head type Hexagon head
  • RoHS-compliant Yes
  • External drive (s1) WS3/8
  • Washer diameter (d2) 16 mm
  • Washer thickness (h1) 3.6 mm
  • Sealing-washer material Steel
  • Surface of the sealing washer Galvanised
  • Gasket material Ethylene propylene diene terpolymer rubber

Vörunafn Material Nominal diameter (d1) Length (l1) M. í kassa
Þakskrúfa+16mm þétting 6,5x100 0200 065 100 Steel 6.5 mm 100 mm 150x
Alternate Text

Þakskrúfa+16mm þétting 6,5x100

Vörunúmer: 0200 065 100

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    6.5 mm
  • Length (l1)

    100 mm
  • Head height (k1)

    4.5 mm
  • Head type

    Hexagon head
  • RoHS-compliant

    Yes
  • External drive (s1)

    WS3/8
  • Washer diameter (d2)

    16 mm
  • Washer thickness (h1)

    3.6 mm
Þakskrúfa+16mm þétting 6,5x25 0200 065 25 Steel 6.5 mm 25 mm 500x
Alternate Text

Þakskrúfa+16mm þétting 6,5x25

Vörunúmer: 0200 065 25

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    6.5 mm
  • Length (l1)

    25 mm
  • Head height (k1)

    4.5 mm
  • Head type

    Hexagon head
  • RoHS-compliant

    Yes
  • External drive (s1)

    WS3/8
  • Washer diameter (d2)

    16 mm
  • Washer thickness (h1)

    3.6 mm
Þakskrúfa+16mm þétting 6,5x38 0200 065 38 Steel 6.5 mm 38 mm 500x
Alternate Text

Þakskrúfa+16mm þétting 6,5x38

Vörunúmer: 0200 065 38

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    6.5 mm
  • Length (l1)

    38 mm
  • Head height (k1)

    4.5 mm
  • Head type

    Hexagon head
  • RoHS-compliant

    Yes
  • External drive (s1)

    WS3/8
  • Washer diameter (d2)

    16 mm
  • Washer thickness (h1)

    3.6 mm
Þakskrúfa+16mm þétting 6,5x50 0200 065 50 Steel 6.5 mm 50 mm 300x
Alternate Text

Þakskrúfa+16mm þétting 6,5x50

Vörunúmer: 0200 065 50

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    6.5 mm
  • Length (l1)

    50 mm
  • Head height (k1)

    4.5 mm
  • Head type

    Hexagon head
  • RoHS-compliant

    Yes
  • External drive (s1)

    WS3/8
  • Washer diameter (d2)

    16 mm
  • Washer thickness (h1)

    3.6 mm
Þakskrúfa+16mm þétting 6,5x64 0200 065 64 Steel 6.5 mm 64 mm 300x
Alternate Text

Þakskrúfa+16mm þétting 6,5x64

Vörunúmer: 0200 065 64

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    6.5 mm
  • Length (l1)

    64 mm
  • Head height (k1)

    4.5 mm
  • Head type

    Hexagon head
  • RoHS-compliant

    Yes
  • External drive (s1)

    WS3/8
  • Washer diameter (d2)

    16 mm
  • Washer thickness (h1)

    3.6 mm
Þakskrúfa a2 6,5x25 m.þétt. 0201 065 25 Stainless steel A2 6.5 mm 25 mm 500x
Alternate Text

Þakskrúfa a2 6,5x25 m.þétt.

Vörunúmer: 0201 065 25

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Galvanised
  • Nominal diameter (d1)

    6.5 mm
  • Length (l1)

    25 mm
  • Head height (k1)

    4.5 mm
  • Head type

    Hexagon head
  • RoHS-compliant

    Yes
  • External drive (s1)

    WS3/8
  • Washer diameter (d2)

    16 mm
  • Washer thickness (h1)

    3.6 mm
Þakskrúfa a2 6,5x38 m.þétt. 0201 065 38 Stainless steel A2 6.5 mm 38 mm 500x
Alternate Text

Þakskrúfa a2 6,5x38 m.þétt.

Vörunúmer: 0201 065 38

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Galvanised
  • Nominal diameter (d1)

    6.5 mm
  • Length (l1)

    38 mm
  • Head height (k1)

    4.5 mm
  • Head type

    Hexagon head
  • RoHS-compliant

    Yes
  • External drive (s1)

    WS3/8
  • Washer diameter (d2)

    16 mm
  • Washer thickness (h1)

    3.6 mm
Þakskrúfa a2 6,5x50 m.þétt. 0201 065 50 Stainless steel A2 6.5 mm 50 mm 300x
Alternate Text

Þakskrúfa a2 6,5x50 m.þétt.

Vörunúmer: 0201 065 50

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Galvanised
  • Nominal diameter (d1)

    6.5 mm
  • Length (l1)

    50 mm
  • Head height (k1)

    4.5 mm
  • Head type

    Hexagon head
  • RoHS-compliant

    Yes
  • External drive (s1)

    WS3/8
  • Washer diameter (d2)

    16 mm
  • Washer thickness (h1)

    3.6 mm