Mínar síður

Stoppskrúfa með hringskera

Vörunúmer: 0269 910 12
  • Tækniupplýsingar
  • Ítarupplýsingar
ISO 4029, A4 stainless steel, 21H, plain
Notice

Hardness class 21H corresponds to a hardness of 210 HV



Tip:


A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.



ISO 4029 replaces DIN 916 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.

  • Material Stainless steel A4
  • Surface Bare
  • Length (l1) 12 mm
  • Head type Without head
  • Norms ISO 4029
  • Body width M10
  • RoHS-compliant Yes
  • Drive type Hexagon socket
  • Thread type Metric thread
  • Pitch 1.5 mm
  • Thread format Standard metric thread
  • Thread design Full thread
  • Internal drive (s1) IH5
  • Shape of tip Cup point
  • Hardness category 21H
  • Ring cutter diameter (d2) 6 mm

Vörunafn Material Body width Length (l1) M. í kassa
Stoppskrúfa m.hringskera 10x12 0254 10 12 Steel M10 12 mm 100x
Alternate Text

Stoppskrúfa m.hringskera 10x12

Vörunúmer: 0254 10 12

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Length (l1)

    12 mm
  • Head type

    Without head
  • Norms

    ISO 4029
  • Body width

    M10
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    1.5 mm
Stoppskrúfa m.hringskera 10x16 0254 10 16 Steel M10 16 mm 100x
Alternate Text

Stoppskrúfa m.hringskera 10x16

Vörunúmer: 0254 10 16

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Length (l1)

    16 mm
  • Head type

    Without head
  • Norms

    ISO 4029
  • Body width

    M10
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    1.5 mm
Stoppskrúfa m.hringskera 10x20 0254 10 20 Steel M10 20 mm 100x
Alternate Text

Stoppskrúfa m.hringskera 10x20

Vörunúmer: 0254 10 20

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Length (l1)

    20 mm
  • Head type

    Without head
  • Norms

    ISO 4029
  • Body width

    M10
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    1.5 mm
Stoppskrúfa m.hringskera 12x30 0254 12 30 Steel M12 30 mm 100x
Alternate Text

Stoppskrúfa m.hringskera 12x30

Vörunúmer: 0254 12 30

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Length (l1)

    30 mm
  • Head type

    Without head
  • Norms

    ISO 4029
  • Body width

    M12
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    1.75 mm
Stoppskrúfa hringskeri 16x16 0254 16 16 Steel M16 16 mm 50x
Alternate Text

Stoppskrúfa hringskeri 16x16

Vörunúmer: 0254 16 16

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Length (l1)

    16 mm
  • Head type

    Without head
  • Norms

    ISO 4029
  • Body width

    M16
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    2 mm
Stoppskrúfa m.hringskera 4x8 0254 4 8 Steel M4 8 mm 200x
Alternate Text

Stoppskrúfa m.hringskera 4x8

Vörunúmer: 0254 4 8

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Length (l1)

    8 mm
  • Head type

    Without head
  • Norms

    ISO 4029
  • Body width

    M4
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    0.7 mm
Stoppskrúfa m.hringskera 5x10 0254 5 10 Steel M5 10 mm 200x
Alternate Text

Stoppskrúfa m.hringskera 5x10

Vörunúmer: 0254 5 10

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Length (l1)

    10 mm
  • Head type

    Without head
  • Norms

    ISO 4029
  • Body width

    M5
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    0.8 mm
Stoppskrúfa m.hringskera 6x10 0254 6 10 Steel M6 10 mm 100x
Alternate Text

Stoppskrúfa m.hringskera 6x10

Vörunúmer: 0254 6 10

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Length (l1)

    10 mm
  • Head type

    Without head
  • Norms

    ISO 4029
  • Body width

    M6
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    1 mm
Stoppskrúfa m.hringskera 6x16 0254 6 16 Steel M6 16 mm 100x
Alternate Text

Stoppskrúfa m.hringskera 6x16

Vörunúmer: 0254 6 16

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Length (l1)

    16 mm
  • Head type

    Without head
  • Norms

    ISO 4029
  • Body width

    M6
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    1 mm
Stoppskrúfa m.hringskera 6x6 0254 6 6 Steel M6 6 mm 100x
Alternate Text

Stoppskrúfa m.hringskera 6x6

Vörunúmer: 0254 6 6

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Length (l1)

    6 mm
  • Head type

    Without head
  • Norms

    ISO 4029
  • Body width

    M6
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    1 mm
Stoppskrúfa m.hringskera 8x16 0254 8 16 Steel M8 16 mm 100x
Alternate Text

Stoppskrúfa m.hringskera 8x16

Vörunúmer: 0254 8 16

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Length (l1)

    16 mm
  • Head type

    Without head
  • Norms

    ISO 4029
  • Body width

    M8
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    1.25 mm
Stoppsk. m.hringskera 10x12 a4 0269 910 12 Stainless steel A4 M10 12 mm 0x
Alternate Text

Stoppsk. m.hringskera 10x12 a4

Vörunúmer: 0269 910 12

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    12 mm
  • Head type

    Without head
  • Norms

    ISO 4029
  • Body width

    M10
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    1.5 mm
Stoppsk. m.hringskera 10x16 a4 0269 910 16 Stainless steel A4 M10 16 mm 0x
Alternate Text

Stoppsk. m.hringskera 10x16 a4

Vörunúmer: 0269 910 16

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    16 mm
  • Head type

    Without head
  • Norms

    ISO 4029
  • Body width

    M10
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    1.5 mm
Stoppsk. m.hringskera 10x30 a4 0269 910 30 Stainless steel A4 M10 30 mm 0x
Alternate Text

Stoppsk. m.hringskera 10x30 a4

Vörunúmer: 0269 910 30

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    30 mm
  • Head type

    Without head
  • Norms

    ISO 4029
  • Body width

    M10
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    1.5 mm
Stoppsk. m.hringskera 10x40 a4 0269 910 40 Stainless steel A4 M10 40 mm 100x
Alternate Text

Stoppsk. m.hringskera 10x40 a4

Vörunúmer: 0269 910 40

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    40 mm
  • Head type

    Without head
  • Norms

    ISO 4029
  • Body width

    M10
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    1.5 mm
Stoppsk. m.hringskera 12x12 a4 0269 912 12 Stainless steel A4 M12 12 mm 0x
Alternate Text

Stoppsk. m.hringskera 12x12 a4

Vörunúmer: 0269 912 12

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    12 mm
  • Head type

    Without head
  • Norms

    ISO 4029
  • Body width

    M12
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    1.75 mm
Stoppsk. m.hringskera 12x16 a4 0269 912 16 Stainless steel A4 16 mm 50x
Alternate Text

Stoppsk. m.hringskera 12x16 a4

Vörunúmer: 0269 912 16

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    16 mm
  • Head type

    Without head
  • Norms

    ISO 4029
  • RoHS-compliant

    Yes
  • Drive type

    Metric thread
  • Pitch

    1.75 mm
  • Thread format

    Standard metric thread
  • Thread design

    Full thread
Stoppsk. m.hringskera 4x4 a4 0269 94 4 Stainless steel A4 M4 4 mm 200x
Alternate Text

Stoppsk. m.hringskera 4x4 a4

Vörunúmer: 0269 94 4

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    4 mm
  • Head type

    Without head
  • Norms

    ISO 4029
  • Body width

    M4
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    0.7 mm
Stoppsk. m.hringskera 4x5 a4 0269 94 5 Stainless steel A4 M4 5 mm 200x
Alternate Text

Stoppsk. m.hringskera 4x5 a4

Vörunúmer: 0269 94 5

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    5 mm
  • Head type

    Without head
  • Norms

    ISO 4029
  • Body width

    M4
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    0.7 mm
Stoppsk. m.hringskera 5x10 a4 0269 95 10 Stainless steel A4 M5 10 mm 200x
Alternate Text

Stoppsk. m.hringskera 5x10 a4

Vörunúmer: 0269 95 10

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    10 mm
  • Head type

    Without head
  • Norms

    ISO 4029
  • Body width

    M5
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    1 mm
Stoppsk. m.hringskera 6x10 a4 0269 96 10 Stainless steel A4 M6 10 mm 100x
Alternate Text

Stoppsk. m.hringskera 6x10 a4

Vörunúmer: 0269 96 10

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    10 mm
  • Head type

    Without head
  • Norms

    ISO 4029
  • Body width

    M6
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    1 mm
Stoppsk. m.hringskera 6x12 a4 0269 96 12 Stainless steel A4 M6 12 mm 100x
Alternate Text

Stoppsk. m.hringskera 6x12 a4

Vörunúmer: 0269 96 12

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    12 mm
  • Head type

    Without head
  • Norms

    ISO 4029
  • Body width

    M6
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    1 mm
Stoppsk. m.hringskera 6x16 a4 0269 96 16 Stainless steel A4 M6 16 mm 0x
Alternate Text

Stoppsk. m.hringskera 6x16 a4

Vörunúmer: 0269 96 16

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    16 mm
  • Head type

    Without head
  • Norms

    ISO 4029
  • Body width

    M6
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    1 mm
Stoppsk. m.hringskera 6x20 a4 0269 96 20 Stainless steel A4 M6 20 mm 100x
Alternate Text

Stoppsk. m.hringskera 6x20 a4

Vörunúmer: 0269 96 20

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    20 mm
  • Head type

    Without head
  • Norms

    ISO 4029
  • Body width

    M6
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    1 mm
Stoppsk. m.hringskera 6x6 a4 0269 96 6 Stainless steel A4 M6 6 mm 100x
Alternate Text

Stoppsk. m.hringskera 6x6 a4

Vörunúmer: 0269 96 6

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    6 mm
  • Head type

    Without head
  • Norms

    ISO 4029
  • Body width

    M6
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    1 mm
Stoppsk. m.hringskera 6x8 a4 0269 96 8 Stainless steel A4 M6 8 mm 0x
Alternate Text

Stoppsk. m.hringskera 6x8 a4

Vörunúmer: 0269 96 8

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    8 mm
  • Head type

    Without head
  • Norms

    ISO 4029
  • Body width

    M6
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    1 mm
Stoppsk. m.hringskera 8x10 a4 0269 98 10 Stainless steel A4 M8 10 mm 100x
Alternate Text

Stoppsk. m.hringskera 8x10 a4

Vörunúmer: 0269 98 10

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    10 mm
  • Head type

    Without head
  • Norms

    ISO 4029
  • Body width

    M8
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    1.25 mm
Stoppsk. m.hringskera 8x12 a4 0269 98 12 Stainless steel A4 M8 12 mm 0x
Alternate Text

Stoppsk. m.hringskera 8x12 a4

Vörunúmer: 0269 98 12

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    12 mm
  • Head type

    Without head
  • Norms

    ISO 4029
  • Body width

    M8
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    1.25 mm
Stoppsk. m.hringskera 8x16 a4 0269 98 16 Stainless steel A4 M8 16 mm 0x
Alternate Text

Stoppsk. m.hringskera 8x16 a4

Vörunúmer: 0269 98 16

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    16 mm
  • Head type

    Without head
  • Norms

    ISO 4029
  • Body width

    M8
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    1.25 mm
Stoppsk. m.hringskera 8x20 a4 0269 98 20 Stainless steel A4 M8 20 mm 100x
Alternate Text

Stoppsk. m.hringskera 8x20 a4

Vörunúmer: 0269 98 20

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    20 mm
  • Head type

    Without head
  • Norms

    ISO 4029
  • Body width

    M8
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    1.25 mm
Stoppsk. m.hringskera 8x25 a4 0269 98 25 Stainless steel A4 M8 25 mm 100x
Alternate Text

Stoppsk. m.hringskera 8x25 a4

Vörunúmer: 0269 98 25

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    25 mm
  • Head type

    Without head
  • Norms

    ISO 4029
  • Body width

    M8
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    1.25 mm
Stoppsk. m.hringskera 8x6 a4 0269 98 6 Stainless steel A4 M8 6 mm 100x
Alternate Text

Stoppsk. m.hringskera 8x6 a4

Vörunúmer: 0269 98 6

Tæknilegar upplýsingar

  • Material

    Stainless steel A4
  • Surface

    Bare
  • Length (l1)

    6 mm
  • Head type

    Without head
  • Norms

    ISO 4029
  • Body width

    M8
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    1.25 mm