Mínar síður

Stoppskrúfa með brjósti

Vörunúmer: 0257 6 16
  • Tækniupplýsingar
  • Ítarupplýsingar
ISO 4028, steel 45H, plain
Notice

Hardness class 45H corresponds to a hardness of 450 HV



ISO 4028 replaces DIN 915 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.

  • Material Steel
  • Surface Bare
  • Length (l1) 16 mm
  • Head type Without head
  • Norms ISO 4028
  • Body width M6
  • RoHS-compliant Yes
  • Drive type Hexagon socket
  • Thread type Metric thread
  • Pitch 1 mm
  • Thread format Standard metric thread
  • Thread design Full thread
  • Internal drive (s1) IH3
  • Shape of tip Cone shaped
  • Hardness category 45H
  • Tenon diameter (d2) 4 mm
  • Length of tenon (l2) 3 mm

Vörunafn Material Body width Length (l1) M. í kassa
Stoppskrúfa m.brjósti 5*10 0257 5 10 Steel M5 10 mm 200x
Alternate Text

Stoppskrúfa m.brjósti 5*10

Vörunúmer: 0257 5 10

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Length (l1)

    10 mm
  • Head type

    Without head
  • Norms

    ISO 4028
  • Body width

    M5
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    0.8 mm
Stoppskrúfa m.brjósti 5x16 0257 5 16 Steel M5 16 mm 200x
Alternate Text

Stoppskrúfa m.brjósti 5x16

Vörunúmer: 0257 5 16

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Length (l1)

    16 mm
  • Head type

    Without head
  • Norms

    ISO 4028
  • Body width

    M5
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    0.8 mm
Stoppskrúfa m.brjósti 6x10 0257 6 10 Steel M6 10 mm 100x
Alternate Text

Stoppskrúfa m.brjósti 6x10

Vörunúmer: 0257 6 10

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Length (l1)

    10 mm
  • Head type

    Without head
  • Norms

    ISO 4028
  • Body width

    M6
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    1 mm
Stoppskrúfa m.brjósti 6x16 0257 6 16 Steel M6 16 mm 100x
Alternate Text

Stoppskrúfa m.brjósti 6x16

Vörunúmer: 0257 6 16

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Length (l1)

    16 mm
  • Head type

    Without head
  • Norms

    ISO 4028
  • Body width

    M6
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    1 mm
Stoppskrúfa m.brjósti 8x10 0257 8 10 Steel M8 10 mm 100x
Alternate Text

Stoppskrúfa m.brjósti 8x10

Vörunúmer: 0257 8 10

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Length (l1)

    10 mm
  • Head type

    Without head
  • Norms

    ISO 4028
  • Body width

    M8
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    1.25 mm
Stoppskrúfa m.brjósti 8x16 0257 8 16 Steel M8 16 mm 100x
Alternate Text

Stoppskrúfa m.brjósti 8x16

Vörunúmer: 0257 8 16

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • Length (l1)

    16 mm
  • Head type

    Without head
  • Norms

    ISO 4028
  • Body width

    M8
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket
  • Thread type

    Metric thread
  • Pitch

    1.25 mm