Steinskrúfa
- Tækniupplýsingar
- Ítarupplýsingar
- Positive-locking, removable anchorage with no expansion pressure
- Load-bearing function is retained, even under thermal load
- Tested fire resistance duration of 120 minutes
- Time saving – no anchor necessary
- Short installation times, as no tools are required for insertion
- AW drive for longer bit service life, improved power transmission and no ejection forces
- Through-hole mounting
- Immediate load-bearing capacity – no waiting after insertion
- Positive locking for high load-bearing capacity
- Removable
- Virtually no expansion forces on insertion
Information for use
Guidelines for planning and executing the installation of windows and exterior doors, 2010 edition
Art. no. 5995 000 000:
The fixture must safely transfer all standard forces affecting the window to the structure and the foundation. The total load must therefore be calculated from e.g. the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion.
Window walls according to former DIN 18056 standard or elements with a surface greater than 9 m² and accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4
The DIN 18056 standard applied to window walls with a minimum surface area of 9 m² and a minimum side length of 2 m on the shortest side. Anchors with a general construction permit or European Technical Approval or with individual approval should be used for this application. Similarly, only anchors with a general construction permit or European Technical Approval or with individual approval must be used to attach accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4.
Other information
It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick). Accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4 may only be attached with the AMO Combi screw if appropriate individual approval has been obtained before installation starts.
Drill perforated and hollow blocks with a rotary drill (without impact mechanism)
Drill perforated and hollow blocks with a rotary drill (without impact mechanism)
Align window frames using alignment clamps or Amo® Bag
Screw length = frame width + gap + screw-in depth (see also 55.2 Amo® III 11.5 mm)
Fire protection test report no. 3174/0649-2 dated 12 January 2000
Test of suitability for attaching a flood-proof window in accordance with ift directive FE-07/1 conducted by the ift Rosenheim Institute. Test report no. 202 31790 dated 17 May 2006
Testing a fastening element: Evaluation of test results for practical use in window installation by the ift Rosenheim Institute. Test report no. 23511241/2 dated 13 February 1990
Test of suitability for fastening a window to a brick masonry structure by ift Rosenheim. Test report no. 50922462 dated 11 October 2000
- Material Zinc plated
- Surface Galvanised
- Head diameter (dk) 12.5 mm
- Internal drive AW30
- Head type Button head
- Length (l) 122 mm
- Thread diameter (d) 7.5 mm
Vörunafn | Length (l) | M. í kassa | |
---|---|---|---|
Amo® steinskrúfa 7,5x102 aw30 0234 130 102 | 102 mm | 200x | |
Amo® steinskrúfa 7,5x102 aw30Vörunúmer: 0234 130 102Tæknilegar upplýsingar
|
|||
Amo® steinskrúfa 7,5x102 aw30 0234 930 102 | 102 mm | 200x | |
Amo® steinskrúfa 7,5x102 aw30Vörunúmer: 0234 930 102Tæknilegar upplýsingar
|
|||
Amo® steinskrúfa 7,5x122 aw30 0234 930 122 | 122 mm | 200x | |
Amo® steinskrúfa 7,5x122 aw30Vörunúmer: 0234 930 122Tæknilegar upplýsingar
|
|||
Amo® steinskrúfa 7,5x132 aw30 0234 930 132 | 132 mm | 200x | |
Amo® steinskrúfa 7,5x132 aw30Vörunúmer: 0234 930 132Tæknilegar upplýsingar
|
|||
Amo® steinskrúfa galv 7,5x152 aw30 0234 930 152 | 152 mm | 200x | |
Amo® steinskrúfa galv 7,5x152 aw30Vörunúmer: 0234 930 152Tæknilegar upplýsingar
|
|||
Amo® steinskrúfa 7,5x182 aw30 0234 930 182 | 182 mm | 200x | |
Amo® steinskrúfa 7,5x182 aw30Vörunúmer: 0234 930 182Tæknilegar upplýsingar
|
|||
Amo® steinskrúfa 7,5x212 aw30 0234 930 212 | 212 mm | 200x | |
Amo® steinskrúfa 7,5x212 aw30Vörunúmer: 0234 930 212Tæknilegar upplýsingar
|
|||
Amo® steinskrúfa galv 7,5x42 aw30 0234 930 42 | 42 mm | 200x | |
Amo® steinskrúfa galv 7,5x42 aw30Vörunúmer: 0234 930 42Tæknilegar upplýsingar
|
|||
Amo® steinskrúfa 7,5x52 aw30 0234 930 52 | 52 mm | 200x | |
Amo® steinskrúfa 7,5x52 aw30Vörunúmer: 0234 930 52Tæknilegar upplýsingar
|
|||
Amo® steinskrúfa 7,5x62 aw30 0234 930 62 | 62 mm | 200x | |
Amo® steinskrúfa 7,5x62 aw30Vörunúmer: 0234 930 62Tæknilegar upplýsingar
|
|||
Amo® steinskrúfa 7,5x72 aw30 0234 930 72 | 72 mm | 200x | |
Amo® steinskrúfa 7,5x72 aw30Vörunúmer: 0234 930 72Tæknilegar upplýsingar
|
|||
Amo® steinskrúfa 7,5x82 aw30 0234 930 82 | 82 mm | 200x | |
Amo® steinskrúfa 7,5x82 aw30Vörunúmer: 0234 930 82Tæknilegar upplýsingar
|
|||
Amo® steinskrúfa 7,5x92 aw30 0234 930 92 | 92 mm | 200x | |
Amo® steinskrúfa 7,5x92 aw30Vörunúmer: 0234 930 92Tæknilegar upplýsingar
|