Mínar síður

Steinskrúfa

Vörunúmer: 0234 130 102
  • Tækniupplýsingar
  • Ítarupplýsingar
For window attachment in concrete and solid brickwork. With countersunk milling head for easy sinking in wood and plastic profiles.
  • Positive-locking, removable anchorage with no expansion pressure

  • Load-bearing function is retained, even under thermal load

  • Tested fire resistance duration of 120 minutes

  • Time saving – no anchor necessary

  • Short installation times, as no tools are required for insertion

  • AW drive for longer bit service life, improved power transmission and no ejection forces

  • Immediate load-bearing capacity – no waiting after insertion
Notice

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties). Accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4 may only be attached with the AMO III screw if appropriate individual approval has been obtained before installation starts.



Align window frames using alignment clamps or AMO Bag



Screw length = frame width + distance + screw-in depth (see also 55.2 AMO III 11.5 mm)

Proof of Performance

Fire protection test report no. 3174/0649-2 from 12 January 2000



Test of suitability for attaching a flood-proof window in accordance with ift directive FE-07/1 conducted by the ift Rosenheim Institute. Test report no. 202 31790 dated 17 May 2006

  • Material Steel
  • Surface Yellow galvanised
  • Head diameter (dk) 12 mm
  • Internal drive AW30
  • Head type Countersunk milling head
  • Length (l) 102 mm
  • Thread diameter (d) 7.5 mm

Vörunafn Length (l) M. í kassa
Amo® steinskrúfa 7,5x102 aw30 0234 130 102 102 mm 200x
Alternate Text

Amo® steinskrúfa 7,5x102 aw30

Vörunúmer: 0234 130 102

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Yellow galvanised
  • Head diameter (dk)

    12 mm
  • Internal drive

    AW30
  • Head type

    Countersunk milling head
  • Length (l)

    102 mm
  • Thread diameter (d)

    7.5 mm
Amo® steinskrúfa 7,5x102 aw30 0234 930 102 102 mm 200x
Alternate Text

Amo® steinskrúfa 7,5x102 aw30

Vörunúmer: 0234 930 102

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc plated
  • Head diameter (dk)

    12.5 mm
  • Internal drive

    AW30
  • Head type

    Button head
  • Length (l)

    102 mm
  • Thread diameter (d)

    7.5 mm
Amo® steinskrúfa 7,5x122 aw30 0234 930 122 122 mm 200x
Alternate Text

Amo® steinskrúfa 7,5x122 aw30

Vörunúmer: 0234 930 122

Tæknilegar upplýsingar

  • Material

    Zinc plated
  • Surface

    Galvanised
  • Head diameter (dk)

    12.5 mm
  • Internal drive

    AW30
  • Head type

    Button head
  • Length (l)

    122 mm
  • Thread diameter (d)

    7.5 mm
Amo® steinskrúfa 7,5x132 aw30 0234 930 132 132 mm 200x
Alternate Text

Amo® steinskrúfa 7,5x132 aw30

Vörunúmer: 0234 930 132

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc plated
  • Head diameter (dk)

    12.5 mm
  • Internal drive

    AW30
  • Head type

    Button head
  • Length (l)

    132 mm
  • Thread diameter (d)

    7.5 mm
Amo® steinskrúfa galv 7,5x152 aw30 0234 930 152 152 mm 200x
Alternate Text

Amo® steinskrúfa galv 7,5x152 aw30

Vörunúmer: 0234 930 152

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc plated
  • Head diameter (dk)

    12.5 mm
  • Internal drive

    AW30
  • Head type

    Button head
  • Length (l)

    152 mm
  • Thread diameter (d)

    7.5 mm
Amo® steinskrúfa 7,5x182 aw30 0234 930 182 182 mm 200x
Alternate Text

Amo® steinskrúfa 7,5x182 aw30

Vörunúmer: 0234 930 182

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc plated
  • Head diameter (dk)

    12.5 mm
  • Internal drive

    AW30
  • Head type

    Button head
  • Length (l)

    182 mm
  • Thread diameter (d)

    7.5 mm
Amo® steinskrúfa 7,5x212 aw30 0234 930 212 212 mm 200x
Alternate Text

Amo® steinskrúfa 7,5x212 aw30

Vörunúmer: 0234 930 212

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc plated
  • Head diameter (dk)

    12.5 mm
  • Internal drive

    AW30
  • Head type

    Button head
  • Length (l)

    212 mm
  • Thread diameter (d)

    7.5 mm
Amo® steinskrúfa galv 7,5x42 aw30 0234 930 42 42 mm 200x
Alternate Text

Amo® steinskrúfa galv 7,5x42 aw30

Vörunúmer: 0234 930 42

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc plated
  • Head diameter (dk)

    12.5 mm
  • Internal drive

    AW30
  • Head type

    Button head
  • Length (l)

    42 mm
  • Thread diameter (d)

    7.5 mm
Amo® steinskrúfa 7,5x52 aw30 0234 930 52 52 mm 200x
Alternate Text

Amo® steinskrúfa 7,5x52 aw30

Vörunúmer: 0234 930 52

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc plated
  • Head diameter (dk)

    12.5 mm
  • Internal drive

    AW30
  • Head type

    Button head
  • Length (l)

    52 mm
  • Thread diameter (d)

    7.5 mm
Amo® steinskrúfa 7,5x62 aw30 0234 930 62 62 mm 200x
Alternate Text

Amo® steinskrúfa 7,5x62 aw30

Vörunúmer: 0234 930 62

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc plated
  • Head diameter (dk)

    12.5 mm
  • Internal drive

    RW30
  • Head type

    Button head
  • Length (l)

    62 mm
  • Thread diameter (d)

    7.5 mm
Amo® steinskrúfa 7,5x72 aw30 0234 930 72 72 mm 200x
Alternate Text

Amo® steinskrúfa 7,5x72 aw30

Vörunúmer: 0234 930 72

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc plated
  • Head diameter (dk)

    12.5 mm
  • Internal drive

    AW30
  • Head type

    Button head
  • Length (l)

    72 mm
  • Thread diameter (d)

    7.5 mm
Amo® steinskrúfa 7,5x82 aw30 0234 930 82 82 mm 200x
Alternate Text

Amo® steinskrúfa 7,5x82 aw30

Vörunúmer: 0234 930 82

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc plated
  • Head diameter (dk)

    12.5 mm
  • Internal drive

    AW30
  • Head type

    Button head
  • Length (l)

    82 mm
  • Thread diameter (d)

    7.5 mm
Amo® steinskrúfa 7,5x92 aw30 0234 930 92 92 mm 200x
Alternate Text

Amo® steinskrúfa 7,5x92 aw30

Vörunúmer: 0234 930 92

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc plated
  • Head diameter (dk)

    12.5 mm
  • Internal drive

    AW30
  • Head type

    Button head
  • Length (l)

    92 mm
  • Thread diameter (d)

    7.5 mm