Rekskrúfur m. sléttum haus
Vörunúmer: 0906 305 40
- Tækniupplýsingar
- Ítarupplýsingar
For securing angle brackets, panels, metal sheets, cable ducts and any components for non-recessed installation. Wall plug body with flat head, nails zinc-plated steel
- Quick, cost-effective installation
- Can be removed again through drive in the screw head
- Pre-assembled with suitable screw
- Suitable for push-through installation
- Clear integral hammer-in stop prevents premature expansion
- For recessed or protruding installation
- Resistant to UV rays
- Resistant to rotting (plastic anchors made of high-quality polyamide)
- Temperature resistant from -40°C up to +150°C
- Halogen-free
- Surface Galvanised
- Internal drive Z2
- Material of the nail Steel
- Anchor diameter 5 mm
- Anchor length (l) 40 mm
- Embedding depth (h nom) 25 mm
- Nominal drill-bit diameter (d 0) 5 mm
- Drill hole depth (h 1) 30 mm
- Max. attachment height (t fix) 15 mm
- Hole diameter in component (d f) 5 mm
Vörunafn | Material of the nail | Surface | Anchor diameter | Anchor length (l) | M. í kassa | |
---|---|---|---|---|---|---|
Rekskrúfa 5*40 slétt 0906 305 40 | Steel | Galvanised | 5 mm | 40 mm | 200x | |
Rekskrúfa 5*40 sléttVörunúmer: 0906 305 40Tæknilegar upplýsingar
|
||||||
Rekskrúfa shark® 5x30 slétt 5906 305 30 | Steel | Galvanised | 5 mm | 30 mm | 200x | |
Rekskrúfa shark® 5x30 sléttVörunúmer: 5906 305 30Tæknilegar upplýsingar
|
||||||
Rekskrúfa shark® 5x50 slétt 5906 305 50 | Steel | Galvanised | 5 mm | 50 mm | 200x | |
Rekskrúfa shark® 5x50 sléttVörunúmer: 5906 305 50Tæknilegar upplýsingar
|