Rekskrúfur
- Tækniupplýsingar
- Anchor diameter 10 mm
- Anchor length (l) 80 mm
- Nominal drill-bit diameter (d 0) 10 mm
- Through-hole in the component to be connected (d f) 10.5 mm
- Max. attachment height (t fix) 30 mm
Vörunafn | Anchor diameter | Anchor length (l) | M. í kassa | |
---|---|---|---|---|
Rekskrúfa 10x80mm aw40 0912 810 401 | 10 mm | 80 mm | 50x | |
Rekskrúfa 10x80mm aw40Vörunúmer: 0912 810 401Tæknilegar upplýsingar
|
||||
Rekskrúfa 10x100mm aw40 0912 810 402 | 10 mm | 100 mm | 50x | |
Rekskrúfa 10x100mm aw40Vörunúmer: 0912 810 402Tæknilegar upplýsingar
|