Númeraborskrúfa
Vörunúmer: 0211 65 16
- Tækniupplýsingar
- Ítarupplýsingar
Drilling and screwing in a single work step
- Fastening system for quick and easy fitting of number plates
- Number plates are screwed in without pre-drilling — into plastic bumpers or into the body panel itself
- Also suitable for use with plastic bushings, available separately
- Screw has a high level of corrosion protection
- 15-cycle Kesternich test in accordance with DIN 50018 (sulphur dioxide test)
- 1000 hrs. corrosion protection in accordance with DIN EN ISO 9227 - NSS (salt spray mist test)
- Material Steel
- Surface Flake zinc silver
- Nominal diameter (d1) 5 mm
- Length (l1) 16 mm
- Head diameter (dk) 9.8 mm
- Head height (k1) 3.6 mm
- Internal drive H2
- Head type Flat head
- RoHS-compliant Yes
- Thread type Self-tapping screw thread
- Other standard Company standard
- Drill tip length (lp) 3.7 mm
Vörunafn | Material | Nominal diameter (d1) | Length (l1) | M. í kassa | |
---|---|---|---|---|---|
Númeraborskrúfa 5x16 0211 65 16 | Steel | 5 mm | 16 mm | 100x | |
Númeraborskrúfa 5x16Vörunúmer: 0211 65 16Tæknilegar upplýsingar
|