Borskrúfa með sexkant haus
- Tækniupplýsingar
- Ítarupplýsingar
Drilling, threading, screwing-in — all in one step
Therefore considerably reduced time and effort
Exact drilling diameter for each screw connection
- Resulting in minimisation of thread tolerance
- Always an optimum connection
Prevents installation errors
Contact pressure during use approx. 100 N/screw in with depth stop if necessary
Galvanised steel design from dia. 4.2:
General construction permit Z-14.1-4
European Technical Approval ETA 10/0184
Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.
- Material Steel
- Surface Galvanised
- Nominal diameter (d1) 4.8 mm
- Length (l1) 25 mm
- Head height (k1) 4.45 mm
- Head type Hexagon head
- RoHS-compliant Yes
- Drive type Hexagon
- Thread type Self-tapping screw thread
- External drive (s1) WS8
- Other standard Company standard
- Drill tip length (lp) 4 mm
- For min. substructure thickness 1.5 mm
- Max. material thickness to be drilled through (metal) 4 mm
- Min./max. recommended installation speed (idling) 1200-1800 U/min(rpm)
- Flange diameter (dk) 9.75 mm
Vörunafn | Material | Drive type | Nominal diameter (d1) | Length (l1) | M. í kassa | |
---|---|---|---|---|---|---|
Borskrúfa 6kt 3,5x13 5,5mm topp 0214 35 13 | Steel | Hexagon | 3.5 mm | 13 mm | 500x | |
Borskrúfa 6kt 3,5x13 5,5mm toppVörunúmer: 0214 35 13Tæknilegar upplýsingar
|
||||||
Borskrúfa 6kt 3,5x9,5 5,5mm topp 0214 35 95 | Steel | Hexagon | 3.5 mm | 9.5 mm | 500x | |
Borskrúfa 6kt 3,5x9,5 5,5mm toppVörunúmer: 0214 35 95Tæknilegar upplýsingar
|
||||||
Borskrúfa 6kt 4,2x13 7mm topp 0214 42 13 | Steel | Hexagon | 4.2 mm | 13 mm | 500x | |
Borskrúfa 6kt 4,2x13 7mm toppVörunúmer: 0214 42 13Tæknilegar upplýsingar
|
||||||
Borskrúfa 6kt 4,2x16 7mm topp 0214 42 16 | Steel | Hexagon | 4.2 mm | 16 mm | 500x | |
Borskrúfa 6kt 4,2x16 7mm toppVörunúmer: 0214 42 16Tæknilegar upplýsingar
|
||||||
Borskrúfa 6kt 4,2x19 7mm topp 0214 42 19 | Steel | Hexagon | 4.2 mm | 19 mm | 500x | |
Borskrúfa 6kt 4,2x19 7mm toppVörunúmer: 0214 42 19Tæknilegar upplýsingar
|
||||||
Borskrúfa 6kt 4,2x22 7mm topp 0214 42 22 | Steel | Hexagon | 4.2 mm | 22 mm | 500x | |
Borskrúfa 6kt 4,2x22 7mm toppVörunúmer: 0214 42 22Tæknilegar upplýsingar
|
||||||
Borskrúfa 6kt 4,2x25 7mm topp 0214 42 25 | Steel | Hexagon | 4.2 mm | 25 mm | 500x | |
Borskrúfa 6kt 4,2x25 7mm toppVörunúmer: 0214 42 25Tæknilegar upplýsingar
|
||||||
Borskrúfa 6kt 4,8x13 8mm topp 0214 48 13 | Steel | Hexagon | 4.8 mm | 13 mm | 500x | |
Borskrúfa 6kt 4,8x13 8mm toppVörunúmer: 0214 48 13Tæknilegar upplýsingar
|
||||||
Borskrúfa 6kt 4,8x16 8mm topp 0214 48 16 | Steel | Hexagon | 4.8 mm | 16 mm | 500x | |
Borskrúfa 6kt 4,8x16 8mm toppVörunúmer: 0214 48 16Tæknilegar upplýsingar
|
||||||
Borskrúfa 6kt 4,8x19 8mm topp 0214 48 19 | Steel | Hexagon | 4.8 mm | 19 mm | 500x | |
Borskrúfa 6kt 4,8x19 8mm toppVörunúmer: 0214 48 19Tæknilegar upplýsingar
|
||||||
Borskrúfa 6kt 4,8x22 8mm topp 0214 48 22 | Steel | Hexagon | 4.8 mm | 22 mm | 500x | |
Borskrúfa 6kt 4,8x22 8mm toppVörunúmer: 0214 48 22Tæknilegar upplýsingar
|
||||||
Borskrúfa 6kt 4,8x25 8mm topp 0214 48 25 | Steel | Hexagon | 4.8 mm | 25 mm | 500x | |
Borskrúfa 6kt 4,8x25 8mm toppVörunúmer: 0214 48 25Tæknilegar upplýsingar
|
||||||
Borskrúfa 6kt 4,8x32 8mm topp 0214 48 32 | Steel | Hexagon | 4.8 mm | 32 mm | 500x | |
Borskrúfa 6kt 4,8x32 8mm toppVörunúmer: 0214 48 32Tæknilegar upplýsingar
|
||||||
Borskrúfa 6kt 4,8x38 8mm topp 0214 48 38 | Steel | Hexagon | 4.8 mm | 38 mm | 500x | |
Borskrúfa 6kt 4,8x38 8mm toppVörunúmer: 0214 48 38Tæknilegar upplýsingar
|
||||||
Borskrúfa 6kt 4,8x50 8mm topp 0214 48 50 | Steel | Hexagon | 4.8 mm | 50 mm | 250x | |
Borskrúfa 6kt 4,8x50 8mm toppVörunúmer: 0214 48 50Tæknilegar upplýsingar
|
||||||
Borskrúfa 6kt 4,8x60 8mm topp 0214 48 60 | Steel | Hexagon | 4.8 mm | 60 mm | 50x | |
Borskrúfa 6kt 4,8x60 8mm toppVörunúmer: 0214 48 60Tæknilegar upplýsingar
|
||||||
Borskrúfa 6kt 4,8x85 8mm topp 0214 48 85 | Steel | Hexagon | 4.8 mm | 85 mm | 50x | |
Borskrúfa 6kt 4,8x85 8mm toppVörunúmer: 0214 48 85Tæknilegar upplýsingar
|
||||||
Borskrúfa 6kt 5,5x19 8mm topp 0214 55 19 | Steel | Hexagon | 5.5 mm | 19 mm | 500x | |
Borskrúfa 6kt 5,5x19 8mm toppVörunúmer: 0214 55 19Tæknilegar upplýsingar
|
||||||
Borskrúfa 6kt 5,5x22 8mm topp 0214 55 22 | Steel | Hexagon | 5.5 mm | 22 mm | 500x | |
Borskrúfa 6kt 5,5x22 8mm toppVörunúmer: 0214 55 22Tæknilegar upplýsingar
|
||||||
Borskrúfa 6kt 5,5x25 8mm topp 0214 55 25 | Steel | Hexagon | 5.5 mm | 25 mm | 500x | |
Borskrúfa 6kt 5,5x25 8mm toppVörunúmer: 0214 55 25Tæknilegar upplýsingar
|
||||||
Borskrúfa 6kt 5,5x32 8mm topp 0214 55 32 | Steel | Hexagon | 5.5 mm | 32 mm | 500x | |
Borskrúfa 6kt 5,5x32 8mm toppVörunúmer: 0214 55 32Tæknilegar upplýsingar
|
||||||
Borskrúfa 6kt 5,5x38 8mm topp 0214 55 38 | Steel | Hexagon | 5.5 mm | 38 mm | 250x | |
Borskrúfa 6kt 5,5x38 8mm toppVörunúmer: 0214 55 38Tæknilegar upplýsingar
|
||||||
Borskrúfa 6kt 6,3x19 10mm topp 0214 63 19 | Steel | Hexagon | 6.3 mm | 19 mm | 500x | |
Borskrúfa 6kt 6,3x19 10mm toppVörunúmer: 0214 63 19Tæknilegar upplýsingar
|
||||||
Borskrúfa 6kt 6,3x22 10mm topp 0214 63 22 | Steel | Hexagon | 6.3 mm | 22 mm | 500x | |
Borskrúfa 6kt 6,3x22 10mm toppVörunúmer: 0214 63 22Tæknilegar upplýsingar
|
||||||
Borskrúfa 6kt 6,3x25 10mm topp 0214 63 25 | Steel | Hexagon | 6.3 mm | 25 mm | 500x | |
Borskrúfa 6kt 6,3x25 10mm toppVörunúmer: 0214 63 25Tæknilegar upplýsingar
|
||||||
Borskrúfa 6kt 6,3x32 10mm topp 0214 63 32 | Steel | Hexagon | 6.3 mm | 32 mm | 250x | |
Borskrúfa 6kt 6,3x32 10mm toppVörunúmer: 0214 63 32Tæknilegar upplýsingar
|
||||||
Borskrúfa 6kt 6,3x38 10mm topp 0214 63 38 | Steel | Hexagon | 6.3 mm | 38 mm | 250x | |
Borskrúfa 6kt 6,3x38 10mm toppVörunúmer: 0214 63 38Tæknilegar upplýsingar
|
||||||
Borskrúfa 6kt 6,3x45 10mm topp 0214 63 45 | Steel | Hexagon | 6.3 mm | 45 mm | 250x | |
Borskrúfa 6kt 6,3x45 10mm toppVörunúmer: 0214 63 45Tæknilegar upplýsingar
|
||||||
Borskrúfa 6kt 6,3x50 10mm topp 0214 63 50 | Steel | Hexagon | 6.3 mm | 50 mm | 250x | |
Borskrúfa 6kt 6,3x50 10mm toppVörunúmer: 0214 63 50Tæknilegar upplýsingar
|