Borskrúfa undirsinkuð
- Tækniupplýsingar
- Ítarupplýsingar
Drilling, threading, screwing-in — all in one work step
Therefore considerably reduced time and effort
Exact drilling diameter for each screw connection
- Resulting in minimisation of thread tolerance
- Always an optimum connection
Prevents installation errors
AW drive system:
- Enhanced torque transmission
- Longer life
- Optimum centring
- Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower
- Largest possible contact surface of bit in screw drive
- Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Included: 1 bit
Contact pressure during use approx. 100 N, screw in with depth stop if necessary
Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction approval, the approval, and in particular Part 2 "Special regulations", must always be observed.
- Material Steel
- Surface Galvanised
- Nominal diameter (d1) 4.8 mm
- Length (l1) 50 mm
- Head diameter (dk) 9.5 mm
- Head height (k1) 4.2 mm
- Internal drive AW25
- Head type Countersunk oval head
- RoHS-compliant Yes
- Thread type Self-tapping screw thread
- Other standard Company standard
- Drill tip length (lp) 4.5 mm
- For min. substructure thickness 1.7 mm
- Max. material thickness to be drilled through (metal) 4 mm
- Min./max. recommended installation speed (idling) 1200-1800 U/min(rpm)
Vörunafn | Material | Nominal diameter (d1) | Length (l1) | M. í kassa | |
---|---|---|---|---|---|
Borskrúfa pias® undirsinkuð hálfkúpt 4,2x16 aw20 0205 42 16 | Steel | 4.2 mm | 16 mm | 1,000x | |
Borskrúfa pias® undirsinkuð hálfkúpt 4,2x16 aw20Vörunúmer: 0205 42 16Tæknilegar upplýsingar
|
|||||
Borskrúfa pias® undirsinkuð hálfkúpt 4,2x22 aw20 0205 42 22 | Steel | 4.2 mm | 22 mm | 1,000x | |
Borskrúfa pias® undirsinkuð hálfkúpt 4,2x22 aw20Vörunúmer: 0205 42 22Tæknilegar upplýsingar
|
|||||
Borskrúfa pias® undirsinkuð hálfkúpt 4,2x25 aw20 0205 42 25 | Steel | 4.2 mm | 25 mm | 1,000x | |
Borskrúfa pias® undirsinkuð hálfkúpt 4,2x25 aw20Vörunúmer: 0205 42 25Tæknilegar upplýsingar
|
|||||
Borskrúfa pias® undirsinkuð hálfkúpt 4,2x32 aw20 0205 42 32 | Steel | 4.2 mm | 32 mm | 500x | |
Borskrúfa pias® undirsinkuð hálfkúpt 4,2x32 aw20Vörunúmer: 0205 42 32Tæknilegar upplýsingar
|
|||||
Borskrúfa pias® undirsinkuð hálfkúpt 4,8x19 aw25 0205 48 19 | Steel | 4.8 mm | 19 mm | 1x | |
Borskrúfa pias® undirsinkuð hálfkúpt 4,8x19 aw25Vörunúmer: 0205 48 19Tæknilegar upplýsingar
|
|||||
Borskrúfa pias® undirsinkuð hálfkúpt 4,8x22 aw25 0205 48 22 | Steel | 4.8 mm | 22 mm | 1,000x | |
Borskrúfa pias® undirsinkuð hálfkúpt 4,8x22 aw25Vörunúmer: 0205 48 22Tæknilegar upplýsingar
|
|||||
Borskrúfa pias® undirsinkuð hálfkúpt 4,8x25 aw25 0205 48 25 | Steel | 4.8 mm | 25 mm | 500x | |
Borskrúfa pias® undirsinkuð hálfkúpt 4,8x25 aw25Vörunúmer: 0205 48 25Tæknilegar upplýsingar
|
|||||
Borskrúfa pias® undirsinkuð hálfkúpt 4,8x38 aw25 0205 48 38 | Steel | 4.8 mm | 38 mm | 500x | |
Borskrúfa pias® undirsinkuð hálfkúpt 4,8x38 aw25Vörunúmer: 0205 48 38Tæknilegar upplýsingar
|
|||||
Borskrúfa pias® undirsinkuð hálfkúpt 4,8x45 aw25 0205 48 45 | Steel | 4.8 mm | 45 mm | 300x | |
Borskrúfa pias® undirsinkuð hálfkúpt 4,8x45 aw25Vörunúmer: 0205 48 45Tæknilegar upplýsingar
|
|||||
Borskrúfa pias® undirsinkuð hálfkúpt 4,8x50 aw25 0205 48 50 | Steel | 4.8 mm | 50 mm | 300x | |
Borskrúfa pias® undirsinkuð hálfkúpt 4,8x50 aw25Vörunúmer: 0205 48 50Tæknilegar upplýsingar
|
|||||
Borskrúfa pias® undirsinkuð hálfkúpt 5,5x38 aw25 0205 55 38 | Steel | 5.5 mm | 38 mm | 100x | |
Borskrúfa pias® undirsinkuð hálfkúpt 5,5x38 aw25Vörunúmer: 0205 55 38Tæknilegar upplýsingar
|
|||||
Borskrúfa pias® undirs. 6,3x50 aw30 0205 763 50 | Steel | 6.3 mm | 50 mm | 500x | |
Borskrúfa pias® undirs. 6,3x50 aw30Vörunúmer: 0205 763 50Tæknilegar upplýsingar
|
|||||
Borskrúfa pias® undirs. a2 4,2x38 aw20 0205 842 38 | Stainless steel A2 | 4.2 mm | 38 mm | 500x | |
Borskrúfa pias® undirs. a2 4,2x38 aw20Vörunúmer: 0205 842 38Tæknilegar upplýsingar
|
|||||
Borskrúfa undirs. 3,9x16 ph2 0212 39 16 | Steel | 3.9 mm | 16 mm | 1,000x | |
Borskrúfa undirs. 3,9x16 ph2Vörunúmer: 0212 39 16Tæknilegar upplýsingar
|
|||||
Borskrúfa undirs. 3,9x19 ph2 0212 39 19 | Steel | 3.9 mm | 19 mm | 1,000x | |
Borskrúfa undirs. 3,9x19 ph2Vörunúmer: 0212 39 19Tæknilegar upplýsingar
|
|||||
Borskrúfa undirs. 4,2x13 ph2 0212 42 13 | Steel | 4.2 mm | 13 mm | 1,000x | |
Borskrúfa undirs. 4,2x13 ph2Vörunúmer: 0212 42 13Tæknilegar upplýsingar
|
|||||
Borskrúfa undirs. 4,2x16 ph2 0212 42 16 | Steel | 4.2 mm | 16 mm | 1,000x | |
Borskrúfa undirs. 4,2x16 ph2Vörunúmer: 0212 42 16Tæknilegar upplýsingar
|
|||||
Borskrúfa undirs. 4,2x19 ph2 0212 42 19 | Steel | 4.2 mm | 19 mm | 1,000x | |
Borskrúfa undirs. 4,2x19 ph2Vörunúmer: 0212 42 19Tæknilegar upplýsingar
|
|||||
Borskrúfa undirs. 4,2x22 ph2 0212 42 22 | Steel | 4.2 mm | 22 mm | 1,000x | |
Borskrúfa undirs. 4,2x22 ph2Vörunúmer: 0212 42 22Tæknilegar upplýsingar
|
|||||
Borskrúfa undirs. 4,2x25 ph2 0212 42 25 | Steel | 4.2 mm | 25 mm | 1,000x | |
Borskrúfa undirs. 4,2x25 ph2Vörunúmer: 0212 42 25Tæknilegar upplýsingar
|
|||||
Borskrúfa undirs. 4,8x19 ph2 0212 48 19 | Steel | 4.8 mm | 19 mm | 1,000x | |
Borskrúfa undirs. 4,8x19 ph2Vörunúmer: 0212 48 19Tæknilegar upplýsingar
|
|||||
Borskrúfa undirs. 4,8x25 ph2 0212 48 25 | Steel | 4.8 mm | 25 mm | 500x | |
Borskrúfa undirs. 4,8x25 ph2Vörunúmer: 0212 48 25Tæknilegar upplýsingar
|
|||||
Borskrúfa undirs. 4,8x32 ph2 0212 48 32 | Steel | 4.8 mm | 32 mm | 500x | |
Borskrúfa undirs. 4,8x32 ph2Vörunúmer: 0212 48 32Tæknilegar upplýsingar
|
|||||
Borskrúfa undirs. 4,8x38 ph2 0212 48 38 | Steel | 4.8 mm | 38 mm | 500x | |
Borskrúfa undirs. 4,8x38 ph2Vörunúmer: 0212 48 38Tæknilegar upplýsingar
|
|||||
Borskrúfa undirs. 4,8x50 ph2 0212 48 50 | Steel | 4.8 mm | 50 mm | 300x | |
Borskrúfa undirs. 4,8x50 ph2Vörunúmer: 0212 48 50Tæknilegar upplýsingar
|