Mínar síður

Borskrúfa með þéttingu

Vörunúmer: 0214 755 409
  • Tækniupplýsingar
  • Ítarupplýsingar
Case-hardened steel, galvanised, with hexagon head similar to ISO 10666

Sealing washer with weather-resistant, vulcanized-on EPDM seal

Notice

Galvanised drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

Proof of Performance

With general construction permit Z-14.1-4 (only approved for securing inner shells)


With European Technical Approval ETA-10/0184

  • Material Steel
  • Surface Galvanised
  • Nominal diameter (d1) 5.5 mm
  • Length (l1) 40 mm
  • Head height (k1) 5.2 mm
  • Head type Hexagon head
  • RoHS-compliant Yes
  • Drive type Hexagon
  • External drive (s1) WS8
  • Washer thickness (h1) 4 mm
  • Sealing-washer material Steel
  • Surface of the sealing washer Galvanised
  • Gasket material Ethylene propylene diene terpolymer rubber
  • Drill tip length (lp) 5.7 mm
  • Max. material thickness to be drilled through (metal) 5.3 mm
  • Collar/flange Yes
  • Outside diameter of the sealing washer (d2) 19 mm

Vörunafn Material Drive type Nominal diameter (d1) Length (l1) M. í kassa
Borskrúfa m. þéttingu 4,8x19 0214 748 199 Steel Hexagon 4.8 mm 19 mm 300x
Alternate Text

Borskrúfa m. þéttingu 4,8x19

Vörunúmer: 0214 748 199

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    4.8 mm
  • Length (l1)

    19 mm
  • Head height (k1)

    5.2 mm
  • Head type

    Hexagon head
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon
  • External drive (s1)

    WS8
  • Washer thickness (h1)

    3.9 mm
Borskrúfa m. þéttingu 5,5x40 0214 755 409 Steel Hexagon 5.5 mm 40 mm 100x
Alternate Text

Borskrúfa m. þéttingu 5,5x40

Vörunúmer: 0214 755 409

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    5.5 mm
  • Length (l1)

    40 mm
  • Head height (k1)

    5.2 mm
  • Head type

    Hexagon head
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon
  • External drive (s1)

    WS8
  • Washer thickness (h1)

    4 mm
Borskrúfa m. þéttingu 6,3x30 0214 763 309 Steel Hexagon 6.3 mm 30 mm 200x
Alternate Text

Borskrúfa m. þéttingu 6,3x30

Vörunúmer: 0214 763 309

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Nominal diameter (d1)

    6.3 mm
  • Length (l1)

    30 mm
  • Head height (k1)

    6.4 mm
  • Head type

    Hexagon head
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon
  • External drive (s1)

    WS10
  • Washer thickness (h1)

    4.6 mm