Borskrúfa með væng
- Tækniupplýsingar
- Ítarupplýsingar
Steel, yellow galvanized
With self-tapping thread
Countersunk milling head for use with hard and soft woods
AW drive system
- Enhanced torque transmission
- Longer life
- Optimum centring
- Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower
- Largest possible contact surface of bit in screw drive
- Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
- The recommendation for the maximum wood thickness lH was calculated with reference to the maximum attachment thickness lU of the substructure.
- Wing-pias® must be appropriately tested for usability for each application case. Only install using equipment with depth stop and claw coupling
For 3.9/4.2/4.8 mm diameters
General construction permit Z-14.4-634
For use with wood and gypsum material boards and cement-bound mineral construction material boards with thin-walled steel profiles.
Drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.
- Material Steel
- Surface Yellow galvanised
- Nominal diameter (d1) 5.5 mm
- Length (l1) 38 mm
- Head diameter (dk) 10.8 mm
- Head height (k1) 4.4 mm
- Internal drive AW25
- Head type Countersunk milling head
- RoHS-compliant No
- Thread type Self-tapping screw thread
- Other standard Company standard
- Approval No
- Drill tip length (lp) 11 mm
- For min. substructure thickness 2 mm
- Max. material thickness to be drilled through (metal) 5 mm
- Min./max. recommended installation speed (idling) 1200-1800 U/min(rpm)
- Max. material thickness for wood (lH) 23 mm
Vörunafn | Material | Nominal diameter (d1) | Length (l1) | M. í kassa | |
---|---|---|---|---|---|
Borskrúfa 4,8x50 aw20 m.væng 0219 114 850 | Steel | 4.8 mm | 50 mm | 500x | |
Borskrúfa 4,8x50 aw20 m.vængVörunúmer: 0219 114 850Tæknilegar upplýsingar
|
|||||
Borskrúfa 5,5x38 aw25 m.væng 0219 115 538 | Steel | 5.5 mm | 38 mm | 500x | |
Borskrúfa 5,5x38 aw25 m.vængVörunúmer: 0219 115 538Tæknilegar upplýsingar
|
|||||
Borskrúfa 6,3x60 aw30 0219 664 60 | Steel | 6.3 mm | 60 mm | 500x | |
Borskrúfa 6,3x60 aw30Vörunúmer: 0219 664 60Tæknilegar upplýsingar
|
|||||
Borskrúfa 6,3x80 aw30 0219 664 80 | Steel | 6.3 mm | 80 mm | 250x | |
Borskrúfa 6,3x80 aw30Vörunúmer: 0219 664 80Tæknilegar upplýsingar
|