Mínar síður

Skinna svört

Vörunúmer: 0495 10
DIN: 6340
  • Tækniupplýsingar
  • Ítarupplýsingar
DIN 6340 plain steel.
  • Material Steel
  • Surface Bare
  • DIN 6340
  • Version Tempered
  • Suitable for Clamping devices
  • Suitable for screw thread M10
  • Internal diameter (d1) 10.5 mm
  • Outer diameter (d2) 28 mm
  • Thickness (h1) 4 mm
  • Vickers hardness, HV 350 HV

Vörunafn Material Suitable for screw thread Internal diameter (d1) Outer diameter (d2) Thickness (h1) M. í kassa
Stálskinna 10mm din6340 350 hv 0495 10 Steel M10 10.5 mm 28 mm 4 mm 100x
Alternate Text

Stálskinna 10mm din6340 350 hv

Vörunúmer: 0495 10

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • DIN

    6340
  • Version

    Tempered
  • Suitable for

    Clamping devices
  • Suitable for screw thread

    M10
  • Internal diameter (d1)

    10.5 mm
  • Outer diameter (d2)

    28 mm
  • Thickness (h1)

    4 mm
  • Vickers hardness, HV

    350 HV
Stálskinna 12mm din6340 350 hv 0495 12 Steel M12 13 mm 35 mm 5 mm 100x
Alternate Text

Stálskinna 12mm din6340 350 hv

Vörunúmer: 0495 12

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • DIN

    6340
  • Version

    Tempered
  • Suitable for

    Clamping devices
  • Suitable for screw thread

    M12
  • Internal diameter (d1)

    13 mm
  • Outer diameter (d2)

    35 mm
  • Thickness (h1)

    5 mm
  • Vickers hardness, HV

    350 HV
Stálskinna 16mm din6340 350 hv 0495 16 Steel M16 17 mm 45 mm 6 mm 100x
Alternate Text

Stálskinna 16mm din6340 350 hv

Vörunúmer: 0495 16

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • DIN

    6340
  • Version

    Tempered
  • Suitable for

    Clamping devices
  • Suitable for screw thread

    M16
  • Internal diameter (d1)

    17 mm
  • Outer diameter (d2)

    45 mm
  • Thickness (h1)

    6 mm
  • Vickers hardness, HV

    350 HV
Stálskinna 20mm din6340 350 hv 0495 20 Steel M20 21 mm 50 mm 6 mm 100x
Alternate Text

Stálskinna 20mm din6340 350 hv

Vörunúmer: 0495 20

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • DIN

    6340
  • Version

    Tempered
  • Suitable for

    Clamping devices
  • Suitable for screw thread

    M20
  • Internal diameter (d1)

    21 mm
  • Outer diameter (d2)

    50 mm
  • Thickness (h1)

    6 mm
  • Vickers hardness, HV

    350 HV
Stálskinna 24mm din6340 350 hv 0495 24 Steel M24 25 mm 60 mm 8 mm 50x
Alternate Text

Stálskinna 24mm din6340 350 hv

Vörunúmer: 0495 24

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • DIN

    6340
  • Version

    Tempered
  • Suitable for

    Clamping devices
  • Suitable for screw thread

    M24
  • Internal diameter (d1)

    25 mm
  • Outer diameter (d2)

    60 mm
  • Thickness (h1)

    8 mm
  • Vickers hardness, HV

    350 HV
Stálskinna 30mm din6340 350 hv 0495 30 Steel M30 31 mm 68 mm 10 mm 50x
Alternate Text

Stálskinna 30mm din6340 350 hv

Vörunúmer: 0495 30

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • DIN

    6340
  • Version

    Tempered
  • Suitable for

    Clamping devices
  • Suitable for screw thread

    M30
  • Internal diameter (d1)

    31 mm
  • Outer diameter (d2)

    68 mm
  • Thickness (h1)

    10 mm
  • Vickers hardness, HV

    350 HV