Skinna heitgalvaniseruð
Vörunúmer: 0407 009 208
ISO: 7090
- Tækniupplýsingar
- Material Steel
- Surface Hot-dip galvanised
- Norms ISO 7090
- RoHS-compliant Yes
- Product class A
- Suitable for screw thread M8
- Internal diameter (d1) 8,4 mm
- Outer diameter (d2) 16 mm
- Thickness (h1) 1.6 mm
- Vickers hardness, HV 200 HV
Vörunafn | Material | Suitable for screw thread | Internal diameter (d1) | Outer diameter (d2) | Thickness (h1) | M. í kassa | |
---|---|---|---|---|---|---|---|
Skinna heitgalv m8 200hv 0407 009 208 | Steel | M8 | 8,4 mm | 16 mm | 1.6 mm | 500x | |
Skinna heitgalv m8 200hvVörunúmer: 0407 009 208Tæknilegar upplýsingar
|
|||||||
Skinna heitgalv m10 200hv 0407 009 210 | Steel | M10 | 10,5 mm | 20 mm | 2 mm | 200x | |
Skinna heitgalv m10 200hvVörunúmer: 0407 009 210Tæknilegar upplýsingar
|
|||||||
Skinna heitgalv m12 200hv 0407 009 212 | Steel | M12 | 13 mm | 24 mm | 2.5 mm | 200x | |
Skinna heitgalv m12 200hvVörunúmer: 0407 009 212Tæknilegar upplýsingar
|
|||||||
Skinna heitgalv m16 200hv 0407 009 216 | Steel | M16 | 17 mm | 30 mm | 3 mm | 100x | |
Skinna heitgalv m16 200hvVörunúmer: 0407 009 216Tæknilegar upplýsingar
|