Loftbyssusaumur
Vörunúmer: 0481 331 80
- Tækniupplýsingar
- Ítarupplýsingar
Plain steel, plastic bonded
Suitable for DSN 5090, 22°, art. no. 0703 542 0
Proof of Performance
Nails in accordance with DIN EN 14952 and A1 (Eurocode 5)
- Material Steel
- Surface Bare
- Nominal diameter (d1) 3.1 mm
- Length (l1) 80 mm
- Version Resinated
- Head height 1.3 mm
- Head diameter 7 mm
- Number per pallet 160000 PCS
Vörunafn | Nominal diameter (d1) | Length (l1) | M. í kassa | |
---|---|---|---|---|
Loftb.svartur saumur í belti 3,1x80 - 21 gráða 0481 331 80 | 3.1 mm | 80 mm | 4,000x | |
Loftb.svartur saumur í belti 3,1x80 - 21 gráðaVörunúmer: 0481 331 80Tæknilegar upplýsingar
|