Kambsaumur
- Tækniupplýsingar
- Ítarupplýsingar
Galvanised steel, blue coated (A2K)
The tapered section below the nail head ensures that the nail fills the hole in the wood connector ensuring an exact transfer of force.
- Material Steel
- Surface Galvanised
- Thread length 32 mm
- Length 40 mm
- Head diameter 8 mm
- Diameter 4 mm
Vörunafn | M. í kassa | |
---|---|---|
Kambsaumur 4x40mm 0681 940 040 | 2,000x | |
Kambsaumur 4x40mmVörunúmer: 0681 940 040Tæknilegar upplýsingar
|