Tengiró
- Tækniupplýsingar
- Material Steel
- Surface Galvanised
- Property class 4
- Width across corners (e) 18.9 mm
- Length (l) 40 mm
- Thread type x nominal diameter M12
- Width across flats (s) 17 mm
Vörunafn | Material | Thread type x nominal diameter | Length (l) | M. í kassa | |
---|---|---|---|---|---|
Tengiró 6x30 a2 0865 520 630 | Stainless steel A2 | M6 | 30 mm | 100x | |
Tengiró 6x30 a2Vörunúmer: 0865 520 630Tæknilegar upplýsingar
|
|||||
Tengiró 8x30 a2 0865 520 830 | Stainless steel A2 | M8 | 30 mm | 100x | |
Tengiró 8x30 a2Vörunúmer: 0865 520 830Tæknilegar upplýsingar
|
|||||
Tengiró 10x30 a2 0865 521 030 | Stainless steel A2 | M10 | 30 mm | 100x | |
Tengiró 10x30 a2Vörunúmer: 0865 521 030Tæknilegar upplýsingar
|
|||||
Tengiró 12x40 a2 0865 521 240 | Stainless steel A2 | M12 | 40 mm | 50x | |
Tengiró 12x40 a2Vörunúmer: 0865 521 240Tæknilegar upplýsingar
|
|||||
Tengiró 16x50 a2 0865 521 650 | Stainless steel A2 | M16 | 25x | ||
Tengiró 16x50 a2Vörunúmer: 0865 521 650Tæknilegar upplýsingar
|
|||||
Tengiró 10 x 30 0974 10 30 | Steel | M10 | 30 mm | 50x | |
Tengiró 10 x 30Vörunúmer: 0974 10 30Tæknilegar upplýsingar
|
|||||
Tengiró 12 x 40 0974 12 40 | Steel | M12 | 40 mm | 50x | |
Tengiró 12 x 40Vörunúmer: 0974 12 40Tæknilegar upplýsingar
|
|||||
Tengiró 16 x 40 0974 16 40 | Steel | M16 | 40 mm | 10x | |
Tengiró 16 x 40Vörunúmer: 0974 16 40Tæknilegar upplýsingar
|
|||||
Tengiró 6 x 25 0974 6 25 | Steel | M6 | 25 mm | 50x | |
Tengiró 6 x 25Vörunúmer: 0974 6 25Tæknilegar upplýsingar
|
|||||
Tengiró 8 x 30 0974 8 30 | Steel | M8 | 30 mm | 50x | |
Tengiró 8 x 30Vörunúmer: 0974 8 30Tæknilegar upplýsingar
|