Mínar síður

Tengiró rúnuð

  • Tækniupplýsingar
  • Material Steel
  • Surface Galvanised
  • Property class 4
  • Length (l) 30 mm
  • Outer diameter (D) 13 mm
  • Thread type x nominal diameter M10

Vörunafn Material Thread type x nominal diameter Length (l) M. í kassa
Tengiró rúnuð 10 x 30 0974 010 30 Steel M10 30 mm 50x
Alternate Text

Tengiró rúnuð 10 x 30

Vörunúmer: 0974 010 30

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Property class

    4
  • Length (l)

    30 mm
  • Outer diameter (D)

    13 mm
  • Thread type x nominal diameter

    M10
Tengiró rúnuð 12 x 40 0974 012 40 Steel M12 40 mm 50x
Alternate Text

Tengiró rúnuð 12 x 40

Vörunúmer: 0974 012 40

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Property class

    4
  • Length (l)

    40 mm
  • Outer diameter (D)

    15 mm
  • Thread type x nominal diameter

    M12
Tengiró rúnuð 8 x 40 0974 08 30 Steel M8 30 mm 50x
Alternate Text

Tengiró rúnuð 8 x 40

Vörunúmer: 0974 08 30

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Property class

    4
  • Length (l)

    30 mm
  • Outer diameter (D)

    11 mm
  • Thread type x nominal diameter

    M8