Ró heitgalvaniseruð
- Tækniupplýsingar
- Ítarupplýsingar
Hexagonal nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.
- The strength class designation has two vertical bars added before and after the strength code to differentiate.
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
- Material Steel
- Surface Hot-dip galvanised
- Norms DIN 934
- Property class I8I
- RoHS-compliant Yes
- External drive (s1) WS17
- Thread type x nominal diameter (D) M10
- Height (m1) 8 mm
Vörunafn | Material | Thread type x nominal diameter (D) | M. í kassa | |
---|---|---|---|---|
Ró heitgalv m10 0317 000 10 | Steel | M10 | 100x | |
Ró heitgalv m10Vörunúmer: 0317 000 10Tæknilegar upplýsingar
|
||||
Ró heitgalv m12 0317 000 12 | Steel | M12 | 100x | |
Ró heitgalv m12Vörunúmer: 0317 000 12Tæknilegar upplýsingar
|
||||
Ró heitgalv m8 iso 4032 0317 990 8 | Steel | M8 | 100x | |
Ró heitgalv m8 iso 4032Vörunúmer: 0317 990 8Tæknilegar upplýsingar
|
||||
Ró heitgalv m16 iso 4032 0317 991 6 | Steel | M16 | 50x | |
Ró heitgalv m16 iso 4032Vörunúmer: 0317 991 6Tæknilegar upplýsingar
|