Ró harka 10
- Tækniupplýsingar
- Ítarupplýsingar
Hexagonal nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.
- The strength class designation has two vertical bars added before and after the strength code to differentiate.
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
- Material Steel
- Surface Bare
- Norms DIN 934
- Property class I10I
- RoHS-compliant Yes
- External drive (s1) WS36
- Thread type x nominal diameter (D) M24
- Height (m1) 19 mm
Vörunafn | Material | Thread type x nominal diameter (D) | M. í kassa | |
---|---|---|---|---|
Ró harka .10 m10 0320 10 | Steel | M10 | 100x | |
Ró harka .10 m10Vörunúmer: 0320 10Tæknilegar upplýsingar
|
||||
Ró harka.10 m12 0320 12 | Steel | M12 | 100x | |
Ró harka.10 m12Vörunúmer: 0320 12Tæknilegar upplýsingar
|
||||
Ró harka.10 m14 0320 14 | Steel | M14 | 50x | |
Ró harka.10 m14Vörunúmer: 0320 14Tæknilegar upplýsingar
|
||||
Ró harka.10 m16 0320 16 | Steel | M16 | 50x | |
Ró harka.10 m16Vörunúmer: 0320 16Tæknilegar upplýsingar
|
||||
Ró harka.10 m18 0320 18 | Steel | M18 | 50x | |
Ró harka.10 m18Vörunúmer: 0320 18Tæknilegar upplýsingar
|
||||
Ró harka.10 m20 0320 20 | Steel | M20 | 50x | |
Ró harka.10 m20Vörunúmer: 0320 20Tæknilegar upplýsingar
|
||||
Ró harka.10 m24 0320 24 | Steel | M24 | 25x | |
Ró harka.10 m24Vörunúmer: 0320 24Tæknilegar upplýsingar
|
||||
Ró harka10 m30 0320 30 | Steel | M30 | 10x | |
Ró harka10 m30Vörunúmer: 0320 30Tæknilegar upplýsingar
|