Mínar síður

Blikkró

Vörunúmer: 0500 115 22
  • Tækniupplýsingar
  • Ítarupplýsingar
  • Quick and secure connection of two or more components

  • Easy assembly and disassembly

  • Tolerance compensation and blind mounting possible
  • Material Spring steel CK 67
  • Surface Colourless, galvanised
  • Form A
  • Length (l) 16.5 mm
  • Corresponds to original spare part number 07129925712
  • Suitable for screw Diameter 4.8 mm
  • Width (B) 11 mm
  • Material thickness (S) 0.5 mm
  • Min./max. attachment thickness 0,5-1,7 mm
  • Distance between centre of hole and edge (C) 7.5 mm

Vörunafn Width (B) Length (l) Material thickness (S) M. í kassa
Blikkró 3,9mm l16,5 0500 113 46 11 mm 16.5 mm 0.5 mm 50x
Alternate Text

Blikkró 3,9mm l16,5

Vörunúmer: 0500 113 46

Tæknilegar upplýsingar

  • Material

    Spring steel CK 67
  • Surface

    Colourless, galvanised
  • Form

    A
  • Length (l)

    16.5 mm
  • Corresponds to original spare part number

    237929, A0009944945
  • Suitable for screw

    Diameter 3.9 mm
  • Width (B)

    11 mm
  • Material thickness (S)

    0.5 mm
  • Min./max. attachment thickness

    0,5-1,7 mm
  • Distance between centre of hole and edge (C)

    7.5 mm
Blikkró 3,9mm l16,0 0500 113 47 11 mm 16 mm 0.5 mm 100x
Alternate Text

Blikkró 3,9mm l16,0

Vörunúmer: 0500 113 47

Tæknilegar upplýsingar

  • Material

    Spring steel CK 67
  • Surface

    Colourless, galvanised
  • Form

    A
  • Length (l)

    16 mm
  • Suitable for screw

    Diameter 3.9 mm
  • Width (B)

    11 mm
  • Material thickness (S)

    0.5 mm
  • Min./max. attachment thickness

    1-3 mm
  • Distance between centre of hole and edge (C)

    7 mm
Blikkró 4,2mm l16,5 0500 113 62 11 mm 16.5 mm 0.5 mm 100x
Alternate Text

Blikkró 4,2mm l16,5

Vörunúmer: 0500 113 62

Tæknilegar upplýsingar

  • Material

    Spring steel CK 67
  • Surface

    Colourless, galvanised
  • Form

    A
  • Length (l)

    16.5 mm
  • Corresponds to original spare part number

    N0154292, 07129925709, 222026, A1409941045, 7703046115
  • Suitable for screw

    Diameter 4.2 mm
  • Width (B)

    11 mm
  • Material thickness (S)

    0.5 mm
  • Min./max. attachment thickness

    0,5-1,7 mm
  • Distance between centre of hole and edge (C)

    7.5 mm
Blikkró 4,8mm l15,5 0500 113 65 14.5 mm 16 mm 0.7 mm 100x
Alternate Text

Blikkró 4,8mm l15,5

Vörunúmer: 0500 113 65

Tæknilegar upplýsingar

  • Material

    Spring steel CK 67
  • Surface

    Colourless, galvanised
  • Form

    A
  • Length (l)

    16 mm
  • Corresponds to original spare part number

    N0154452, 07129925713, A0009940545
  • Suitable for screw

    Diameter 4.8 mm
  • Width (B)

    14.5 mm
  • Material thickness (S)

    0.7 mm
  • Min./max. attachment thickness

    0,7-2 mm
  • Distance between centre of hole and edge (C)

    9 mm
Blikkró 6,5mm l24,8 0500 113 69 16 mm 24.8 mm 0.8 mm 100x
Alternate Text

Blikkró 6,5mm l24,8

Vörunúmer: 0500 113 69

Tæknilegar upplýsingar

  • Material

    Spring steel CK 67
  • Surface

    Colourless, galvanised
  • Form

    A
  • Length (l)

    24.8 mm
  • Corresponds to original spare part number

    803821117, 207217565, A0009945045, 0227326
  • Suitable for screw

    Diameter 6.5 mm
  • Width (B)

    16 mm
  • Material thickness (S)

    0.8 mm
  • Min./max. attachment thickness

    0,7-1,5 mm
  • Distance between centre of hole and edge (C)

    13 mm
Blikkró 6,3mm l16,8 gulkrómuð 0500 114 04 16 mm 16.8 mm 0.8 mm 100x
Alternate Text

Blikkró 6,3mm l16,8 gulkrómuð

Vörunúmer: 0500 114 04

Tæknilegar upplýsingar

  • Material

    Spring steel CK 67
  • Surface

    Colourless, galvanised
  • Form

    A
  • Length (l)

    16.8 mm
  • Corresponds to original spare part number

    07129925743, 6031840, A0009940845
  • Suitable for screw

    Diameter 6.3 mm
  • Width (B)

    16 mm
  • Material thickness (S)

    0.8 mm
  • Min./max. attachment thickness

    0,85-1,7 mm
  • Distance between centre of hole and edge (C)

    7.5 mm
Blikkró 6,3mm l24,8 0500 114 27 16 mm 24.8 mm 0.8 mm 100x
Alternate Text

Blikkró 6,3mm l24,8

Vörunúmer: 0500 114 27

Tæknilegar upplýsingar

  • Material

    Spring steel CK 67
  • Surface

    Colourless, galvanised
  • Form

    A
  • Length (l)

    24.8 mm
  • Corresponds to original spare part number

    07129925742, 946418, 207217563, A0009940945, 1470998
  • Suitable for screw

    Diameter 6.3 mm
  • Width (B)

    16 mm
  • Material thickness (S)

    0.8 mm
  • Min./max. attachment thickness

    0,7-1,5 mm
  • Distance between centre of hole and edge (C)

    10.5 mm
Blikkró 4,8mm l16,5 0500 115 22 11 mm 16.5 mm 0.5 mm 100x
Alternate Text

Blikkró 4,8mm l16,5

Vörunúmer: 0500 115 22

Tæknilegar upplýsingar

  • Material

    Spring steel CK 67
  • Surface

    Colourless, galvanised
  • Form

    A
  • Length (l)

    16.5 mm
  • Corresponds to original spare part number

    07129925712
  • Suitable for screw

    Diameter 4.8 mm
  • Width (B)

    11 mm
  • Material thickness (S)

    0.5 mm
  • Min./max. attachment thickness

    0,5-1,7 mm
  • Distance between centre of hole and edge (C)

    7.5 mm
Blikkró 5,5mm l20,8 0500 115 77 13 mm 20.8 mm 0.8 mm 100x
Alternate Text

Blikkró 5,5mm l20,8

Vörunúmer: 0500 115 77

Tæknilegar upplýsingar

  • Material

    Spring steel CK 67
  • Surface

    Colourless, galvanised
  • Form

    A
  • Length (l)

    20.8 mm
  • Corresponds to original spare part number

    07129925720, 2072077
  • Suitable for screw

    Diameter 5.5 mm
  • Width (B)

    13 mm
  • Material thickness (S)

    0.8 mm
  • Min./max. attachment thickness

    1,25-2 mm
  • Distance between centre of hole and edge (C)

    10.7 mm
Blikkró 2,9 x 13mm 0500 119 56 11 mm 13 mm 0.5 mm 100x
Alternate Text

Blikkró 2,9 x 13mm

Vörunúmer: 0500 119 56

Tæknilegar upplýsingar

  • Material

    Spring steel CK 67
  • Surface

    Colourless, galvanised
  • Form

    A
  • Length (l)

    13 mm
  • Corresponds to original spare part number

    A0009944245
  • Suitable for screw

    Diameter 2.9 mm
  • Width (B)

    11 mm
  • Material thickness (S)

    0.5 mm
  • Min./max. attachment thickness

    0,5-1,5 mm
  • Distance between centre of hole and edge (C)

    6 mm
Blikkró 6,3mm l24,8mm 0500 132 04 14.5 mm 24.7 mm 0.7 mm 100x
Alternate Text

Blikkró 6,3mm l24,8mm

Vörunúmer: 0500 132 04

Tæknilegar upplýsingar

  • Material

    Spring steel CK 67
  • Surface

    Colourless, galvanised
  • Form

    N
  • Length (l)

    24.7 mm
  • Corresponds to original spare part number

    2072153
  • Suitable for screw

    Diameter 6.3 mm
  • Width (B)

    14.5 mm
  • Material thickness (S)

    0.7 mm
  • Min./max. attachment thickness

    0,7-1,5 mm
  • Distance between centre of hole and edge (C)

    12.7 mm
Blikkró 6mm 0500 533 12 16 mm 23.6 mm 0.8 mm 100x
Alternate Text

Blikkró 6mm

Vörunúmer: 0500 533 12

Tæknilegar upplýsingar

  • Material

    Unalloyed steel, C45
  • Surface

    Flake zinc
  • Form

    I
  • Suitable for screw thread

    M6
  • Length (l)

    23.6 mm
  • Corresponds to original spare part number

    N90168602, 51127070202, 7731367, 7703046034
  • Suitable for screw

    M6
  • Width (B)

    16 mm
  • Material thickness (S)

    0.8 mm
  • Min./max. attachment thickness

    0,5-4 mm
Blikkró 5mm renault 0500 535 25 15 mm 20.4 mm 0.6 mm 50x
Alternate Text

Blikkró 5mm renault

Vörunúmer: 0500 535 25

Tæknilegar upplýsingar

  • Material

    Unalloyed steel, C45
  • Surface

    Colourless, galvanised
  • Form

    I
  • Suitable for screw thread

    M5
  • Length (l)

    20.4 mm
  • Suitable for screw

    M5
  • Width (B)

    15 mm
  • Material thickness (S)

    0.6 mm
  • Min./max. attachment thickness

    2-4,3 mm
  • Distance between centre of hole and edge (C)

    10.5 mm
Blikkró m8 (smella) 0501 102 005 18 mm 27.5 mm 1 mm 1x
Alternate Text

Blikkró m8 (smella)

Vörunúmer: 0501 102 005

Tæknilegar upplýsingar

  • Material

    Unalloyed steel, C45
  • Surface

    Colourless, galvanised
  • Form

    I
  • Suitable for screw thread

    M8
  • Length (l)

    27.5 mm
  • Corresponds to original spare part number

    61331459545, 6103426, A0039941545
  • Suitable for screw

    M8
  • Width (B)

    18 mm
  • Material thickness (S)

    1 mm
  • Min./max. attachment thickness

    0,8-4 mm
Blikkró 4,8mm l20mm f.2,5-5mm þy 0501 104 067 15 mm 20 mm 0.7 mm 100x
Alternate Text

Blikkró 4,8mm l20mm f.2,5-5mm þy

Vörunúmer: 0501 104 067

Tæknilegar upplýsingar

  • Material

    Spring steel CK 67
  • Surface

    Flake zinc
  • Form

    B
  • Length (l)

    20 mm
  • Corresponds to original spare part number

    A0049940645
  • Suitable for screw

    Diameter 4.8 mm
  • Width (B)

    15 mm
  • Material thickness (S)

    0.7 mm
  • Min./max. attachment thickness

    2,5-5 mm
  • Distance between centre of hole and edge (C)

    8 mm