O-hringur tomma
- Tækniupplýsingar
- Ítarupplýsingar
- Made of Perbunan N (nitrile rubber) PN 70 ±5
- Temperature resistance: -35°C to +120°C
- Space-saving, easy to install, reliable sealing elements.
- Resistant to all mineral oils, lubricating grease, hot water, steam, compressed air and weak acids.
- Material Perbunan
- Shore A hardness 90 +/- 5
- Min./max. temperature resistance -35 to 120 °C
- Surface Bare
- Version Imperial
- Internal diameter (d1) 25 mm
- Thickness (h1) 3.53 mm
- ISO 3601
Vörunafn | Internal diameter (d1) | Thickness (h1) | M. í kassa | |
---|---|---|---|---|
O-hringur tomma 10,78x2,62 pn70 0468 107 8 | 10.78 mm | 2.62 mm | 25x | |
O-hringur tomma 10,78x2,62 pn70Vörunúmer: 0468 107 8Tæknilegar upplýsingar
|
||||
O-hringur tomma 12,37x2,62 pn70 0468 123 7 | 12.37 mm | 2.62 mm | 25x | |
O-hringur tomma 12,37x2,62 pn70Vörunúmer: 0468 123 7Tæknilegar upplýsingar
|
||||
O-hringur tomma 12,42x1,78 pn70 0468 124 2 | 12.42 mm | 1.78 mm | 500x | |
O-hringur tomma 12,42x1,78 pn70Vörunúmer: 0468 124 2Tæknilegar upplýsingar
|
||||
O-hringur tomma 13,95x2,62 pn70 0468 139 5 | 13.95 mm | 2.62 mm | 25x | |
O-hringur tomma 13,95x2,62 pn70Vörunúmer: 0468 139 5Tæknilegar upplýsingar
|
||||
O-hringur tomma 15,54x2,62 pn70 0468 155 4 | 15.54 mm | 2.62 mm | 25x | |
O-hringur tomma 15,54x2,62 pn70Vörunúmer: 0468 155 4Tæknilegar upplýsingar
|
||||
O-hringur tomma 17,13x2,62 pn70 0468 171 3 | 17.13 mm | 2.62 mm | 25x | |
O-hringur tomma 17,13x2,62 pn70Vörunúmer: 0468 171 3Tæknilegar upplýsingar
|
||||
O-hringur tomma 18,64x3,53 pn70 0468 186 4 | 18.64 mm | 3.53 mm | 25x | |
O-hringur tomma 18,64x3,53 pn70Vörunúmer: 0468 186 4Tæknilegar upplýsingar
|
||||
O-hringur tomma 18,72x2,62 pn70 0468 187 2 | 18.72 mm | 2.62 mm | 25x | |
O-hringur tomma 18,72x2,62 pn70Vörunúmer: 0468 187 2Tæknilegar upplýsingar
|
||||
O-hringur tomma 20,22x3,53 pn70 0468 202 2 | 20.22 mm | 3.53 mm | 25x | |
O-hringur tomma 20,22x3,53 pn70Vörunúmer: 0468 202 2Tæknilegar upplýsingar
|
||||
O-hringur tomma 20,29x2,62 pn70 0468 202 9 | 20.29 mm | 2.62 mm | 1,000x | |
O-hringur tomma 20,29x2,62 pn70Vörunúmer: 0468 202 9Tæknilegar upplýsingar
|
||||
O-hringur tomma 21.82x3.5 pn70 0468 218 2 | 21.82 mm | 3.53 mm | 25x | |
O-hringur tomma 21.82x3.5 pn70Vörunúmer: 0468 218 2Tæknilegar upplýsingar
|
||||
O-hringur tomma 23,40x3,53 pn70 0468 234 0 | 23.4 mm | 3.53 mm | 25x | |
O-hringur tomma 23,40x3,53 pn70Vörunúmer: 0468 234 0Tæknilegar upplýsingar
|
||||
O-hringur tomma 23,47x2,62 pn70 0468 234 7 | 23.47 mm | 2.62 mm | 500x | |
O-hringur tomma 23,47x2,62 pn70Vörunúmer: 0468 234 7Tæknilegar upplýsingar
|
||||
O-hringur tomma 25,00x3,53 pn70 0468 250 0 | 25 mm | 3.53 mm | 25x | |
O-hringur tomma 25,00x3,53 pn70Vörunúmer: 0468 250 0Tæknilegar upplýsingar
|
||||
O-hringur tomma 26,57x3,53 pn70 0468 265 7 | 26.57 mm | 3.53 mm | 25x | |
O-hringur tomma 26,57x3,53 pn70Vörunúmer: 0468 265 7Tæknilegar upplýsingar
|
||||
O-hringur tomma 28,17x3,53 pn70 0468 281 7 | 28.17 mm | 3.53 mm | 25x | |
O-hringur tomma 28,17x3,53 pn70Vörunúmer: 0468 281 7Tæknilegar upplýsingar
|
||||
O-hringur tomma 2,90x1,78pn70 0468 290 | 2.9 mm | 1.78 mm | 50x | |
O-hringur tomma 2,90x1,78pn70Vörunúmer: 0468 290Tæknilegar upplýsingar
|
||||
O-hringur tomma 29,75x3,53 pn70 0468 297 5 | 29.75 mm | 3.53 mm | 25x | |
O-hringur tomma 29,75x3,53 pn70Vörunúmer: 0468 297 5Tæknilegar upplýsingar
|
||||
O-hringur tomma 29,82x2,62 pn70 0468 298 2 | 29.82 mm | 2.62 mm | 500x | |
O-hringur tomma 29,82x2,62 pn70Vörunúmer: 0468 298 2Tæknilegar upplýsingar
|
||||
O-hringur tomma 31,34x3,53 pn70 0468 313 4 | 31.34 mm | 3.53 mm | 25x | |
O-hringur tomma 31,34x3,53 pn70Vörunúmer: 0468 313 4Tæknilegar upplýsingar
|
||||
O-hringur tomma 32,93x3,53 pn7 0468 329 3 | 32.93 mm | 3.53 mm | 25x | |
O-hringur tomma 32,93x3,53 pn7Vörunúmer: 0468 329 3Tæknilegar upplýsingar
|
||||
O-hringur tomma 34.52x3.53 0468 345 2 | 34.52 mm | 3.53 mm | 25x | |
O-hringur tomma 34.52x3.53Vörunúmer: 0468 345 2Tæknilegar upplýsingar
|
||||
O-hringur tomma 36,10x3,53 pn70 0468 361 0 | 36.1 mm | 3.53 mm | 25x | |
O-hringur tomma 36,10x3,53 pn70Vörunúmer: 0468 361 0Tæknilegar upplýsingar
|
||||
O-hringur tomma 3,69x1,78 0468 369 | 3.69 mm | 1.78 mm | 50x | |
O-hringur tomma 3,69x1,78Vörunúmer: 0468 369Tæknilegar upplýsingar
|
||||
O-hringur tomma 37,70x3,53 pn7 0468 377 0 | 37.7 mm | 3.53 mm | 25x | |
O-hringur tomma 37,70x3,53 pn7Vörunúmer: 0468 377 0Tæknilegar upplýsingar
|
||||
O-hringur tomma 4.47x1.78 0468 447 | 4.47 mm | 1.78 mm | 50x | |
O-hringur tomma 4.47x1.78Vörunúmer: 0468 447Tæknilegar upplýsingar
|
||||
O-hringur tomma 5,28x1,78 pn70 0468 528 | 5.28 mm | 1.78 mm | 25x | |
O-hringur tomma 5,28x1,78 pn70Vörunúmer: 0468 528Tæknilegar upplýsingar
|
||||
O-hringur tomma 6,07x1,78 pn70 0468 607 | 6.07 mm | 1.78 mm | 25x | |
O-hringur tomma 6,07x1,78 pn70Vörunúmer: 0468 607Tæknilegar upplýsingar
|
||||
O-hringur tomma 7,66x1,78 pn70 0468 766 | 7.66 mm | 1.78 mm | 25x | |
O-hringur tomma 7,66x1,78 pn70Vörunúmer: 0468 766Tæknilegar upplýsingar
|
||||
O-hringur tomma 9,19x2,62 pn70 0468 919 | 9.19 mm | 2.62 mm | 50x | |
O-hringur tomma 9,19x2,62 pn70Vörunúmer: 0468 919Tæknilegar upplýsingar
|
||||
O-hringur tomma 9,25x1,78 pn70 0468 925 | 9.25 mm | 1.78 mm | 25x | |
O-hringur tomma 9,25x1,78 pn70Vörunúmer: 0468 925Tæknilegar upplýsingar
|