Mínar síður

Plasttappar með flansa

  • Tækniupplýsingar
  • Ítarupplýsingar
Universal anchor for fixtures in almost all building materials (low load range)
  • Fully resistant to rotting, weathering and ageing

  • Thermally stable from -40°C to +100°C

  • Colour: Mother-of-pearl white

  • Pre-formed thread means low insertion torque for WÜPOFAST screw

  • Longitudinal locking edges prevent rotation

  • A single screw diameter can be used, regardless of the application

  • Expanding segments knot together or fold out for positive locking in perforated brick/cavity walls

  • Pre-formed thread in head

  • Three-way division for anchorage via positive locking or friction locking

  • Wings act as anti-rotation device in solid or hollow block brick

  • For mounting, we recommend the ASSY-D plug screw
  • Material PP - Polypropylene
  • Anchor diameter 6 mm
  • Anchor length (l) 37 mm
  • Nominal drill-bit diameter (d 0) 6 mm
  • Min. required screw diameter 4.5 mm
  • Embedding depth (h s) 36 mm
  • Drill hole depth (t) 45 mm
  • Max. attachment height (d a) - condition Dependent on screw length
  • Required screw length (l s) Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter
  • Required screw diameter 4.5 mm

Vörunafn Anchor diameter Anchor length (l) M. í kassa
Plasttappi 6x37 m. flansa 0906 006 37 6 mm 37 mm 200x
Alternate Text

Plasttappi 6x37 m. flansa

Vörunúmer: 0906 006 37

Tæknilegar upplýsingar

  • Material

    PP - Polypropylene
  • Anchor diameter

    6 mm
  • Anchor length (l)

    37 mm
  • Nominal drill-bit diameter (d 0)

    6 mm
  • Min. required screw diameter

    4.5 mm
  • Embedding depth (h s)

    36 mm
  • Drill hole depth (t)

    45 mm
  • Max. attachment height (d a) - condition

    Dependent on screw length
  • Required screw length (l s)

    Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter
  • Required screw diameter

    4.5 mm
Plasttappi 7x52 m. flansa 0906 007 52 7 mm 52 mm 100x
Alternate Text

Plasttappi 7x52 m. flansa

Vörunúmer: 0906 007 52

Tæknilegar upplýsingar

  • Material

    PP - Polypropylene
  • Anchor diameter

    7 mm
  • Anchor length (l)

    52 mm
  • Nominal drill-bit diameter (d 0)

    7 mm
  • Min. required screw diameter

    5 mm
  • Embedding depth (h s)

    50 mm
  • Drill hole depth (t)

    60 mm
  • Max. attachment height (d a) - condition

    Dependent on screw length
  • Required screw length (l s)

    Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter
  • Required screw diameter

    5 mm
Plasttappi 8x52 m. flansa 0906 008 52 8 mm 52 mm 200x
Alternate Text

Plasttappi 8x52 m. flansa

Vörunúmer: 0906 008 52

Tæknilegar upplýsingar

  • Material

    PP - Polypropylene
  • Anchor diameter

    8 mm
  • Anchor length (l)

    52 mm
  • Nominal drill-bit diameter (d 0)

    8 mm
  • Min. required screw diameter

    6 mm
  • Embedding depth (h s)

    51 mm
  • Drill hole depth (t)

    60 mm
  • Max. attachment height (d a) - condition

    Dependent on screw length
  • Required screw length (l s)

    Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter
  • Required screw diameter

    6 mm
Plasttappi 10*62 m. flansa 0906 010 62 10 mm 62 mm 100x
Alternate Text

Plasttappi 10*62 m. flansa

Vörunúmer: 0906 010 62

Tæknilegar upplýsingar

  • Material

    PP - Polypropylene
  • Anchor diameter

    10 mm
  • Anchor length (l)

    62 mm
  • Nominal drill-bit diameter (d 0)

    10 mm
  • Min. required screw diameter

    7 mm
  • Embedding depth (h s)

    60 mm
  • Drill hole depth (t)

    70 mm
  • Max. attachment height (d a) - condition

    Dependent on screw length
  • Required screw length (l s)

    Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter
  • Required screw diameter

    7 mm
Plasttappi 12x72 m. flansa 0906 012 72 12 mm 72 mm 25x
Alternate Text

Plasttappi 12x72 m. flansa

Vörunúmer: 0906 012 72

Tæknilegar upplýsingar

  • Material

    PP - Polypropylene
  • Anchor diameter

    12 mm
  • Anchor length (l)

    72 mm
  • Nominal drill-bit diameter (d 0)

    12 mm
  • Min. required screw diameter

    8 mm
  • Max. required screw diameter

    10 mm
  • Embedding depth (h s)

    70 mm
  • Drill hole depth (t)

    80 mm
  • Max. attachment height (d a) - condition

    Dependent on screw length
  • Required screw length (l s)

    Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter