Plasttappar
- Tækniupplýsingar
- Ítarupplýsingar
Universal anchor for fixtures in almost all building materials (low load range)
- Fully resistant to rotting, weathering and ageing
- Thermally stable from -40°C to +100°C
- Colour: Mother-of-pearl red
- Pre-formed thread means low insertion torque for WÜPOFAST screw
- Longitudinal locking edges prevent rotation
- A single screw diameter can be used, regardless of the application
- Expanding segments knot together or fold out for positive locking in perforated brick/cavity walls
- Pre-formed thread in head
- Three-way division for anchorage via positive locking or friction locking
- Wings act as anti-rotation device in solid or hollow block brick
- For mounting, we recommend the ASSY-D plug screw
- Material PP - Polypropylene
- Anchor diameter 6 mm
- Anchor length (l) 36 mm
- Nominal drill-bit diameter (d 0) 6 mm
- Min. required screw diameter 4.5 mm
- Embedding depth (h s) 36 mm
- Drill hole depth (t) 45 mm
- Max. attachment height (d a) - condition Dependent on screw length
- Required screw length (l s) Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter
- Required screw diameter 4.5 mm
Vörunafn | Anchor diameter | Anchor length (l) | M. í kassa | |
---|---|---|---|---|
Plasttappi 6x36 0906 006 36 | 6 mm | 36 mm | 200x | |
Plasttappi 6x36Vörunúmer: 0906 006 36Tæknilegar upplýsingar
|
||||
Plasttappi 7x51 0906 007 51 | 7 mm | 51 mm | 100x | |
Plasttappi 7x51Vörunúmer: 0906 007 51Tæknilegar upplýsingar
|
||||
Plasttappi 8x51 0906 008 51 | 8 mm | 51 mm | 200x | |
Plasttappi 8x51Vörunúmer: 0906 008 51Tæknilegar upplýsingar
|