Sléttar múrhulsur
- Tækniupplýsingar
- Ítarupplýsingar
- Small drill hole depth
- High load-bearing capacities
- Visual setting check and hand protection when installing with the marking/expander tool
- Mechanical setting tool makes installation quicker and easier
- Immediate load-bearing capacity – no waiting
- Attached part can easily be removed at any time
- The attached part can be anchored with a fastening screw or a threaded rod
- No installation torque required
- The stop bit used with the attachable expander tool makes it quicker and easier to install. The matching drill holes make the installation even more secure.
Drive-in anchor W-ED/A4 see [13.2]
Drive-in anchor W-ED, M12 (for core drills), and W-ED, DW15, see [13.3]
ETA-02/0044 for individual attachment, option 7, non-cracked concrete
ETA-05/0120 for multiple attachment of non-load-bearing systems, non-cracked and cracked concrete, M6–M16
Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature-time curve)
Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-05/0120)
- Material Steel
- Surface Galvanised
-
Approval
ETA-02/0044
ETA-05/0120 - Anchor diameter 6 mm
- Nominal drill-bit diameter (d 0) 8 mm
- Min./max. required screw-in depth 7-13 mm
- Drill hole depth (h 0) 30 mm
- Anchor length (L H) 30 mm
- Effective anchoring depth (h ef) 30 mm
- Torque during anchoring (T inst) 4 Nm
- Through-hole in the component to be connected (d f) 7 mm
Vörunafn | Anchor diameter | Anchor length (L H) | M. í kassa | |
---|---|---|---|---|
Múrhulsa slétt 6mm 0904 010 06 | 6 mm | 30 mm | 100x | |
Múrhulsa slétt 6mmVörunúmer: 0904 010 06Tæknilegar upplýsingar
|
||||
Múrhulsa slétt 8mm 0904 010 08 | 8 mm | 30 mm | 100x | |
Múrhulsa slétt 8mmVörunúmer: 0904 010 08Tæknilegar upplýsingar
|
||||
Múrhulsa slétt 10mm 0904 010 10 | 10 mm | 40 mm | 50x | |
Múrhulsa slétt 10mmVörunúmer: 0904 010 10Tæknilegar upplýsingar
|
||||
Múrhulsa slétt 12mm 0904 010 12 | 12 mm | 50 mm | 50x | |
Múrhulsa slétt 12mmVörunúmer: 0904 010 12Tæknilegar upplýsingar
|