Mínar síður

Sléttar múrhulsur

Vörunúmer: 0904 010 10
  • Tækniupplýsingar
  • Ítarupplýsingar
Female thread anchor with metric thread for anchoring in concrete, galvainsed steel
  • Small drill hole depth

  • High load-bearing capacities

  • Visual setting check and hand protection when installing with the marking/expander tool

  • Mechanical setting tool makes installation quicker and easier

  • Immediate load-bearing capacity – no waiting

  • Attached part can easily be removed at any time

  • The attached part can be anchored with a fastening screw or a threaded rod

  • No installation torque required

  • The stop bit used with the attachable expander tool makes it quicker and easier to install. The matching drill holes make the installation even more secure.
Notice

Drive-in anchor W-ED/A4 see [13.2]


Drive-in anchor W-ED, M12 (for core drills), and W-ED, DW15, see [13.3]

Proof of Performance

ETA-02/0044 for individual attachment, option 7, non-cracked concrete


ETA-05/0120 for multiple attachment of non-load-bearing systems, non-cracked and cracked concrete, M6–M16


Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature-time curve)


Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-05/0120)

  • Material Steel
  • Surface Galvanised
  • Approval ETA-02/0044
    ETA-05/0120
  • Anchor diameter 10 mm
  • Nominal drill-bit diameter (d 0) 12 mm
  • Min./max. required screw-in depth 11-15 mm
  • Drill hole depth (h 0) 40 mm
  • Anchor length (L H) 40 mm
  • Effective anchoring depth (h ef) 40 mm
  • Torque during anchoring (T inst) 15 Nm
  • Through-hole in the component to be connected (d f) 12 mm

Vörunafn Anchor diameter Anchor length (L H) M. í kassa
Múrhulsa slétt 6mm 0904 010 06 6 mm 30 mm 100x
Alternate Text

Múrhulsa slétt 6mm

Vörunúmer: 0904 010 06

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Approval

    ETA-02/0044
    ETA-05/0120
  • Anchor diameter

    6 mm
  • Nominal drill-bit diameter (d 0)

    8 mm
  • Min./max. required screw-in depth

    7-13 mm
  • Drill hole depth (h 0)

    30 mm
  • Anchor length (L H)

    30 mm
  • Effective anchoring depth (h ef)

    30 mm
  • Torque during anchoring (T inst)

    4 Nm
Múrhulsa slétt 8mm 0904 010 08 8 mm 30 mm 100x
Alternate Text

Múrhulsa slétt 8mm

Vörunúmer: 0904 010 08

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Approval

    ETA-02/0044
    ETA-05/0120
  • Anchor diameter

    8 mm
  • Nominal drill-bit diameter (d 0)

    10 mm
  • Min./max. required screw-in depth

    9-13 mm
  • Drill hole depth (h 0)

    30 mm
  • Anchor length (L H)

    30 mm
  • Effective anchoring depth (h ef)

    30 mm
  • Torque during anchoring (T inst)

    8 Nm
Múrhulsa slétt 10mm 0904 010 10 10 mm 40 mm 50x
Alternate Text

Múrhulsa slétt 10mm

Vörunúmer: 0904 010 10

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Approval

    ETA-02/0044
    ETA-05/0120
  • Anchor diameter

    10 mm
  • Nominal drill-bit diameter (d 0)

    12 mm
  • Min./max. required screw-in depth

    11-15 mm
  • Drill hole depth (h 0)

    40 mm
  • Anchor length (L H)

    40 mm
  • Effective anchoring depth (h ef)

    40 mm
  • Torque during anchoring (T inst)

    15 Nm
Múrhulsa slétt 12mm 0904 010 12 12 mm 50 mm 50x
Alternate Text

Múrhulsa slétt 12mm

Vörunúmer: 0904 010 12

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Approval

    ETA-02/0044
    ETA-05/0120
  • Anchor diameter

    12 mm
  • Nominal drill-bit diameter (d 0)

    15 mm
  • Min./max. required screw-in depth

    13-18 mm
  • Drill hole depth (h 0)

    50 mm
  • Anchor length (L H)

    50 mm
  • Effective anchoring depth (h ef)

    50 mm
  • Torque during anchoring (T inst)

    35 Nm