Lás
Vörunúmer: 0523 04
- Tækniupplýsingar
- Ítarupplýsingar
Galvanised steel, blue coated (A2K)
Connection element
- For towing motor vehicles
- For lengthening ropes and chains
Notice
- Size M5-M12 curved design
- Size M16-48 forged design
- Material Steel
- Surface Galvanised
- Form A
- Version Curved
- Nominal size 0.4
- Shackle diameter (d1) 8 mm
- Shackle-bolt diameter (d2) 10 mm
- Shackle internal width (b1) 14 mm
- Shackle external width (b2) 30 mm
- Internal shackle height (centre bolt) (h1) 35 mm
- Load capacity 400 kg
Vörunafn | M. í kassa | |
---|---|---|
Lás 6mm-160kg 1/4 din82101a 0523 016 | 1x | |
Lás 6mm-160kg 1/4 din82101aVörunúmer: 0523 016Tæknilegar upplýsingar
|
||
Lás 8mm-250kg 5/16din82101a 0523 025 | 25x | |
Lás 8mm-250kg 5/16din82101aVörunúmer: 0523 025Tæknilegar upplýsingar
|
||
Lás10mm-400kg 3/8din82101a 0523 04 | 1x | |
Lás10mm-400kg 3/8din82101aVörunúmer: 0523 04Tæknilegar upplýsingar
|
||
Lás12mm-630kg 3/8din82101a 0523 06 | 25x | |
Lás12mm-630kg 3/8din82101aVörunúmer: 0523 06Tæknilegar upplýsingar
|