Mínar síður

Vírlás

  • Tækniupplýsingar
  • Ítarupplýsingar
DIN 741, galvanised steel, blue passivated (A2K)
  • Material Steel
  • Surface Galvanised
  • DIN 741
  • Body width M5
  • Thread type Metric thread
  • Nominal diameter (d) 5 mm
  • Product weight (per item) 13.6 g
  • Internal diameter (d3) 5 mm
  • Height (h1) 24 mm
  • Width (b1) 23 mm
  • Suitable for rope diameter 5 mm

Vörunafn M. í kassa
Vírlás 1/2 13mm din741 0520 12 10x
Alternate Text

Vírlás 1/2 13mm din741

Vörunúmer: 0520 12

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • DIN

    741
  • Body width

    M10
  • Thread type

    Metric thread
  • Nominal diameter (d)

    10 mm
  • Product weight (per item)

    104.199 g
  • Internal diameter (d3)

    13 mm
  • Height (h1)

    55 mm
  • Width (b1)

    42 mm
Vírlás 1/4 6,5mm din741 0520 14 50x
Alternate Text

Vírlás 1/4 6,5mm din741

Vörunúmer: 0520 14

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • DIN

    741
  • Body width

    M5
  • Thread type

    Metric thread
  • Nominal diameter (d)

    5 mm
  • Product weight (per item)

    17.64 g
  • Internal diameter (d3)

    6.5 mm
  • Height (h1)

    28 mm
  • Width (b1)

    26 mm
Vírlás 1/8 3,0mm din741 0520 18 50x
Alternate Text

Vírlás 1/8 3,0mm din741

Vörunúmer: 0520 18

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • DIN

    741
  • Body width

    M4
  • Thread type

    Metric thread
  • Nominal diameter (d)

    4 mm
  • Product weight (per item)

    8.649 g
  • Internal diameter (d3)

    3 mm
  • Height (h1)

    20 mm
  • Width (b1)

    21 mm
Vírlás 3/16 5mm din741 0520 316 50x
Alternate Text

Vírlás 3/16 5mm din741

Vörunúmer: 0520 316

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • DIN

    741
  • Body width

    M5
  • Thread type

    Metric thread
  • Nominal diameter (d)

    5 mm
  • Product weight (per item)

    13.6 g
  • Internal diameter (d3)

    5 mm
  • Height (h1)

    24 mm
  • Width (b1)

    23 mm
Vírlás 3/8 10mm din741 0520 38 25x
Alternate Text

Vírlás 3/8 10mm din741

Vörunúmer: 0520 38

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • DIN

    741
  • Body width

    M8
  • Thread type

    Metric thread
  • Nominal diameter (d)

    8 mm
  • Product weight (per item)

    60.279 g
  • Internal diameter (d3)

    10 mm
  • Height (h1)

    42 mm
  • Width (b1)

    34 mm
Vírlás 5/16 8mm din741 0520 516 50x
Alternate Text

Vírlás 5/16 8mm din741

Vörunúmer: 0520 516

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • DIN

    741
  • Body width

    M6
  • Thread type

    Metric thread
  • Nominal diameter (d)

    6 mm
  • Product weight (per item)

    30.864 g
  • Internal diameter (d3)

    8 mm
  • Height (h1)

    34 mm
  • Width (b1)

    30 mm
Vírlás 5/8 16mm din741 0520 58 10x
Alternate Text

Vírlás 5/8 16mm din741

Vörunúmer: 0520 58

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • DIN

    741
  • Body width

    M12
  • Thread type

    Metric thread
  • Nominal diameter (d)

    12 mm
  • Product weight (per item)

    180.35 g
  • Internal diameter (d3)

    16 mm
  • Height (h1)

    63 mm
  • Width (b1)

    50 mm