Öxul hosuband
Vörunúmer: 0820 6 103
- Tækniupplýsingar
- Ítarupplýsingar
Can be used anywhere where plastics cannot be used, e.g. under high ambient temperatures or strong chemical influences
For quick, problem-free and reliable bundling of cables, cable harnesses and hoses etc.
Incredibly robust material (100% stainless steel)
- Non-rusting
- Heat-resistant
- UV resistant
- Resistant to various chemicals
No abrasion of the cable insulation
Secure latch button without toothing
Suitable for use at extreme temperatures and in aggressive environments
Highly resistant to corrosion and weathering
- Material Stainless steel, AISI 304
- Min./max. temperature resistance -80 to 538 °C
- Surface Bare
- RoHS-compliant Yes
- Length 362 mm
- Thickness 0.25 mm
- Width 4.6 mm
- Min./max. bundle diameter 12,7-102 mm
- Max. tensile force 890 N
Vörunafn | M. í kassa | |
---|---|---|
Dragbönd rústfrí 25-102mm þvermál, 7,9mm 0820 6 102 | 1x | |
Dragbönd rústfrí 25-102mm þvermál, 7,9mmVörunúmer: 0820 6 102Tæknilegar upplýsingar
|
||
Dragbönd rústfrí 19-102mm þvermál, 4,6mm 0820 6 103 | 50x | |
Dragbönd rústfrí 19-102mm þvermál, 4,6mmVörunúmer: 0820 6 103Tæknilegar upplýsingar
|
||
Öxul hosuband 40-110mm þvermál 0820 6 110 | 50x | |
Öxul hosuband 40-110mm þvermálVörunúmer: 0820 6 110Tæknilegar upplýsingar
|
||
Öxul hosuband 25-50mm þvermál 0820 6 50 | 50x | |
Öxul hosuband 25-50mm þvermálVörunúmer: 0820 6 50Tæknilegar upplýsingar
|