Mínar síður

Ryðfrí hosuklemma f. töng

Vörunúmer: 0541 165
  • Tækniupplýsingar
  • Ítarupplýsingar
Low overall height for connections in the tightest of spaces

Low installation height, small clamping range


Precise assembly even in the narrowest spaces

Notice

The outside diameter of the hose mounted on the connector should be approximately in the middle of the clamp's range.

  • Material Stainless steel A2, 1.4307
  • Surface Bare
  • RoHS-compliant Yes
  • Width of band 8.2 mm
  • Min./max. grip range 13,2-15,8 mm
  • Material of the insert ring Stainless steel A2, 1.4307
  • Diameter (Ø) 16.5 mm

Vörunafn Min./max. grip range M. í kassa
Hosuklemma 5,2-6,2mm f.töng 0541 066 5,2-6,2 mm 100x
Alternate Text

Hosuklemma 5,2-6,2mm f.töng

Vörunúmer: 0541 066

Tæknilegar upplýsingar

  • Material

    Stainless steel A2, 1.4307
  • Surface

    Bare
  • RoHS-compliant

    Yes
  • Width of band

    5.5 mm
  • Min./max. grip range

    5,2-6,2 mm
  • Material of the insert ring

    Stainless steel A2, 1.4307
  • Diameter (Ø)

    6.6 mm
Hosuklemma 5,6-6,5mm f.töng 0541 070 5,6-6,5 mm 100x
Alternate Text

Hosuklemma 5,6-6,5mm f.töng

Vörunúmer: 0541 070

Tæknilegar upplýsingar

  • Material

    Stainless steel A2, 1.4307
  • Surface

    Bare
  • RoHS-compliant

    Yes
  • Width of band

    6.4 mm
  • Min./max. grip range

    5,6-6,5 mm
  • Material of the insert ring

    Stainless steel A2, 1.4307
  • Diameter (Ø)

    7 mm
Hosuklemma 6,3-7,5mm f.töng 0541 080 6,3-7,5 mm 100x
Alternate Text

Hosuklemma 6,3-7,5mm f.töng

Vörunúmer: 0541 080

Tæknilegar upplýsingar

  • Material

    Stainless steel A2, 1.4307
  • Surface

    Bare
  • RoHS-compliant

    Yes
  • Width of band

    6.4 mm
  • Min./max. grip range

    6,3-7,5 mm
  • Material of the insert ring

    Stainless steel A2, 1.4307
  • Diameter (Ø)

    8 mm
Hosuklemma 7,0-8,5mm f.töng 0541 090 7,0-8,5 mm 100x
Alternate Text

Hosuklemma 7,0-8,5mm f.töng

Vörunúmer: 0541 090

Tæknilegar upplýsingar

  • Material

    Stainless steel A2, 1.4307
  • Surface

    Bare
  • RoHS-compliant

    Yes
  • Width of band

    7.4 mm
  • Min./max. grip range

    7,0-8,5 mm
  • Material of the insert ring

    Stainless steel A2, 1.4307
  • Diameter (Ø)

    9 mm
Hosuklemma 8,0-9,5mm f.töng 0541 100 8,0-9,5 mm 100x
Alternate Text

Hosuklemma 8,0-9,5mm f.töng

Vörunúmer: 0541 100

Tæknilegar upplýsingar

  • Material

    Stainless steel A2, 1.4307
  • Surface

    Bare
  • RoHS-compliant

    Yes
  • Width of band

    7.4 mm
  • Min./max. grip range

    8,0-9,5 mm
  • Material of the insert ring

    Stainless steel A2, 1.4307
  • Diameter (Ø)

    10 mm
Hosuklemma 9,1-10,8mm t.töng 0541 113 9,1-10,8 mm 100x
Alternate Text

Hosuklemma 9,1-10,8mm t.töng

Vörunúmer: 0541 113

Tæknilegar upplýsingar

  • Material

    Stainless steel A2, 1.4307
  • Surface

    Bare
  • RoHS-compliant

    Yes
  • Width of band

    7.4 mm
  • Min./max. grip range

    9,1-10,8 mm
  • Material of the insert ring

    Stainless steel A2, 1.4307
  • Diameter (Ø)

    11.3 mm
Hosuklemma 9,8-11,8mm f.töng 0541 123 9,8-11,8 mm 100x
Alternate Text

Hosuklemma 9,8-11,8mm f.töng

Vörunúmer: 0541 123

Tæknilegar upplýsingar

  • Material

    Stainless steel A2, 1.4307
  • Surface

    Bare
  • RoHS-compliant

    Yes
  • Width of band

    7.4 mm
  • Min./max. grip range

    9,8-11,8 mm
  • Material of the insert ring

    Stainless steel A2, 1.4307
  • Diameter (Ø)

    12.3 mm
Hosuklemma 11,1-13,1mm f.töng 0541 138 11,1-13,1 mm 100x
Alternate Text

Hosuklemma 11,1-13,1mm f.töng

Vörunúmer: 0541 138

Tæknilegar upplýsingar

  • Material

    Stainless steel A2, 1.4307
  • Surface

    Bare
  • RoHS-compliant

    Yes
  • Width of band

    8.2 mm
  • Min./max. grip range

    11,1-13,1 mm
  • Material of the insert ring

    Stainless steel A2, 1.4307
  • Diameter (Ø)

    13.8 mm
Hosuklemma 11,8-13,8mm f.töng 0541 145 11,8-13,8 mm 100x
Alternate Text

Hosuklemma 11,8-13,8mm f.töng

Vörunúmer: 0541 145

Tæknilegar upplýsingar

  • Material

    Stainless steel A2, 1.4307
  • Surface

    Bare
  • RoHS-compliant

    Yes
  • Width of band

    8.2 mm
  • Min./max. grip range

    11,8-13,8 mm
  • Material of the insert ring

    Stainless steel A2, 1.4307
  • Diameter (Ø)

    14.5 mm
Hosuklemma 12,8-14,8mm f.töng 0541 155 12,8-14,8 mm 100x
Alternate Text

Hosuklemma 12,8-14,8mm f.töng

Vörunúmer: 0541 155

Tæknilegar upplýsingar

  • Material

    Stainless steel A2, 1.4307
  • Surface

    Bare
  • RoHS-compliant

    Yes
  • Width of band

    8.2 mm
  • Min./max. grip range

    12,8-14,8 mm
  • Material of the insert ring

    Stainless steel A2, 1.4307
  • Diameter (Ø)

    15.5 mm
Hosuklemma 13,2-15,8mm f.töng 0541 165 13,2-15,8 mm 100x
Alternate Text

Hosuklemma 13,2-15,8mm f.töng

Vörunúmer: 0541 165

Tæknilegar upplýsingar

  • Material

    Stainless steel A2, 1.4307
  • Surface

    Bare
  • RoHS-compliant

    Yes
  • Width of band

    8.2 mm
  • Min./max. grip range

    13,2-15,8 mm
  • Material of the insert ring

    Stainless steel A2, 1.4307
  • Diameter (Ø)

    16.5 mm
Hosuklemma 14,6-16,8mm f.töng 0541 175 14,6-16,8 mm 100x
Alternate Text

Hosuklemma 14,6-16,8mm f.töng

Vörunúmer: 0541 175

Tæknilegar upplýsingar

  • Material

    Stainless steel A2, 1.4307
  • Surface

    Bare
  • RoHS-compliant

    Yes
  • Width of band

    8.2 mm
  • Min./max. grip range

    14,6-16,8 mm
  • Material of the insert ring

    Stainless steel A2, 1.4307
  • Diameter (Ø)

    17.5 mm
Hosuklemma 16,5-18,8mm f.töng 0541 195 16,5-18,8 mm 100x
Alternate Text

Hosuklemma 16,5-18,8mm f.töng

Vörunúmer: 0541 195

Tæknilegar upplýsingar

  • Material

    Stainless steel A2, 1.4307
  • Surface

    Bare
  • RoHS-compliant

    Yes
  • Width of band

    8.2 mm
  • Min./max. grip range

    16,5-18,8 mm
  • Material of the insert ring

    Stainless steel A2, 1.4307
  • Diameter (Ø)

    19.5 mm
Hosuklemma 18-20,3mm f.töng 0541 210 18,0-20,3 mm 1x
Alternate Text

Hosuklemma 18-20,3mm f.töng

Vörunúmer: 0541 210

Tæknilegar upplýsingar

  • Material

    Stainless steel A2, 1.4307
  • Surface

    Bare
  • RoHS-compliant

    Yes
  • Width of band

    9.2 mm
  • Min./max. grip range

    18,0-20,3 mm
  • Material of the insert ring

    Stainless steel A2, 1.4307
  • Diameter (Ø)

    21 mm