Monobolt álhnoð
Vörunúmer: 0921 065 159
- Tækniupplýsingar
- Ítarupplýsingar
Sleeve: Aluminium, pin: Aluminium
High-strength riveting range
- Consistent high preload
- Positive and friction locking
- Completely vibration-proof
- Excellent characteristics with respect to fatigue
- High tensile and shear strength values enable connections for the very highest loads.
- Captive rivet pin (mechanically locked)
- Secure filling of drill hole, airtight and splash-proof
- Exceptionally large clamping length range
- Quick installation with consistent quality thanks to use of pneumatic device.
Notice
* May only be installed with lever riveting pliers, art. no. 0949800, or PNG 122, art. no. 070393733 and nozzle, art. no. 0946830.
- Nominal diameter (d1) 6.5 mm
- Length (l1) 19.3 mm
- Head diameter (dk) 13.1 mm
- Head height (k1) 2.7 mm
- Head type Flat round head
- Min./max. drill hole diameter 6,6-7,0 mm
- Min./max. grip range 8,9-15,9 mm
- Material of the sleeve Aluminium
- Material of the mandrel Aluminium
- Surface of the sleeve Plain
- Surface of the mandrel Plain
- Shear-fracture load 5800 N
- Tensile fracture load 4000 N
- Nominal diameter x length (Ø d x l) 6,5 x 19,3 mm
Vörunafn | Material of the sleeve | Material of the mandrel | Nominal diameter (d1) | Length (l1) | M. í kassa | |
---|---|---|---|---|---|---|
Monobolt hnoð álblanda 6,5*19 0921 065 159 | Aluminium | Aluminium | 6.5 mm | 19.3 mm | 250x | |
Monobolt hnoð álblanda 6,5*19Vörunúmer: 0921 065 159Tæknilegar upplýsingar
|
||||||
Monobolt hnoð álblanda6,5*14,2 0921 065 95 | Aluminium | Aluminium | 6.5 mm | 14.2 mm | 250x | |
Monobolt hnoð álblanda6,5*14,2Vörunúmer: 0921 065 95Tæknilegar upplýsingar
|