Monobolt stálhnoð
Vörunúmer: 0921 480 13
- Tækniupplýsingar
- Ítarupplýsingar
Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
High-strength riveting range
- Consistent high preload
- Positive and friction locking
- Completely vibration-proof
- Excellent characteristics with respect to fatigue
- High tensile and shear strength values enable connections for the very highest loads.
- Captive rivet pin (mechanically locked)
- Secure filling of drill hole, airtight and splash-proof
- Exceptionally large clamping length range
- Quick installation with consistent quality thanks to use of pneumatic device.
Notice
* May only be installed with lever riveting pliers, item no. 0949800, or PNG 122, item no. 070393733 and nozzle, item no. 0946820.
- Nominal diameter (d1) 4.8 mm
- Length (l1) 13.5 mm
- Head diameter (dk) 9.70 mm
- Head height (k1) 1.80 mm
- Head type Flat round head
- Min./max. drill hole diameter 4,90-5,10 mm
- Min./max. grip range 1,5-11,0 mm
- Material of the sleeve Stainless steel A2
- Material of the mandrel Stainless steel A2
- Surface of the sleeve Plain
- Surface of the mandrel Plain
- Shear-fracture load 5800 N
- Tensile fracture load 5000 N
- Nominal diameter x length (Ø d x l) 4,8 x 13,5 mm
Vörunafn | Material of the sleeve | Material of the mandrel | Nominal diameter (d1) | Length (l1) | M. í kassa | |
---|---|---|---|---|---|---|
Monobolt hnoð 4,8x13,5 a2/a2 0921 480 13 | Stainless steel A2 | Stainless steel A2 | 4.8 mm | 13.5 mm | 250x | |
Monobolt hnoð 4,8x13,5 a2/a2Vörunúmer: 0921 480 13Tæknilegar upplýsingar
|
||||||
Monobolt hnoð stál 6,5-19,3 (8,0-15,9) 0921 65 159 | Steel | Steel | 6.5 mm | 19.3 mm | 250x | |
Monobolt hnoð stál 6,5-19,3 (8,0-15,9)Vörunúmer: 0921 65 159Tæknilegar upplýsingar
|