Mínar síður

Hnoð stál/stál

Vörunúmer: 0935 240 12
Hnoð stál/stál
  • Tækniupplýsingar
  • Ítarupplýsingar
ISO 15979 round pan head steel/steel
Sleeve: Galvanised steel; pin Galvanised steel, blue passivated
  • Nominal diameter (d1) 4 mm
  • Length (l1) 12 mm
  • Head diameter (dk) 8 mm
  • Head height (k1) 1.30 mm
  • Drill hole diameter 4.10 mm
  • ISO 15979
  • Min./max. grip range 6,5-9,0 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • Shear-fracture load 1700 N
  • Tensile fracture load 2200 N

Vörunafn Material of the sleeve Material of the mandrel Nominal diameter (d1) Length (l1) M. í kassa
Hnoð stál/stál 3,2x6mm (0,5-3,0) 0935 232 6 Steel Steel 3.2 mm 6 mm 500x
Alternate Text

Hnoð stál/stál 3,2x6mm (0,5-3,0)

Vörunúmer: 0935 232 6

Tæknilegar upplýsingar

  • Nominal diameter (d1)

    3.2 mm
  • Length (l1)

    6 mm
  • Head diameter (dk)

    6.40 mm
  • Head height (k1)

    1 mm
  • Drill hole diameter

    3.30 mm
  • ISO

    15979
  • Min./max. grip range

    0,5-3,0 mm
  • Material of the sleeve

    Steel
  • Material of the mandrel

    Steel
  • Surface of the sleeve

    Galvanised
Hnoð stál/stál 3,2x8 (3,0-5,0) 0935 232 8 Steel Steel 3.2 mm 8 mm 500x
Alternate Text

Hnoð stál/stál 3,2x8 (3,0-5,0)

Vörunúmer: 0935 232 8

Tæknilegar upplýsingar

  • Nominal diameter (d1)

    3.2 mm
  • Length (l1)

    8 mm
  • Head diameter (dk)

    6.40 mm
  • Head height (k1)

    1 mm
  • Drill hole diameter

    3.30 mm
  • ISO

    15979
  • Min./max. grip range

    3,0-5,0 mm
  • Material of the sleeve

    Steel
  • Material of the mandrel

    Steel
  • Surface of the sleeve

    Galvanised
Hnoð stál/stál 4x10mm (5,0-6,5) 0935 240 10 Steel Steel 4 mm 10 mm 500x
Alternate Text

Hnoð stál/stál 4x10mm (5,0-6,5)

Vörunúmer: 0935 240 10

Tæknilegar upplýsingar

  • Nominal diameter (d1)

    4 mm
  • Length (l1)

    10 mm
  • Head diameter (dk)

    8 mm
  • Head height (k1)

    1.30 mm
  • Drill hole diameter

    4.10 mm
  • ISO

    15979
  • Min./max. grip range

    5,0-6,5 mm
  • Material of the sleeve

    Steel
  • Material of the mandrel

    Steel
  • Surface of the sleeve

    Galvanised
Hnoð stál/stál 4x12mm (6,5-9,0) 0935 240 12 Steel Steel 4 mm 12 mm 1,000x
Alternate Text

Hnoð stál/stál 4x12mm (6,5-9,0)

Vörunúmer: 0935 240 12

Tæknilegar upplýsingar

  • Nominal diameter (d1)

    4 mm
  • Length (l1)

    12 mm
  • Head diameter (dk)

    8 mm
  • Head height (k1)

    1.30 mm
  • Drill hole diameter

    4.10 mm
  • ISO

    15979
  • Min./max. grip range

    6,5-9,0 mm
  • Material of the sleeve

    Steel
  • Material of the mandrel

    Steel
  • Surface of the sleeve

    Galvanised
Hnoð stál/stál 4x16mm (9,0-12,0) 0935 240 16 Steel Steel 4 mm 16 mm 500x
Alternate Text

Hnoð stál/stál 4x16mm (9,0-12,0)

Vörunúmer: 0935 240 16

Tæknilegar upplýsingar

  • Nominal diameter (d1)

    4 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    8 mm
  • Head height (k1)

    1.30 mm
  • Drill hole diameter

    4.10 mm
  • ISO

    15979
  • Min./max. grip range

    9,0-12,0 mm
  • Material of the sleeve

    Steel
  • Material of the mandrel

    Steel
  • Surface of the sleeve

    Galvanised
Hnoð stál/stál 4x6mm (1,0-3,0) 0935 240 6 Steel Steel 4 mm 6 mm 500x
Alternate Text

Hnoð stál/stál 4x6mm (1,0-3,0)

Vörunúmer: 0935 240 6

Tæknilegar upplýsingar

  • Nominal diameter (d1)

    4 mm
  • Length (l1)

    6 mm
  • Head diameter (dk)

    8 mm
  • Head height (k1)

    1.30 mm
  • Drill hole diameter

    4.10 mm
  • ISO

    15979
  • Min./max. grip range

    1,0-3,0 mm
  • Material of the sleeve

    Steel
  • Material of the mandrel

    Steel
  • Surface of the sleeve

    Galvanised
Hnoð stál/stál 4x8mm (3,0-5,0) 0935 240 8 Steel Steel 4 mm 8 mm 500x
Alternate Text

Hnoð stál/stál 4x8mm (3,0-5,0)

Vörunúmer: 0935 240 8

Tæknilegar upplýsingar

  • Nominal diameter (d1)

    4 mm
  • Length (l1)

    8 mm
  • Head diameter (dk)

    8 mm
  • Head height (k1)

    1.30 mm
  • Drill hole diameter

    4.10 mm
  • ISO

    15979
  • Min./max. grip range

    3,0-5,0 mm
  • Material of the sleeve

    Steel
  • Material of the mandrel

    Steel
  • Surface of the sleeve

    Galvanised
Hnoð stál/stál 5x10mm (4,0-6,0) 0935 250 10 Steel Steel 5 mm 10 mm 250x
Alternate Text

Hnoð stál/stál 5x10mm (4,0-6,0)

Vörunúmer: 0935 250 10

Tæknilegar upplýsingar

  • Nominal diameter (d1)

    5 mm
  • Length (l1)

    10 mm
  • Head diameter (dk)

    9.50 mm
  • Head height (k1)

    1.60 mm
  • Drill hole diameter

    5.10 mm
  • ISO

    15979
  • Min./max. grip range

    4,0-6,0 mm
  • Material of the sleeve

    Steel
  • Material of the mandrel

    Steel
  • Surface of the sleeve

    Galvanised
Hnoð stál/stál 5x12mm (6,0-8,0) 0935 250 12 Steel Steel 5 mm 12 mm 250x
Alternate Text

Hnoð stál/stál 5x12mm (6,0-8,0)

Vörunúmer: 0935 250 12

Tæknilegar upplýsingar

  • Nominal diameter (d1)

    5 mm
  • Length (l1)

    12 mm
  • Head diameter (dk)

    9.50 mm
  • Head height (k1)

    1.60 mm
  • Drill hole diameter

    5.10 mm
  • ISO

    15979
  • Min./max. grip range

    6,0-8,0 mm
  • Material of the sleeve

    Steel
  • Material of the mandrel

    Steel
  • Surface of the sleeve

    Galvanised
Hnoð stál/stál 5x16mm (9,5-11,0) 0935 250 16 Steel Steel 5 mm 16 mm 250x
Alternate Text

Hnoð stál/stál 5x16mm (9,5-11,0)

Vörunúmer: 0935 250 16

Tæknilegar upplýsingar

  • Nominal diameter (d1)

    5 mm
  • Length (l1)

    16 mm
  • Head diameter (dk)

    9.50 mm
  • Head height (k1)

    1.60 mm
  • Drill hole diameter

    5.10 mm
  • ISO

    15979
  • Min./max. grip range

    9,5-11,0 mm
  • Material of the sleeve

    Steel
  • Material of the mandrel

    Steel
  • Surface of the sleeve

    Galvanised
Hnoð stál/stál 5x20mm (11,0-15,0) 0935 250 20 Steel Steel 5 mm 20 mm 250x
Alternate Text

Hnoð stál/stál 5x20mm (11,0-15,0)

Vörunúmer: 0935 250 20

Tæknilegar upplýsingar

  • Nominal diameter (d1)

    5 mm
  • Length (l1)

    20 mm
  • Head diameter (dk)

    9.50 mm
  • Head height (k1)

    1.60 mm
  • Drill hole diameter

    5.10 mm
  • ISO

    15979
  • Min./max. grip range

    11,0-15,0 mm
  • Material of the sleeve

    Steel
  • Material of the mandrel

    Steel
  • Surface of the sleeve

    Galvanised
Hnoð stál/stál 5x8mm (2,5-4,0) 0935 250 8 Steel Steel 5 mm 8 mm 250x
Alternate Text

Hnoð stál/stál 5x8mm (2,5-4,0)

Vörunúmer: 0935 250 8

Tæknilegar upplýsingar

  • Nominal diameter (d1)

    5 mm
  • Length (l1)

    8 mm
  • Head diameter (dk)

    9.50 mm
  • Head height (k1)

    1.60 mm
  • Drill hole diameter

    5.10 mm
  • ISO

    15979
  • Min./max. grip range

    2,5-4,0 mm
  • Material of the sleeve

    Steel
  • Material of the mandrel

    Steel
  • Surface of the sleeve

    Galvanised
Hnoð stál/stál 6x14mm (6,0-8,0) 0935 260 14 Steel Steel 6 mm 14 mm 250x
Alternate Text

Hnoð stál/stál 6x14mm (6,0-8,0)

Vörunúmer: 0935 260 14

Tæknilegar upplýsingar

  • Nominal diameter (d1)

    6 mm
  • Length (l1)

    14 mm
  • Head diameter (dk)

    12 mm
  • Head height (k1)

    1.80 mm
  • Drill hole diameter

    6.10 mm
  • ISO

    15979
  • Min./max. grip range

    6,0-8,0 mm
  • Material of the sleeve

    Steel
  • Material of the mandrel

    Steel
  • Surface of the sleeve

    Galvanised