Hnoð stál/stál 3,2x6mm (0,5-3,0) 0935 232 6
|
Steel |
Steel |
3.2 mm |
6 mm |
500x |
|
Vörunúmer: 0935 232 6
-
Nominal diameter (d1)
3.2 mm
-
Length (l1)
6 mm
-
Head diameter (dk)
6.40 mm
-
Head height (k1)
1 mm
-
Drill hole diameter
3.30 mm
-
ISO
15979
-
Min./max. grip range
0,5-3,0 mm
-
Material of the sleeve
Steel
-
Material of the mandrel
Steel
-
Surface of the sleeve
Galvanised
|
Hnoð stál/stál 3,2x8 (3,0-5,0) 0935 232 8
|
Steel |
Steel |
3.2 mm |
8 mm |
500x |
|
Vörunúmer: 0935 232 8
-
Nominal diameter (d1)
3.2 mm
-
Length (l1)
8 mm
-
Head diameter (dk)
6.40 mm
-
Head height (k1)
1 mm
-
Drill hole diameter
3.30 mm
-
ISO
15979
-
Min./max. grip range
3,0-5,0 mm
-
Material of the sleeve
Steel
-
Material of the mandrel
Steel
-
Surface of the sleeve
Galvanised
|
Hnoð stál/stál 4x10mm (5,0-6,5) 0935 240 10
|
Steel |
Steel |
4 mm |
10 mm |
500x |
|
Vörunúmer: 0935 240 10
-
Nominal diameter (d1)
4 mm
-
Length (l1)
10 mm
-
Head diameter (dk)
8 mm
-
Head height (k1)
1.30 mm
-
Drill hole diameter
4.10 mm
-
ISO
15979
-
Min./max. grip range
5,0-6,5 mm
-
Material of the sleeve
Steel
-
Material of the mandrel
Steel
-
Surface of the sleeve
Galvanised
|
Hnoð stál/stál 4x12mm (6,5-9,0) 0935 240 12
|
Steel |
Steel |
4 mm |
12 mm |
1,000x |
|
Vörunúmer: 0935 240 12
-
Nominal diameter (d1)
4 mm
-
Length (l1)
12 mm
-
Head diameter (dk)
8 mm
-
Head height (k1)
1.30 mm
-
Drill hole diameter
4.10 mm
-
ISO
15979
-
Min./max. grip range
6,5-9,0 mm
-
Material of the sleeve
Steel
-
Material of the mandrel
Steel
-
Surface of the sleeve
Galvanised
|
Hnoð stál/stál 4x16mm (9,0-12,0) 0935 240 16
|
Steel |
Steel |
4 mm |
16 mm |
500x |
|
Vörunúmer: 0935 240 16
-
Nominal diameter (d1)
4 mm
-
Length (l1)
16 mm
-
Head diameter (dk)
8 mm
-
Head height (k1)
1.30 mm
-
Drill hole diameter
4.10 mm
-
ISO
15979
-
Min./max. grip range
9,0-12,0 mm
-
Material of the sleeve
Steel
-
Material of the mandrel
Steel
-
Surface of the sleeve
Galvanised
|
Hnoð stál/stál 4x6mm (1,0-3,0) 0935 240 6
|
Steel |
Steel |
4 mm |
6 mm |
500x |
|
Vörunúmer: 0935 240 6
-
Nominal diameter (d1)
4 mm
-
Length (l1)
6 mm
-
Head diameter (dk)
8 mm
-
Head height (k1)
1.30 mm
-
Drill hole diameter
4.10 mm
-
ISO
15979
-
Min./max. grip range
1,0-3,0 mm
-
Material of the sleeve
Steel
-
Material of the mandrel
Steel
-
Surface of the sleeve
Galvanised
|
Hnoð stál/stál 4x8mm (3,0-5,0) 0935 240 8
|
Steel |
Steel |
4 mm |
8 mm |
500x |
|
Vörunúmer: 0935 240 8
-
Nominal diameter (d1)
4 mm
-
Length (l1)
8 mm
-
Head diameter (dk)
8 mm
-
Head height (k1)
1.30 mm
-
Drill hole diameter
4.10 mm
-
ISO
15979
-
Min./max. grip range
3,0-5,0 mm
-
Material of the sleeve
Steel
-
Material of the mandrel
Steel
-
Surface of the sleeve
Galvanised
|
Hnoð stál/stál 5x10mm (4,0-6,0) 0935 250 10
|
Steel |
Steel |
5 mm |
10 mm |
250x |
|
Vörunúmer: 0935 250 10
-
Nominal diameter (d1)
5 mm
-
Length (l1)
10 mm
-
Head diameter (dk)
9.50 mm
-
Head height (k1)
1.60 mm
-
Drill hole diameter
5.10 mm
-
ISO
15979
-
Min./max. grip range
4,0-6,0 mm
-
Material of the sleeve
Steel
-
Material of the mandrel
Steel
-
Surface of the sleeve
Galvanised
|
Hnoð stál/stál 5x12mm (6,0-8,0) 0935 250 12
|
Steel |
Steel |
5 mm |
12 mm |
250x |
|
Vörunúmer: 0935 250 12
-
Nominal diameter (d1)
5 mm
-
Length (l1)
12 mm
-
Head diameter (dk)
9.50 mm
-
Head height (k1)
1.60 mm
-
Drill hole diameter
5.10 mm
-
ISO
15979
-
Min./max. grip range
6,0-8,0 mm
-
Material of the sleeve
Steel
-
Material of the mandrel
Steel
-
Surface of the sleeve
Galvanised
|
Hnoð stál/stál 5x16mm (9,5-11,0) 0935 250 16
|
Steel |
Steel |
5 mm |
16 mm |
250x |
|
Vörunúmer: 0935 250 16
-
Nominal diameter (d1)
5 mm
-
Length (l1)
16 mm
-
Head diameter (dk)
9.50 mm
-
Head height (k1)
1.60 mm
-
Drill hole diameter
5.10 mm
-
ISO
15979
-
Min./max. grip range
9,5-11,0 mm
-
Material of the sleeve
Steel
-
Material of the mandrel
Steel
-
Surface of the sleeve
Galvanised
|
Hnoð stál/stál 5x20mm (11,0-15,0) 0935 250 20
|
Steel |
Steel |
5 mm |
20 mm |
250x |
|
Vörunúmer: 0935 250 20
-
Nominal diameter (d1)
5 mm
-
Length (l1)
20 mm
-
Head diameter (dk)
9.50 mm
-
Head height (k1)
1.60 mm
-
Drill hole diameter
5.10 mm
-
ISO
15979
-
Min./max. grip range
11,0-15,0 mm
-
Material of the sleeve
Steel
-
Material of the mandrel
Steel
-
Surface of the sleeve
Galvanised
|
Hnoð stál/stál 5x8mm (2,5-4,0) 0935 250 8
|
Steel |
Steel |
5 mm |
8 mm |
250x |
|
Vörunúmer: 0935 250 8
-
Nominal diameter (d1)
5 mm
-
Length (l1)
8 mm
-
Head diameter (dk)
9.50 mm
-
Head height (k1)
1.60 mm
-
Drill hole diameter
5.10 mm
-
ISO
15979
-
Min./max. grip range
2,5-4,0 mm
-
Material of the sleeve
Steel
-
Material of the mandrel
Steel
-
Surface of the sleeve
Galvanised
|
Hnoð stál/stál 6x14mm (6,0-8,0) 0935 260 14
|
Steel |
Steel |
6 mm |
14 mm |
250x |
|
Vörunúmer: 0935 260 14
-
Nominal diameter (d1)
6 mm
-
Length (l1)
14 mm
-
Head diameter (dk)
12 mm
-
Head height (k1)
1.80 mm
-
Drill hole diameter
6.10 mm
-
ISO
15979
-
Min./max. grip range
6,0-8,0 mm
-
Material of the sleeve
Steel
-
Material of the mandrel
Steel
-
Surface of the sleeve
Galvanised
|