Gipsfestingar
- Tækniupplýsingar
- Ítarupplýsingar
- After bracing the anchor, the standard screw can be replaced with another fastener which has a metric thread of the same size, e.g. screw hook, ring bolt, screw with special head, A2/A4 brass screw, threaded rod etc.
- Screw can be loosened without losing hold
- Working with the manual ratchet cavity anchor setting tool allows easy and effortless work. A gauge length of 30 mm means post-expansion is rarely necessary.
- Expanding support elements with a large contact radius ensure outstanding holding power
- Pre-assembled with a metric screw/threaded rod
- Anti-rotation lock on the collar prevents movement in the drill hole
Pressing the front ratchet lever, releases the ratchet pliers again
On hard substrates, e.g. tiles, the nose must be straightened on the collar (turn lock)
Fire resistance tested only in pumice stone
Fire resistance
Direct exposure to flames
- Material Steel
- Surface Galvanised
- Version With oval head screw
- Nominal drill-bit diameter (d 0) 10 mm
- Thread type x anchor diameter M5
- Min./max. board thickness/mirror thickness (d a) 5-13 mm
- Drill hole depth (t) - condition Anchor length + 5 mm
- Sleeve length (lHü) 37 mm
- Screw length 49 mm
Vörunafn | Min./max. board thickness/mirror thickness (d a) | M. í kassa | |
---|---|---|---|
Gipsfesting 5x37 - hnoðbolti 0903 525 37 | 5-13 mm | 100x | |
Gipsfesting 5x37 - hnoðboltiVörunúmer: 0903 525 37Tæknilegar upplýsingar
|
|||
Gipsfesting 5*52 - hnoðbolti 0903 525 53 | 5-16 mm | 100x | |
Gipsfesting 5*52 - hnoðboltiVörunúmer: 0903 525 53Tæknilegar upplýsingar
|
|||
Gipsfesting 6*78/66mm 0903 526 66 | 16-32 mm | 100x | |
Gipsfesting 6*78/66mmVörunúmer: 0903 526 66Tæknilegar upplýsingar
|