Zink gipstappar
- Tækniupplýsingar
- Ítarupplýsingar
For quick and easy installation in gypsum plasterboard/gypsum fibreboard, without pre-drilling and without additional setting tool.
- High-quality die-cast zinc
- Positive locking attachment
- Rapid assembly, no setting tool or predrilling required, with cordless screwdriver and suitable bit for the relevant screw.
- The patented drive allows the anchor to be inserted using a PZ, AW or TX bit, as the hexagon head transfers the load.
- The patented twist lock is triggered by screwing in a screw. When the screw is unscrewed, the plasterboard plug does not turn in the reverse direction, but remains in the anchoring base.
- Small space requirement behind the plate (only 15 mm)
- The component can be attached with wood or particle board screws.
- The plasterboard plug and the screw can be inserted with the same bit
- The innovative centring tip enables easy positioning and drilling into the panel
- For mounting, we recommend the ASSY-D plug screw
Notice
- To attach the component, use the ASSY®-D 4.5 mm-diameter plug screw or a wood/particle board screw without drill tip, counter thread or ring thread.
- Use in damp areas in combination with a stainless steel screw
- Type Z/L recommended for use on double panelling
- Material Zamak
- Max. temperature resistance 80 °C
- Min. temperature resistance -40 °C
- Centre-to-centre distance (a) 100 mm
- Edge clearance (a r) 50 mm
- Anchor length (l) (l) 33 mm
- Required particle-board screw diameter 4.5 mm
- Hole diameter in component (d Bau) 6.5 mm
- Minimum component thickness (d) 9.5 mm
- Max. attachment height (d a) - condition (da) Dependent on screw length
Vörunafn | M. í kassa | |
---|---|---|
Gipstappi zink 14,5x33 f.4,5mm skrúfu 0903 252 1 | 200x | |
Gipstappi zink 14,5x33 f.4,5mm skrúfuVörunúmer: 0903 252 1Tæknilegar upplýsingar
|
||
Gipstappi zink 14,5x39 f.4,5mm skrúfu 0903 253 1 | 200x | |
Gipstappi zink 14,5x39 f.4,5mm skrúfuVörunúmer: 0903 253 1Tæknilegar upplýsingar
|