Pinni
Vörunúmer: 0247 012 80
- Tækniupplýsingar
- Ítarupplýsingar
Shape D, steel 600 N/mm2, hardened to 60 ± 2 HRC
Tolerance class: m6
- Material Steel
- Surface Bare
- Form D
- Nominal diameter (d1) 12 mm
- Length (l1) 80 mm
- DIN 7979
- Version Hardened
- Connection thread (d2) M6
- Thread length (metric thread) (t1) 10 mm
- Hole depth (t2) 16 mm
- Rockwell hardness, HRC 60 HRC
- Tolerance class m6
Vörunafn | Length (l1) | M. í kassa | |
---|---|---|---|
Pinni 12x80 m.innangengju m6 0247 012 80 | 80 mm | 25x | |
Pinni 12x80 m.innangengju m6Vörunúmer: 0247 012 80Tæknilegar upplýsingar
|