Mínar síður

Pinnboltaskrúfa

Pinnboltaskrúfa
  • Tækniupplýsingar
  • Ítarupplýsingar
With internal drive (from M8), galvanised steel
  • Material Steel
  • Surface Galvanised
  • Internal drive TX25
  • Property class 4.8
  • Thread length (metric thread) 10 mm
  • Thread type x nominal diameter x length (d) M8 x 50 mm
  • Thread length (thread for woodwork) 30 mm
  • Width across flats (SW) 6 mm

Vörunafn Thread type x nominal diameter x length (d) M. í kassa
Pinnboltaskr rafgalv 8x50 tx25 0232 308 050 M8 x 50 mm 100x
Alternate Text

Pinnboltaskr rafgalv 8x50 tx25

Vörunúmer: 0232 308 050

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Internal drive

    TX25
  • Property class

    4.8
  • Thread length (metric thread)

    10 mm
  • Thread type x nominal diameter x length (d)

    M8 x 50 mm
  • Thread length (thread for woodwork)

    30 mm
  • Width across flats (SW)

    6 mm
Pinnboltaskr rafgalv 8x60 tx25 0232 308 060 M8 x 60 mm 100x
Alternate Text

Pinnboltaskr rafgalv 8x60 tx25

Vörunúmer: 0232 308 060

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Internal drive

    TX25
  • Property class

    4.8
  • Thread length (metric thread)

    20 mm
  • Thread type x nominal diameter x length (d)

    M8 x 60 mm
  • Thread length (thread for woodwork)

    30 mm
  • Width across flats (SW)

    6 mm
Pinnboltaskr rafgalv 8x80 tx25 0232 308 080 M8 x 80 mm 100x
Alternate Text

Pinnboltaskr rafgalv 8x80 tx25

Vörunúmer: 0232 308 080

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Internal drive

    TX25
  • Property class

    4.8
  • Thread length (metric thread)

    30 mm
  • Thread type x nominal diameter x length (d)

    M8 x 80 mm
  • Thread length (thread for woodwork)

    37 mm
  • Width across flats (SW)

    6 mm
Pinnboltaskr rafgalv 8x100 tx25 0232 308 100 M8 x 100 mm 100x
Alternate Text

Pinnboltaskr rafgalv 8x100 tx25

Vörunúmer: 0232 308 100

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Internal drive

    TX25
  • Property class

    4.8
  • Thread length (metric thread)

    40 mm
  • Thread type x nominal diameter x length (d)

    M8 x 100 mm
  • Thread length (thread for woodwork)

    50 mm
  • Width across flats (SW)

    6 mm
Pinnboltaskr rafgalv 10x60 tx25 0232 310 060 M10 x 60 mm 50x
Alternate Text

Pinnboltaskr rafgalv 10x60 tx25

Vörunúmer: 0232 310 060

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Internal drive

    TX25
  • Property class

    4.8
  • Thread length (metric thread)

    20 mm
  • Thread type x nominal diameter x length (d)

    M10 x 60 mm
  • Thread length (thread for woodwork)

    37 mm
  • Width across flats (SW)

    8 mm
Pinnboltaskr rafgalv 10x80 tx25 0232 310 080 M10 x 80 mm 50x
Alternate Text

Pinnboltaskr rafgalv 10x80 tx25

Vörunúmer: 0232 310 080

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Internal drive

    TX25
  • Property class

    4.8
  • Thread length (metric thread)

    20 mm
  • Thread type x nominal diameter x length (d)

    M10 x 80 mm
  • Thread length (thread for woodwork)

    47 mm
  • Width across flats (SW)

    8 mm
Pinnboltaskr rafgalf 10x100 tx25 0232 310 100 M10 x 100 mm 50x
Alternate Text

Pinnboltaskr rafgalf 10x100 tx25

Vörunúmer: 0232 310 100

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Galvanised
  • Internal drive

    TX25
  • Property class

    4.8
  • Thread length (metric thread)

    30 mm
  • Thread type x nominal diameter x length (d)

    M10 x 100 mm
  • Thread length (thread for woodwork)

    57 mm
  • Width across flats (SW)

    8 mm