Pinnbolti
Vörunúmer: 0250 10 35
- Tækniupplýsingar
- Ítarupplýsingar
DIN 939, steel 5.8, plain
- Material Steel
- Surface Bare
- Length (l1) 35 mm
- Head type Without head
- Norms DIN 939
- Body width M10
- Property class 5.8
- RoHS-compliant Yes
- Drive type Without drive
- Thread type Metric thread
- Pitch 1.5 mm
- Thread format Standard metric thread
- Thread length (metric thread) (l2) 26 mm
- Thread length 2 (metric thread) (l3) 12 mm
Vörunafn | Body width | Length (l1) | M. í kassa | |
---|---|---|---|---|
Pinnboltar 5.8 10x25 0250 10 25 | M10 | 25 mm | 100x | |
Pinnboltar 5.8 10x25Vörunúmer: 0250 10 25Tæknilegar upplýsingar
|
||||
Pinnboltar 5.8 10x30 0250 10 30 | 30 mm | 100x | ||
Pinnboltar 5.8 10x30Vörunúmer: 0250 10 30Tæknilegar upplýsingar
|
||||
Pinnboltar 5.8 10x35 0250 10 35 | M10 | 35 mm | 100x | |
Pinnboltar 5.8 10x35Vörunúmer: 0250 10 35Tæknilegar upplýsingar
|
||||
Pinnboltar 5.8 6x20 0250 6 20 | M6 | 20 mm | 100x | |
Pinnboltar 5.8 6x20Vörunúmer: 0250 6 20Tæknilegar upplýsingar
|
||||
Pinnboltar 5.8 8x30 0250 8 30 | M8 | 30 mm | 100x | |
Pinnboltar 5.8 8x30Vörunúmer: 0250 8 30Tæknilegar upplýsingar
|
||||
Pinnboltar 5.8 8x35 0250 8 35 | M8 | 35 mm | 100x | |
Pinnboltar 5.8 8x35Vörunúmer: 0250 8 35Tæknilegar upplýsingar
|
||||
Pinnboltar 5.8 8x40 0250 8 40 | M8 | 40 mm | 100x | |
Pinnboltar 5.8 8x40Vörunúmer: 0250 8 40Tæknilegar upplýsingar
|