Múr skrúfbolti undirsinkaður
Vörunúmer: 5929 136 025
- Tækniupplýsingar
- Material Steel
- Surface Zinc plated
- Internal drive TX30
- Head diameter 13 mm
- Washer diameter 16 mm
- Thread diameter 7.5 mm
- Anchor length (l) 60 mm
- Nominal drill-bit diameter (d 0) 6 mm
- Anchor size 6 mm
- Attachment height (t fix 1) 25 mm
- Drill hole depth (h 1.1) 40 mm
- Embedding depth (h nom1) 35 mm
- Attachment height (t fix 2) 20 mm
- Attachment height (t fix 3) 5 mm
- Drill hole depth (h 1.2) 45 mm
- Drill hole depth (h 1.3) 60 mm
- Embedding depth (h nom2) 40 mm
- Embedding depth (h nom3) 50 mm
Vörunafn | Material | Anchor length (l) | Anchor size | M. í kassa | |
---|---|---|---|---|---|
Múr-skrúfbolti undirs. w-bs/s kjarn. 10mm l90 5929 131 035 | Steel | 90 mm | 10 mm | 25x | |
Múr-skrúfbolti undirs. w-bs/s kjarn. 10mm l90Vörunúmer: 5929 131 035Tæknilegar upplýsingar
|
|||||
Múr-skrúfbolti undirs. w-bs/s kjarn. 6mm l60 5929 136 025 | Steel | 60 mm | 6 mm | 100x | |
Múr-skrúfbolti undirs. w-bs/s kjarn. 6mm l60Vörunúmer: 5929 136 025Tæknilegar upplýsingar
|
|||||
Múr-skrúfbolti undirs. w-bs/s kjarn. 6mm l80 5929 136 045 | Steel | 80 mm | 6 mm | 100x | |
Múr-skrúfbolti undirs. w-bs/s kjarn. 6mm l80Vörunúmer: 5929 136 045Tæknilegar upplýsingar
|