Múr skrúfbolti undirsinkaður
Vörunúmer: 5929 131 035
- Tækniupplýsingar
- Material Steel
- Surface Zinc plated
- Internal drive TX50
- Head diameter 22 mm
- Washer diameter
- Thread diameter 12 mm
- Anchor length (l) 90 mm
- Nominal drill-bit diameter (d 0) 10 mm
- Anchor size 10 mm
- Attachment height (t fix 1) 35 mm
- Drill hole depth (h 1.1) 65 mm
- Embedding depth (h nom1) 55 mm
- Attachment height (t fix 2) 15 mm
- Attachment height (t fix 3) 5 mm
- Drill hole depth (h 1.2) 85 mm
- Drill hole depth (h 1.3) 95 mm
- Embedding depth (h nom2) 75 mm
- Embedding depth (h nom3) 85 mm
Vörunafn | Material | Anchor length (l) | Anchor size | M. í kassa | |
---|---|---|---|---|---|
Múr-skrúfbolti undirs. w-bs/s kjarn. 10mm l90 5929 131 035 | Steel | 90 mm | 10 mm | 25x | |
Múr-skrúfbolti undirs. w-bs/s kjarn. 10mm l90Vörunúmer: 5929 131 035Tæknilegar upplýsingar
|
|||||
Múr-skrúfbolti undirs. w-bs/s kjarn. 6mm l60 5929 136 025 | Steel | 60 mm | 6 mm | 100x | |
Múr-skrúfbolti undirs. w-bs/s kjarn. 6mm l60Vörunúmer: 5929 136 025Tæknilegar upplýsingar
|
|||||
Múr-skrúfbolti undirs. w-bs/s kjarn. 6mm l80 5929 136 045 | Steel | 80 mm | 6 mm | 100x | |
Múr-skrúfbolti undirs. w-bs/s kjarn. 6mm l80Vörunúmer: 5929 136 045Tæknilegar upplýsingar
|