Grindarboltarær
- Tækniupplýsingar
- Ítarupplýsingar
- Serrated nut with fine thread
- Thread pitch 1.5 mm
Corrosion resistance
Approx. 96 hours of base metal corrosion in accordance with DIN EN ISO 9227-NSS
Working principle of locking ribs:
During tightening, the locking ribs roll the counter-material in the area of the bolt contact surface. This causes a plastic deformation that hardens the surface. No significant settling is determined at the end of tightening. The locking ribs limit the amount of settling of the connection and therefore reduce the loss of pretensioning force.
- Material Steel
- Surface Yellow galvanised
- Property class 10
- RoHS-compliant No
- Thread type Metric thread
- Thread format Fine pitch thread
- External drive (s1) WS17
- Head details Ribs
- Version With flange
- Other standard WN 2639
- Flange diameter (dc) 24 mm
- Collar/flange Yes
- Thread type x nominal diameter x pitch (D) M12 x 1,5
- Height (h1) 12 mm
Vörunafn | Nominal diameter | Thread type x nominal diameter x pitch (D) | Pitch | M. í kassa | |
---|---|---|---|---|---|
Ró 10.9 m.skinnu 14x1,5 0263 91 14 | M14 x 1,5 | 100x | |||
Ró 10.9 m.skinnu 14x1,5Vörunúmer: 0263 91 14Tæknilegar upplýsingar
|
|||||
Ró m.gaddaskinnu 12mm. harka 10- zink húðuð. 0263 93 12 | 12 mm | 1.750 mm | 100x | ||
Ró m.gaddaskinnu 12mm. harka 10- zink húðuð.Vörunúmer: 0263 93 12Tæknilegar upplýsingar
|
|||||
Ró 10.9 m.skinnu 12x1,5 0273 012 | M12 x 1,5 | 100x | |||
Ró 10.9 m.skinnu 12x1,5Vörunúmer: 0273 012Tæknilegar upplýsingar
|
|||||
Ró 10.9 m.skinnu 16x1,5 0273 016 | M16 x 1,5 | 100x | |||
Ró 10.9 m.skinnu 16x1,5Vörunúmer: 0273 016Tæknilegar upplýsingar
|
|||||
Ró m. gaddaskinnu 10mm 0273 10 | 10 mm | 1.500 mm | 100x | ||
Ró m. gaddaskinnu 10mmVörunúmer: 0273 10Tæknilegar upplýsingar
|
|||||
Ró m. gaddaskinnu 16mm 0273 16 | 16 mm | 2 mm | 100x | ||
Ró m. gaddaskinnu 16mmVörunúmer: 0273 16Tæknilegar upplýsingar
|
|||||
Ró m. gaddaskinnu 8mm, harka 10 0273 8 | 8 mm | 1.250 mm | 100x | ||
Ró m. gaddaskinnu 8mm, harka 10Vörunúmer: 0273 8Tæknilegar upplýsingar
|