Mínar síður

Grindarbolti með zink húð

Grindarbolti með zink húð
  • Tækniupplýsingar
  • Material Steel
  • Surface Flake zinc silver
  • Length (l1) 40 mm
  • Head height (k1) 14 mm
  • Head type Hexagon head with flange
  • Property class 10.9
  • RoHS-compliant Yes
  • Drive type Outer hexagon
  • Thread format Fine pitch thread
  • External drive (s1) WS22
  • Thread design Full thread
  • Head diameter (dc) 31 mm
  • Thread type x nominal diameter x pitch (d1) M16 x 1.5
  • Area of application Utility vehicle construction
  • Locking function Locking against self-loosening by mechanical interlocking
  • Corrosion protection period 720 h
  • Standards WN 263
  • Locking device operating principle Ribs
  • Design Threaded to head

Vörunafn Length (l1) M. í kassa
Bolti 10.9 m.skinnu 12x1,5x30 m. zinc húð. 0263 612 30 30 mm 100x
Alternate Text

Bolti 10.9 m.skinnu 12x1,5x30 m. zinc húð.

Vörunúmer: 0263 612 30

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Flake zinc silver
  • Length (l1)

    30 mm
  • Head height (k1)

    10 mm
  • Head type

    Hexagon head with flange
  • Property class

    10.9
  • RoHS-compliant

    Yes
  • Drive type

    Outer hexagon
  • Thread format

    Fine pitch thread
  • External drive (s1)

    WS17
Bolti 10.9 m.skinnu 14x1,5x45 m. zinc húð. 0263 614 45 45 mm 50x
Alternate Text

Bolti 10.9 m.skinnu 14x1,5x45 m. zinc húð.

Vörunúmer: 0263 614 45

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Flake zinc silver
  • Length (l1)

    45 mm
  • Head height (k1)

    12 mm
  • Head type

    Hexagon head with flange
  • Property class

    10.9
  • RoHS-compliant

    Yes
  • Drive type

    Outer hexagon
  • Thread format

    Fine pitch thread
  • External drive (s1)

    WS19
Bolti 10.9 m.skinnu 16x1,5x40 m. zinc húð. 0263 616 40 40 mm 50x
Alternate Text

Bolti 10.9 m.skinnu 16x1,5x40 m. zinc húð.

Vörunúmer: 0263 616 40

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Flake zinc silver
  • Length (l1)

    40 mm
  • Head height (k1)

    14 mm
  • Head type

    Hexagon head with flange
  • Property class

    10.9
  • RoHS-compliant

    Yes
  • Drive type

    Outer hexagon
  • Thread format

    Fine pitch thread
  • External drive (s1)

    WS22