Mínar síður

Grindarbolti

Vörunúmer: 0263 214 45
Grindarbolti
  • Tækniupplýsingar
  • Material Steel
  • Surface Zinc nickel
  • Length (l1) 45 mm
  • Head height (k1) 12 mm
  • Property class 10.9
  • RoHS-compliant Yes
  • Thread format Fine pitch thread
  • External drive (s1) WS19
  • Head diameter (dc) 27.5 mm
  • Thread type x nominal diameter x pitch (d1) M14 x 1.5
  • Area of application Utility vehicle construction
  • Locking function Locking against self-loosening by mechanical interlocking
  • Corrosion protection period 720 h
  • Standards WN 263
  • Locking device operating principle Ribs
  • Design Threaded to head

Vörunafn Length (l1) Pitch M. í kassa
Bolti 10.9 m.skinnu 12x1,5x40 0263 212 40 40 mm 1.5 mm 100x
Alternate Text

Bolti 10.9 m.skinnu 12x1,5x40

Vörunúmer: 0263 212 40

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc nickel
  • Length (l1)

    40 mm
  • Head height (k1)

    10 mm
  • Head type

    Hexagon head with flange
  • Norms

    WN 263
  • Property class

    10.9
  • RoHS-compliant

    Yes
  • Drive type

    Outer hexagon
  • Thread type

    Metric thread
Bolti 10.9 með skinnu 14x1,5x35 0263 214 35 35 mm 1.5 mm 50x
Alternate Text

Bolti 10.9 með skinnu 14x1,5x35

Vörunúmer: 0263 214 35

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc nickel
  • Length (l1)

    35 mm
  • Head height (k1)

    12 mm
  • Head type

    Hexagon head with flange
  • Norms

    WN 263
  • Property class

    10.9
  • RoHS-compliant

    Yes
  • Drive type

    Outer hexagon
  • Thread type

    Metric thread
Bolti 10.9 m.skinnu 14x1,5x40 0263 214 40 40 mm 50x
Alternate Text

Bolti 10.9 m.skinnu 14x1,5x40

Vörunúmer: 0263 214 40

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc nickel
  • Length (l1)

    40 mm
  • Head height (k1)

    12 mm
  • Property class

    10.9
  • RoHS-compliant

    Yes
  • Thread format

    Fine pitch thread
  • External drive (s1)

    WS19
  • Head diameter (dc)

    27.5 mm
  • Thread type x nominal diameter x pitch (d1)

    M14 x 1.5
Bolti 10.9 m.skinnu 14x1,5x45 0263 214 45 45 mm 50x
Alternate Text

Bolti 10.9 m.skinnu 14x1,5x45

Vörunúmer: 0263 214 45

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc nickel
  • Length (l1)

    45 mm
  • Head height (k1)

    12 mm
  • Property class

    10.9
  • RoHS-compliant

    Yes
  • Thread format

    Fine pitch thread
  • External drive (s1)

    WS19
  • Head diameter (dc)

    27.5 mm
  • Thread type x nominal diameter x pitch (d1)

    M14 x 1.5
Bolti 10.9 m.skinnu 14x1,5x50 0263 214 50 50 mm 1.5 mm 50x
Alternate Text

Bolti 10.9 m.skinnu 14x1,5x50

Vörunúmer: 0263 214 50

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc nickel
  • Length (l1)

    50 mm
  • Head height (k1)

    12 mm
  • Head type

    Hexagon head with flange
  • Norms

    WN 263
  • Property class

    10.9
  • RoHS-compliant

    Yes
  • Drive type

    Outer hexagon
  • Thread type

    Metric thread
Bolti 10.9 m.skinnu 14x1,5x60 0263 214 60 60 mm 50x
Alternate Text

Bolti 10.9 m.skinnu 14x1,5x60

Vörunúmer: 0263 214 60

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc nickel
  • Length (l1)

    60 mm
  • Head height (k1)

    12 mm
  • Property class

    10.9
  • RoHS-compliant

    Yes
  • Thread format

    Fine pitch thread
  • External drive (s1)

    WS19
  • Head diameter (dc)

    27.5 mm
  • Thread type x nominal diameter x pitch (d1)

    M14 x 1.5
Bolti 10.9 m.skinnu 16x1,5x45 0263 216 45 45 mm 50x
Alternate Text

Bolti 10.9 m.skinnu 16x1,5x45

Vörunúmer: 0263 216 45

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc nickel
  • Length (l1)

    45 mm
  • Head height (k1)

    14 mm
  • Property class

    10.9
  • RoHS-compliant

    Yes
  • Thread format

    Fine pitch thread
  • External drive (s1)

    WS22
  • Head diameter (dc)

    31 mm
  • Thread type x nominal diameter x pitch (d1)

    M16 x 1.5
Bolti 10.9 m.skinnu 16x1,5x50 0263 216 50 50 mm 50x
Alternate Text

Bolti 10.9 m.skinnu 16x1,5x50

Vörunúmer: 0263 216 50

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Zinc nickel
  • Length (l1)

    50 mm
  • Head height (k1)

    14 mm
  • Property class

    10.9
  • RoHS-compliant

    Yes
  • Thread format

    Fine pitch thread
  • External drive (s1)

    WS22
  • Head diameter (dc)

    31 mm
  • Thread type x nominal diameter x pitch (d1)

    M16 x 1.5