Bolti innansexkant/undirsink.
Vörunúmer: 0087 8 25
- Tækniupplýsingar
- Material Steel
- Surface Zinc plated
- Length (l1) 25 mm
- Head diameter (dk) 17.92 mm
- Head height (k1) 4.96 mm
- Head type Countersunk head
- Property class 08.8
- RoHS-compliant Yes
- Drive type Hexagon socket
- Thread type Metric thread
- Pitch 1.25 mm
- Thread format Standard metric thread
- Product class A
- Internal drive (s1) IH10
- Thread type x nominal diameter (d1) M8
- Standards ISO 10642
Vörunafn | Material | Property class | Body width | Length (l1) | M. í kassa | |
---|---|---|---|---|---|---|
Bolti 8.8 innansex /un 10 x 80 0087 10 80 | Steel | 08.8 | 80 mm | 100x | ||
Bolti 8.8 innansex /un 10 x 80Vörunúmer: 0087 10 80Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansex/un 16x60 0087 16 60 | Steel | 08.8 | 60 mm | 50x | ||
Bolti 8.8 innansex/un 16x60Vörunúmer: 0087 16 60Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansex/un 6x20 0087 6 20 | Steel | 08.8 | M6 | 20 mm | 500x | |
Bolti 8.8 innansex/un 6x20Vörunúmer: 0087 6 20Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansex/un 6x40 0087 6 40 | Steel | 08.8 | M6 | 40 mm | 200x | |
Bolti 8.8 innansex/un 6x40Vörunúmer: 0087 6 40Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansex/un 8x25 0087 8 25 | Steel | 08.8 | 25 mm | 200x | ||
Bolti 8.8 innansex/un 8x25Vörunúmer: 0087 8 25Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansex/un 8x70 0087 8 70 | Steel | 08.8 | M8 | 70 mm | 100x | |
Bolti 8.8 innansex/un 8x70Vörunúmer: 0087 8 70Tæknilegar upplýsingar
|