Bolti innansexkant
- Tækniupplýsingar
- Ítarupplýsingar
ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.
- Material Stainless steel A4
- Surface Bare
- Length (l1) 60 mm
- Head diameter (dk) 10 mm
- Head height (k1) 6 mm
- Head type Cheese head
- Norms ISO 4762
- Body width M6
- Property class 70
- RoHS-compliant Yes
- Drive type Hexagon socket
- Thread type Metric thread
- Pitch 1 mm
- Thread format Standard metric thread
- Product class A
- Internal drive (s1) IH5
Vörunafn | Material | Property class | Body width | Length (l1) | M. í kassa | |
---|---|---|---|---|---|---|
Bolti 10.9 innansexkan 12x50 0080 12 50 | Steel | 10.9 | M12 | 50 mm | 100x | |
Bolti 10.9 innansexkan 12x50Vörunúmer: 0080 12 50Tæknilegar upplýsingar
|
||||||
Bolti 10.9 innansexkan 12x60 0080 12 60 | Steel | 10.9 | M12 | 60 mm | 100x | |
Bolti 10.9 innansexkan 12x60Vörunúmer: 0080 12 60Tæknilegar upplýsingar
|
||||||
Bolti 10.9 innansexkan 6x60 0080 6 60 | Steel | 10.9 | M6 | 60 mm | 200x | |
Bolti 10.9 innansexkan 6x60Vörunúmer: 0080 6 60Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 20x55 svartur 0082 20 55 | Steel | 8.8 | M20 | 55 mm | 25x | |
Bolti 8.8 innansexkant 20x55 svarturVörunúmer: 0082 20 55Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkan 10x100 0083 10 100 | Steel | 12.9 | M10 | 100 mm | 1x | |
Bolti 12.9 innansexkan 10x100Vörunúmer: 0083 10 100Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkan 10x120 0083 10 120 | Steel | 12.9 | M10 | 120 mm | 50x | |
Bolti 12.9 innansexkan 10x120Vörunúmer: 0083 10 120Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkan 10x130 0083 10 130 | Steel | 12.9 | M10 | 130 mm | 50x | |
Bolti 12.9 innansexkan 10x130Vörunúmer: 0083 10 130Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 10x16 0083 10 16 | Steel | 12.9 | M10 | 16 mm | 200x | |
Bolti 12.9 innansexkant 10x16Vörunúmer: 0083 10 16Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 10x20 0083 10 20 | Steel | 12.9 | M10 | 20 mm | 25x | |
Bolti 12.9 innansexkant 10x20Vörunúmer: 0083 10 20Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 10x25 0083 10 25 | Steel | 12.9 | M10 | 25 mm | 25x | |
Bolti 12.9 innansexkant 10x25Vörunúmer: 0083 10 25Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 10x30 0083 10 30 | Steel | 12.9 | M10 | 30 mm | 200x | |
Bolti 12.9 innansexkant 10x30Vörunúmer: 0083 10 30Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 10x35 0083 10 35 | Steel | 12.9 | M10 | 35 mm | 100x | |
Bolti 12.9 innansexkant 10x35Vörunúmer: 0083 10 35Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 10x40 0083 10 40 | Steel | 12.9 | M10 | 40 mm | 100x | |
Bolti 12.9 innansexkant 10x40Vörunúmer: 0083 10 40Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 10x45 0083 10 45 | Steel | 12.9 | M10 | 45 mm | 1x | |
Bolti 12.9 innansexkant 10x45Vörunúmer: 0083 10 45Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 10x50 0083 10 50 | Steel | 12.9 | M10 | 50 mm | 25x | |
Bolti 12.9 innansexkant 10x50Vörunúmer: 0083 10 50Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 10x60 0083 10 60 | Steel | 12.9 | M10 | 60 mm | 25x | |
Bolti 12.9 innansexkant 10x60Vörunúmer: 0083 10 60Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 10x70 0083 10 70 | Steel | 12.9 | M10 | 70 mm | 100x | |
Bolti 12.9 innansexkant 10x70Vörunúmer: 0083 10 70Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 10x80 0083 10 80 | Steel | 12.9 | M10 | 80 mm | 25x | |
Bolti 12.9 innansexkant 10x80Vörunúmer: 0083 10 80Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 10x90 0083 10 90 | Steel | 12.9 | M10 | 90 mm | 25x | |
Bolti 12.9 innansexkant 10x90Vörunúmer: 0083 10 90Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 12x20 0083 12 20 | Steel | 12.9 | M12 | 20 mm | 100x | |
Bolti 12.9 innansexkant 12x20Vörunúmer: 0083 12 20Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 12x25 0083 12 25 | Steel | 12.9 | M12 | 25 mm | 25x | |
Bolti 12.9 innansexkant 12x25Vörunúmer: 0083 12 25Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 12x30 0083 12 30 | Steel | 12.9 | M12 | 30 mm | 25x | |
Bolti 12.9 innansexkant 12x30Vörunúmer: 0083 12 30Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 12x35 0083 12 35 | Steel | 12.9 | M12 | 35 mm | 25x | |
Bolti 12.9 innansexkant 12x35Vörunúmer: 0083 12 35Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 12x40 0083 12 40 | Steel | 12.9 | M12 | 40 mm | 100x | |
Bolti 12.9 innansexkant 12x40Vörunúmer: 0083 12 40Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 12x45 0083 12 45 | Steel | 12.9 | M12 | 45 mm | 100x | |
Bolti 12.9 innansexkant 12x45Vörunúmer: 0083 12 45Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 12x50 0083 12 50 | Steel | 12.9 | M12 | 50 mm | 100x | |
Bolti 12.9 innansexkant 12x50Vörunúmer: 0083 12 50Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 12x55 0083 12 55 | Steel | 12.9 | M12 | 55 mm | 100x | |
Bolti 12.9 innansexkant 12x55Vörunúmer: 0083 12 55Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 12x60 0083 12 60 | Steel | 12.9 | M12 | 60 mm | 25x | |
Bolti 12.9 innansexkant 12x60Vörunúmer: 0083 12 60Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 12x70 0083 12 70 | Steel | 12.9 | M12 | 70 mm | 25x | |
Bolti 12.9 innansexkant 12x70Vörunúmer: 0083 12 70Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 12x80 0083 12 80 | Steel | 12.9 | M12 | 80 mm | 1x | |
Bolti 12.9 innansexkant 12x80Vörunúmer: 0083 12 80Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 12x90 0083 12 90 | Steel | 12.9 | M12 | 90 mm | 25x | |
Bolti 12.9 innansexkant 12x90Vörunúmer: 0083 12 90Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 14x40 0083 14 40 | Steel | 12.9 | M14 | 40 mm | 100x | |
Bolti 12.9 innansexkant 14x40Vörunúmer: 0083 14 40Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 14x50 0083 14 50 | Steel | 12.9 | M14 | 50 mm | 1x | |
Bolti 12.9 innansexkant 14x50Vörunúmer: 0083 14 50Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 14x60 0083 14 60 | Steel | 12.9 | M14 | 60 mm | 0x | |
Bolti 12.9 innansexkant 14x60Vörunúmer: 0083 14 60Tæknilegar upplýsingar
|
||||||
Bolti12.9 innansexkant 16x100 0083 16 100 | Steel | 12.9 | M16 | 100 mm | 50x | |
Bolti12.9 innansexkant 16x100Vörunúmer: 0083 16 100Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkan 16x120 0083 16 120 | Steel | 12.9 | M16 | 120 mm | 25x | |
Bolti 12.9 innansexkan 16x120Vörunúmer: 0083 16 120Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 16x160 0083 16 160 | Steel | 12.9 | M16 | 160 mm | 15x | |
Bolti 12.9 innansexkant 16x160Vörunúmer: 0083 16 160Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 16x40 0083 16 40 | Steel | 12.9 | M16 | 40 mm | 50x | |
Bolti 12.9 innansexkant 16x40Vörunúmer: 0083 16 40Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 16x50 0083 16 50 | Steel | 12.9 | M16 | 50 mm | 50x | |
Bolti 12.9 innansexkant 16x50Vörunúmer: 0083 16 50Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 16x55 0083 16 55 | Steel | 12.9 | M16 | 55 mm | 25x | |
Bolti 12.9 innansexkant 16x55Vörunúmer: 0083 16 55Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 16x60 0083 16 60 | Steel | 12.9 | M16 | 60 mm | 1x | |
Bolti 12.9 innansexkant 16x60Vörunúmer: 0083 16 60Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 16x70 0083 16 70 | Steel | 12.9 | M16 | 70 mm | 25x | |
Bolti 12.9 innansexkant 16x70Vörunúmer: 0083 16 70Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 16x80 0083 16 80 | Steel | 12.9 | M16 | 80 mm | 25x | |
Bolti 12.9 innansexkant 16x80Vörunúmer: 0083 16 80Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 20x100 0083 20 100 | Steel | 12.9 | M20 | 100 mm | 1x | |
Bolti 12.9 innansexkant 20x100Vörunúmer: 0083 20 100Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 20x110 0083 20 110 | Steel | 12.9 | M20 | 110 mm | 1x | |
Bolti 12.9 innansexkant 20x110Vörunúmer: 0083 20 110Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 20x60 0083 20 60 | Steel | 12.9 | M20 | 60 mm | 1x | |
Bolti 12.9 innansexkant 20x60Vörunúmer: 0083 20 60Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 20x80 0083 20 80 | Steel | 12.9 | M20 | 80 mm | 1x | |
Bolti 12.9 innansexkant 20x80Vörunúmer: 0083 20 80Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 24x100 0083 24 100 | Steel | 12.9 | M24 | 100 mm | 1x | |
Bolti 12.9 innansexkant 24x100Vörunúmer: 0083 24 100Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 24x110 0083 24 110 | Steel | 12.9 | M24 | 110 mm | 25x | |
Bolti 12.9 innansexkant 24x110Vörunúmer: 0083 24 110Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 24x120 0083 24 120 | Steel | 12.9 | M24 | 120 mm | 1x | |
Bolti 12.9 innansexkant 24x120Vörunúmer: 0083 24 120Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 4x10 0083 4 10 | Steel | 12.9 | M4 | 10 mm | 100x | |
Bolti 12.9 innansexkant 4x10Vörunúmer: 0083 4 10Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 4x14 0083 4 14 | Steel | 12.9 | M4 | 14 mm | 200x | |
Bolti 12.9 innansexkant 4x14Vörunúmer: 0083 4 14Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 4x20 0083 4 20 | Steel | 12.9 | M4 | 20 mm | 100x | |
Bolti 12.9 innansexkant 4x20Vörunúmer: 0083 4 20Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 4x25 0083 4 25 | Steel | 12.9 | M4 | 25 mm | 1x | |
Bolti 12.9 innansexkant 4x25Vörunúmer: 0083 4 25Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 4x30 0083 4 30 | Steel | 12.9 | M4 | 30 mm | 100x | |
Bolti 12.9 innansexkant 4x30Vörunúmer: 0083 4 30Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 4x35 0083 4 35 | Steel | 12.9 | M4 | 35 mm | 100x | |
Bolti 12.9 innansexkant 4x35Vörunúmer: 0083 4 35Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 4x40 0083 4 40 | Steel | 12.9 | M4 | 40 mm | 100x | |
Bolti 12.9 innansexkant 4x40Vörunúmer: 0083 4 40Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 5x12 0083 5 12 | Steel | 12.9 | M5 | 12 mm | 25x | |
Bolti 12.9 innansexkant 5x12Vörunúmer: 0083 5 12Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 5x16 0083 5 16 | Steel | 12.9 | M5 | 16 mm | 100x | |
Bolti 12.9 innansexkant 5x16Vörunúmer: 0083 5 16Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 5x20 0083 5 20 | Steel | 12.9 | M5 | 20 mm | 100x | |
Bolti 12.9 innansexkant 5x20Vörunúmer: 0083 5 20Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 5x25 0083 5 25 | Steel | 12.9 | M5 | 25 mm | 1x | |
Bolti 12.9 innansexkant 5x25Vörunúmer: 0083 5 25Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 5x30 0083 5 30 | Steel | 12.9 | M5 | 30 mm | 25x | |
Bolti 12.9 innansexkant 5x30Vörunúmer: 0083 5 30Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 5x40 0083 5 40 | Steel | 12.9 | M5 | 40 mm | 100x | |
Bolti 12.9 innansexkant 5x40Vörunúmer: 0083 5 40Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 5x60 0083 5 60 | Steel | 12.9 | M5 | 60 mm | 100x | |
Bolti 12.9 innansexkant 5x60Vörunúmer: 0083 5 60Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 5x8 0083 5 8 | Steel | 12.9 | M5 | 8 mm | 100x | |
Bolti 12.9 innansexkant 5x8Vörunúmer: 0083 5 8Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 6x10 0083 6 10 | Steel | 12.9 | M6 | 10 mm | 100x | |
Bolti 12.9 innansexkant 6x10Vörunúmer: 0083 6 10Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 6x16 0083 6 16 | Steel | 12.9 | M6 | 16 mm | 25x | |
Bolti 12.9 innansexkant 6x16Vörunúmer: 0083 6 16Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 6x20 0083 6 20 | Steel | 12.9 | M6 | 20 mm | 25x | |
Bolti 12.9 innansexkant 6x20Vörunúmer: 0083 6 20Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 6x25 0083 6 25 | Steel | 12.9 | M6 | 25 mm | 25x | |
Bolti 12.9 innansexkant 6x25Vörunúmer: 0083 6 25Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 6x30 0083 6 30 | Steel | 12.9 | M6 | 30 mm | 25x | |
Bolti 12.9 innansexkant 6x30Vörunúmer: 0083 6 30Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 6x40 0083 6 40 | Steel | 12.9 | M6 | 40 mm | 100x | |
Bolti 12.9 innansexkant 6x40Vörunúmer: 0083 6 40Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 6x50 0083 6 50 | Steel | 12.9 | M6 | 50 mm | 25x | |
Bolti 12.9 innansexkant 6x50Vörunúmer: 0083 6 50Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 6x60 0083 6 60 | Steel | 12.9 | M6 | 60 mm | 100x | |
Bolti 12.9 innansexkant 6x60Vörunúmer: 0083 6 60Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 6*80 0083 6 80 | Steel | 12.9 | M6 | 80 mm | 1x | |
Bolti 12.9 innansexkant 6*80Vörunúmer: 0083 6 80Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 8x10 0083 8 10 | Steel | 12.9 | M8 | 10 mm | 100x | |
Bolti 12.9 innansexkant 8x10Vörunúmer: 0083 8 10Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 8x100 0083 8 100 | Steel | 12.9 | M8 | 100 mm | 100x | |
Bolti 12.9 innansexkant 8x100Vörunúmer: 0083 8 100Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 8x16 0083 8 16 | Steel | 12.9 | M8 | 16 mm | 100x | |
Bolti 12.9 innansexkant 8x16Vörunúmer: 0083 8 16Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 8x20 0083 8 20 | Steel | 12.9 | M8 | 20 mm | 25x | |
Bolti 12.9 innansexkant 8x20Vörunúmer: 0083 8 20Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 8x25 0083 8 25 | Steel | 12.9 | M8 | 25 mm | 25x | |
Bolti 12.9 innansexkant 8x25Vörunúmer: 0083 8 25Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 8x30 0083 8 30 | Steel | 12.9 | M8 | 30 mm | 25x | |
Bolti 12.9 innansexkant 8x30Vörunúmer: 0083 8 30Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 8x35 0083 8 35 | Steel | 12.9 | M8 | 35 mm | 100x | |
Bolti 12.9 innansexkant 8x35Vörunúmer: 0083 8 35Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 8x40 0083 8 40 | Steel | 12.9 | M8 | 40 mm | 25x | |
Bolti 12.9 innansexkant 8x40Vörunúmer: 0083 8 40Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 8x45 0083 8 45 | Steel | 12.9 | M8 | 45 mm | 25x | |
Bolti 12.9 innansexkant 8x45Vörunúmer: 0083 8 45Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 8x50 0083 8 50 | Steel | 12.9 | M8 | 50 mm | 25x | |
Bolti 12.9 innansexkant 8x50Vörunúmer: 0083 8 50Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 8x60 0083 8 60 | Steel | 12.9 | M8 | 60 mm | 25x | |
Bolti 12.9 innansexkant 8x60Vörunúmer: 0083 8 60Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 8x70 0083 8 70 | Steel | 12.9 | M8 | 70 mm | 25x | |
Bolti 12.9 innansexkant 8x70Vörunúmer: 0083 8 70Tæknilegar upplýsingar
|
||||||
Bolti 12.9 innansexkant 8x80 0083 8 80 | Steel | 12.9 | M8 | 80 mm | 25x | |
Bolti 12.9 innansexkant 8x80Vörunúmer: 0083 8 80Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 10x100 0084 10 100 | Steel | 8.8 | M10 | 100 mm | 50x | |
Bolti 8.8 innansexkant 10x100Vörunúmer: 0084 10 100Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 10x20 0084 10 20 | Steel | 8.8 | M10 | 20 mm | 200x | |
Bolti 8.8 innansexkant 10x20Vörunúmer: 0084 10 20Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 10x25 0084 10 25 | Steel | 8.8 | M10 | 25 mm | 200x | |
Bolti 8.8 innansexkant 10x25Vörunúmer: 0084 10 25Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 10x30 0084 10 30 | Steel | 8.8 | M10 | 30 mm | 200x | |
Bolti 8.8 innansexkant 10x30Vörunúmer: 0084 10 30Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 10x40 0084 10 40 | Steel | 8.8 | M10 | 40 mm | 50x | |
Bolti 8.8 innansexkant 10x40Vörunúmer: 0084 10 40Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 10x50 0084 10 50 | Steel | 8.8 | M10 | 50 mm | 100x | |
Bolti 8.8 innansexkant 10x50Vörunúmer: 0084 10 50Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 10x60 0084 10 60 | Steel | 8.8 | M10 | 60 mm | 100x | |
Bolti 8.8 innansexkant 10x60Vörunúmer: 0084 10 60Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 10x90 0084 10 90 | Steel | 8.8 | M10 | 90 mm | 100x | |
Bolti 8.8 innansexkant 10x90Vörunúmer: 0084 10 90Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 12x20 0084 12 20 | Steel | 8.8 | M12 | 20 mm | 50x | |
Bolti 8.8 innansexkant 12x20Vörunúmer: 0084 12 20Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 12x25 0084 12 25 | Steel | 8.8 | M12 | 25 mm | 50x | |
Bolti 8.8 innansexkant 12x25Vörunúmer: 0084 12 25Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 12x30 0084 12 30 | Steel | 8.8 | M12 | 30 mm | 50x | |
Bolti 8.8 innansexkant 12x30Vörunúmer: 0084 12 30Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 12x40 0084 12 40 | Steel | 8.8 | M12 | 40 mm | 50x | |
Bolti 8.8 innansexkant 12x40Vörunúmer: 0084 12 40Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 12x50 0084 12 50 | Steel | 8.8 | M12 | 50 mm | 100x | |
Bolti 8.8 innansexkant 12x50Vörunúmer: 0084 12 50Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 12x80 0084 12 80 | Steel | 8.8 | M12 | 80 mm | 50x | |
Bolti 8.8 innansexkant 12x80Vörunúmer: 0084 12 80Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 16x80 0084 16 80 | Steel | 8.8 | M16 | 80 mm | 50x | |
Bolti 8.8 innansexkant 16x80Vörunúmer: 0084 16 80Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 20x90 0084 20 90 | Steel | 8.8 | M20 | 90 mm | 25x | |
Bolti 8.8 innansexkant 20x90Vörunúmer: 0084 20 90Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 24x120 0084 24 120 | Steel | 8.8 | M24 | 120 mm | 10x | |
Bolti 8.8 innansexkant 24x120Vörunúmer: 0084 24 120Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 3x20 0084 3 20 | Steel | 8.8 | M3 | 20 mm | 100x | |
Bolti 8.8 innansexkant 3x20Vörunúmer: 0084 3 20Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 30x60 0084 30 60 | Steel | 8.8 | M30 | 60 mm | 10x | |
Bolti 8.8 innansexkant 30x60Vörunúmer: 0084 30 60Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 30x70 0084 30 70 | Steel | 8.8 | M30 | 70 mm | 10x | |
Bolti 8.8 innansexkant 30x70Vörunúmer: 0084 30 70Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 4x10 0084 4 10 | Steel | 8.8 | M4 | 10 mm | 100x | |
Bolti 8.8 innansexkant 4x10Vörunúmer: 0084 4 10Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 4x16 0084 4 16 | Steel | 8.8 | M4 | 16 mm | 100x | |
Bolti 8.8 innansexkant 4x16Vörunúmer: 0084 4 16Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 4x20 0084 4 20 | Steel | 8.8 | M4 | 20 mm | 100x | |
Bolti 8.8 innansexkant 4x20Vörunúmer: 0084 4 20Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 4x30 0084 4 30 | Steel | 8.8 | M4 | 30 mm | 100x | |
Bolti 8.8 innansexkant 4x30Vörunúmer: 0084 4 30Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 4x35 0084 4 35 | Steel | 8.8 | M4 | 35 mm | 100x | |
Bolti 8.8 innansexkant 4x35Vörunúmer: 0084 4 35Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 4x65 0084 4 65 | Steel | 8.8 | M4 | 65 mm | 200x | |
Bolti 8.8 innansexkant 4x65Vörunúmer: 0084 4 65Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 5x10 0084 5 10 | Steel | 8.8 | M5 | 10 mm | 100x | |
Bolti 8.8 innansexkant 5x10Vörunúmer: 0084 5 10Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 5x12 0084 5 12 | Steel | 8.8 | M5 | 12 mm | 100x | |
Bolti 8.8 innansexkant 5x12Vörunúmer: 0084 5 12Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 5x16 0084 5 16 | Steel | 8.8 | M5 | 16 mm | 100x | |
Bolti 8.8 innansexkant 5x16Vörunúmer: 0084 5 16Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 5x20 0084 5 20 | Steel | 8.8 | M5 | 20 mm | 100x | |
Bolti 8.8 innansexkant 5x20Vörunúmer: 0084 5 20Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 5x30 0084 5 30 | Steel | 8.8 | M5 | 30 mm | 100x | |
Bolti 8.8 innansexkant 5x30Vörunúmer: 0084 5 30Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 5x35 0084 5 35 | Steel | 8.8 | M5 | 35 mm | 100x | |
Bolti 8.8 innansexkant 5x35Vörunúmer: 0084 5 35Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 5x50 0084 5 50 | Steel | 8.8 | M5 | 50 mm | 200x | |
Bolti 8.8 innansexkant 5x50Vörunúmer: 0084 5 50Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 6x12 0084 6 12 | Steel | 8.8 | M6 | 12 mm | 100x | |
Bolti 8.8 innansexkant 6x12Vörunúmer: 0084 6 12Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 6x16 0084 6 16 | Steel | 8.8 | M6 | 16 mm | 100x | |
Bolti 8.8 innansexkant 6x16Vörunúmer: 0084 6 16Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 6x18 0084 6 18 | Steel | 8.8 | M6 | 18 mm | 100x | |
Bolti 8.8 innansexkant 6x18Vörunúmer: 0084 6 18Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 6x20 0084 6 20 | Steel | 8.8 | M6 | 20 mm | 100x | |
Bolti 8.8 innansexkant 6x20Vörunúmer: 0084 6 20Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 6x25 0084 6 25 | Steel | 8.8 | M6 | 25 mm | 1x | |
Bolti 8.8 innansexkant 6x25Vörunúmer: 0084 6 25Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 6x30 0084 6 30 | Steel | 8.8 | M6 | 30 mm | 100x | |
Bolti 8.8 innansexkant 6x30Vörunúmer: 0084 6 30Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 6x35 0084 6 35 | Steel | 8.8 | M6 | 35 mm | 100x | |
Bolti 8.8 innansexkant 6x35Vörunúmer: 0084 6 35Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 6x40 0084 6 40 | Steel | 8.8 | M6 | 40 mm | 100x | |
Bolti 8.8 innansexkant 6x40Vörunúmer: 0084 6 40Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 6x45 0084 6 45 | Steel | 8.8 | M6 | 45 mm | 100x | |
Bolti 8.8 innansexkant 6x45Vörunúmer: 0084 6 45Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 6x50 0084 6 50 | Steel | 8.8 | M6 | 50 mm | 200x | |
Bolti 8.8 innansexkant 6x50Vörunúmer: 0084 6 50Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 6x60 0084 6 60 | Steel | 8.8 | M6 | 60 mm | 200x | |
Bolti 8.8 innansexkant 6x60Vörunúmer: 0084 6 60Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 6x65 0084 6 65 | Steel | 8.8 | M6 | 65 mm | 200x | |
Bolti 8.8 innansexkant 6x65Vörunúmer: 0084 6 65Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 6x70 0084 6 70 | Steel | 8.8 | M6 | 70 mm | 200x | |
Bolti 8.8 innansexkant 6x70Vörunúmer: 0084 6 70Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 6x8 0084 6 8 | Steel | 8.8 | M6 | 8 mm | 100x | |
Bolti 8.8 innansexkant 6x8Vörunúmer: 0084 6 8Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 6x80 0084 6 80 | Steel | 8.8 | M6 | 80 mm | 200x | |
Bolti 8.8 innansexkant 6x80Vörunúmer: 0084 6 80Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 8x100 0084 8 100 | Steel | 8.8 | M8 | 100 mm | 100x | |
Bolti 8.8 innansexkant 8x100Vörunúmer: 0084 8 100Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 8x12 0084 8 12 | Steel | 8.8 | M8 | 12 mm | 200x | |
Bolti 8.8 innansexkant 8x12Vörunúmer: 0084 8 12Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 8x16 0084 8 16 | Steel | 8.8 | M8 | 16 mm | 100x | |
Bolti 8.8 innansexkant 8x16Vörunúmer: 0084 8 16Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 8x20 0084 8 20 | Steel | 8.8 | M8 | 20 mm | 200x | |
Bolti 8.8 innansexkant 8x20Vörunúmer: 0084 8 20Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 8x25 0084 8 25 | Steel | 8.8 | M8 | 25 mm | 200x | |
Bolti 8.8 innansexkant 8x25Vörunúmer: 0084 8 25Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 8x30 0084 8 30 | Steel | 8.8 | M8 | 30 mm | 100x | |
Bolti 8.8 innansexkant 8x30Vörunúmer: 0084 8 30Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 8x40 0084 8 40 | Steel | 8.8 | M8 | 40 mm | 200x | |
Bolti 8.8 innansexkant 8x40Vörunúmer: 0084 8 40Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 8x45 0084 8 45 | Steel | 8.8 | M8 | 45 mm | 200x | |
Bolti 8.8 innansexkant 8x45Vörunúmer: 0084 8 45Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 8x50 0084 8 50 | Steel | 8.8 | M8 | 50 mm | 200x | |
Bolti 8.8 innansexkant 8x50Vörunúmer: 0084 8 50Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 8x55 0084 8 55 | Steel | 8.8 | M8 | 55 mm | 100x | |
Bolti 8.8 innansexkant 8x55Vörunúmer: 0084 8 55Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 8x60 0084 8 60 | Steel | 8.8 | M8 | 60 mm | 100x | |
Bolti 8.8 innansexkant 8x60Vörunúmer: 0084 8 60Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 8x70 0084 8 70 | Steel | 8.8 | M8 | 70 mm | 100x | |
Bolti 8.8 innansexkant 8x70Vörunúmer: 0084 8 70Tæknilegar upplýsingar
|
||||||
Bolti 8.8 innansexkant 8x80 0084 8 80 | Steel | 8.8 | M8 | 80 mm | 200x | |
Bolti 8.8 innansexkant 8x80Vörunúmer: 0084 8 80Tæknilegar upplýsingar
|
||||||
Bolti 10.9 innansexkant 10x25 0085 710 25 | Steel | 010.9 | M10 | 25 mm | 200x | |
Bolti 10.9 innansexkant 10x25Vörunúmer: 0085 710 25Tæknilegar upplýsingar
|
||||||
Bolti 10.9 innansexkant 12x70 0085 712 70 | Steel | 10.9 | M12 | 70 mm | 50x | |
Bolti 10.9 innansexkant 12x70Vörunúmer: 0085 712 70Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 10x12 0097 10 12 | Stainless steel A4 | 70 | M10 | 12 mm | 100x | |
Bolti innansexkant a4-70 10x12Vörunúmer: 0097 10 12Tæknilegar upplýsingar
|
||||||
Bolti innansexk.a4-70 10x16 0097 10 16 | Stainless steel A4 | 70 | M10 | 16 mm | 100x | |
Bolti innansexk.a4-70 10x16Vörunúmer: 0097 10 16Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 10x20 0097 10 20 | Stainless steel A4 | 70 | M10 | 20 mm | 100x | |
Bolti innansexkant a4-70 10x20Vörunúmer: 0097 10 20Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 10x25 0097 10 25 | Stainless steel A4 | 70 | M10 | 25 mm | 100x | |
Bolti innansexkant a4-70 10x25Vörunúmer: 0097 10 25Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 10x30 0097 10 30 | Stainless steel A4 | 70 | M10 | 30 mm | 100x | |
Bolti innansexkant a4-70 10x30Vörunúmer: 0097 10 30Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 10x35 0097 10 35 | Stainless steel A4 | 70 | M10 | 35 mm | 50x | |
Bolti innansexkant a4-70 10x35Vörunúmer: 0097 10 35Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 10x40 0097 10 40 | Stainless steel A4 | 70 | M10 | 40 mm | 100x | |
Bolti innansexkant a4-70 10x40Vörunúmer: 0097 10 40Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 10x50 0097 10 50 | Stainless steel A4 | 70 | M10 | 50 mm | 50x | |
Bolti innansexkant a4-70 10x50Vörunúmer: 0097 10 50Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 10x60 0097 10 60 | Stainless steel A4 | 70 | M10 | 60 mm | 50x | |
Bolti innansexkant a4-70 10x60Vörunúmer: 0097 10 60Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 10x70 0097 10 70 | Stainless steel A4 | 70 | M10 | 70 mm | 50x | |
Bolti innansexkant a4-70 10x70Vörunúmer: 0097 10 70Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 12x20 0097 12 20 | Stainless steel A4 | 70 | M12 | 20 mm | 50x | |
Bolti innansexkant a4-70 12x20Vörunúmer: 0097 12 20Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 12x35 0097 12 35 | Stainless steel A4 | 70 | M12 | 35 mm | 50x | |
Bolti innansexkant a4-70 12x35Vörunúmer: 0097 12 35Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 12x40 0097 12 40 | Stainless steel A4 | 70 | M12 | 40 mm | 50x | |
Bolti innansexkant a4-70 12x40Vörunúmer: 0097 12 40Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 12x50 0097 12 50 | Stainless steel A4 | 70 | M12 | 50 mm | 100x | |
Bolti innansexkant a4-70 12x50Vörunúmer: 0097 12 50Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 12x60 0097 12 60 | Stainless steel A4 | 70 | M12 | 60 mm | 50x | |
Bolti innansexkant a4-70 12x60Vörunúmer: 0097 12 60Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 3x25 0097 3 25 | Stainless steel A4 | 70 | M3 | 25 mm | 500x | |
Bolti innansexkant a4-70 3x25Vörunúmer: 0097 3 25Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 4x10 0097 4 10 | Stainless steel A4 | 70 | M4 | 10 mm | 200x | |
Bolti innansexkant a4-70 4x10Vörunúmer: 0097 4 10Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 4x12 0097 4 12 | Stainless steel A4 | 70 | M4 | 12 mm | 200x | |
Bolti innansexkant a4-70 4x12Vörunúmer: 0097 4 12Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 4x16 0097 4 16 | Stainless steel A4 | 70 | M4 | 16 mm | 200x | |
Bolti innansexkant a4-70 4x16Vörunúmer: 0097 4 16Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 4x20 0097 4 20 | Stainless steel A4 | 70 | M4 | 20 mm | 200x | |
Bolti innansexkant a4-70 4x20Vörunúmer: 0097 4 20Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 4x25 0097 4 25 | Stainless steel A4 | 70 | M4 | 25 mm | 500x | |
Bolti innansexkant a4-70 4x25Vörunúmer: 0097 4 25Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 4x30 0097 4 30 | Stainless steel A4 | 70 | M4 | 30 mm | 500x | |
Bolti innansexkant a4-70 4x30Vörunúmer: 0097 4 30Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 4x35 0097 4 35 | Stainless steel A4 | 70 | M4 | 35 mm | 200x | |
Bolti innansexkant a4-70 4x35Vörunúmer: 0097 4 35Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 4x6 0097 4 6 | Stainless steel A4 | 70 | M4 | 6 mm | 1,000x | |
Bolti innansexkant a4-70 4x6Vörunúmer: 0097 4 6Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 5x10 0097 5 10 | Stainless steel A4 | 70 | M5 | 10 mm | 200x | |
Bolti innansexkant a4-70 5x10Vörunúmer: 0097 5 10Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 5x12 0097 5 12 | Stainless steel A4 | 70 | M5 | 12 mm | 200x | |
Bolti innansexkant a4-70 5x12Vörunúmer: 0097 5 12Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 5x16 0097 5 16 | Stainless steel A4 | 70 | M5 | 16 mm | 100x | |
Bolti innansexkant a4-70 5x16Vörunúmer: 0097 5 16Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 5x20 0097 5 20 | Stainless steel A4 | 70 | M5 | 20 mm | 100x | |
Bolti innansexkant a4-70 5x20Vörunúmer: 0097 5 20Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 5x25 0097 5 25 | Stainless steel A4 | 70 | M5 | 25 mm | 1x | |
Bolti innansexkant a4-70 5x25Vörunúmer: 0097 5 25Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 5x30 0097 5 30 | Stainless steel A4 | 70 | M5 | 30 mm | 100x | |
Bolti innansexkant a4-70 5x30Vörunúmer: 0097 5 30Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 5x35 0097 5 35 | Stainless steel A4 | 70 | M5 | 35 mm | 100x | |
Bolti innansexkant a4-70 5x35Vörunúmer: 0097 5 35Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 5x40 0097 5 40 | Stainless steel A4 | 70 | M5 | 40 mm | 100x | |
Bolti innansexkant a4-70 5x40Vörunúmer: 0097 5 40Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 5x45 0097 5 45 | Stainless steel A4 | 70 | M5 | 45 mm | 1,000x | |
Bolti innansexkant a4-70 5x45Vörunúmer: 0097 5 45Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 5x50 0097 5 50 | Stainless steel A4 | 70 | M5 | 50 mm | 100x | |
Bolti innansexkant a4-70 5x50Vörunúmer: 0097 5 50Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 5x55 0097 5 55 | Stainless steel A4 | 70 | M5 | 55 mm | 200x | |
Bolti innansexkant a4-70 5x55Vörunúmer: 0097 5 55Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 5x8 0097 5 8 | Stainless steel A4 | 70 | M5 | 8 mm | 1x | |
Bolti innansexkant a4-70 5x8Vörunúmer: 0097 5 8Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 6x10 0097 6 10 | Stainless steel A4 | 70 | M6 | 10 mm | 100x | |
Bolti innansexkant a4-70 6x10Vörunúmer: 0097 6 10Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 6x12 0097 6 12 | Stainless steel A4 | 70 | M6 | 12 mm | 100x | |
Bolti innansexkant a4-70 6x12Vörunúmer: 0097 6 12Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 6x16 0097 6 16 | Stainless steel A4 | 70 | M6 | 16 mm | 100x | |
Bolti innansexkant a4-70 6x16Vörunúmer: 0097 6 16Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 6x20 0097 6 20 | Stainless steel A4 | 70 | M6 | 20 mm | 100x | |
Bolti innansexkant a4-70 6x20Vörunúmer: 0097 6 20Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 6x25 0097 6 25 | Stainless steel A4 | 70 | M6 | 25 mm | 100x | |
Bolti innansexkant a4-70 6x25Vörunúmer: 0097 6 25Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 6x30 0097 6 30 | Stainless steel A4 | 70 | M6 | 30 mm | 100x | |
Bolti innansexkant a4-70 6x30Vörunúmer: 0097 6 30Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 6x35 0097 6 35 | Stainless steel A4 | 70 | M6 | 35 mm | 100x | |
Bolti innansexkant a4-70 6x35Vörunúmer: 0097 6 35Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 6x40 0097 6 40 | Stainless steel A4 | 70 | M6 | 40 mm | 100x | |
Bolti innansexkant a4-70 6x40Vörunúmer: 0097 6 40Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 6x45 0097 6 45 | Stainless steel A4 | 70 | M6 | 45 mm | 100x | |
Bolti innansexkant a4-70 6x45Vörunúmer: 0097 6 45Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 6x50 0097 6 50 | Stainless steel A4 | 70 | M6 | 50 mm | 100x | |
Bolti innansexkant a4-70 6x50Vörunúmer: 0097 6 50Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 6x60 0097 6 60 | Stainless steel A4 | 70 | M6 | 60 mm | 100x | |
Bolti innansexkant a4-70 6x60Vörunúmer: 0097 6 60Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 6x70 0097 6 70 | Stainless steel A4 | 70 | M6 | 70 mm | 200x | |
Bolti innansexkant a4-70 6x70Vörunúmer: 0097 6 70Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a-4-70 8x10 0097 8 10 | Stainless steel A4 | 70 | M8 | 10 mm | 200x | |
Bolti innansexkant a-4-70 8x10Vörunúmer: 0097 8 10Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 8x12 0097 8 12 | Stainless steel A4 | 70 | M8 | 12 mm | 100x | |
Bolti innansexkant a4-70 8x12Vörunúmer: 0097 8 12Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 8x16 0097 8 16 | Stainless steel A4 | 70 | M8 | 16 mm | 100x | |
Bolti innansexkant a4-70 8x16Vörunúmer: 0097 8 16Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 8x20 0097 8 20 | Stainless steel A4 | 70 | M8 | 20 mm | 100x | |
Bolti innansexkant a4-70 8x20Vörunúmer: 0097 8 20Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 8x25 0097 8 25 | Stainless steel A4 | 70 | M8 | 25 mm | 100x | |
Bolti innansexkant a4-70 8x25Vörunúmer: 0097 8 25Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 8x30 0097 8 30 | Stainless steel A4 | 70 | M8 | 30 mm | 100x | |
Bolti innansexkant a4-70 8x30Vörunúmer: 0097 8 30Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 8x35 0097 8 35 | Stainless steel A4 | 70 | M8 | 35 mm | 100x | |
Bolti innansexkant a4-70 8x35Vörunúmer: 0097 8 35Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 8x40 0097 8 40 | Stainless steel A4 | 70 | M8 | 40 mm | 100x | |
Bolti innansexkant a4-70 8x40Vörunúmer: 0097 8 40Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 8x45 0097 8 45 | Stainless steel A4 | 70 | M8 | 45 mm | 200x | |
Bolti innansexkant a4-70 8x45Vörunúmer: 0097 8 45Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 8x50 0097 8 50 | Stainless steel A4 | 70 | M8 | 50 mm | 100x | |
Bolti innansexkant a4-70 8x50Vörunúmer: 0097 8 50Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 8x55 0097 8 55 | Stainless steel A4 | 70 | M8 | 55 mm | 100x | |
Bolti innansexkant a4-70 8x55Vörunúmer: 0097 8 55Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 8x60 0097 8 60 | Stainless steel A4 | 70 | M8 | 60 mm | 100x | |
Bolti innansexkant a4-70 8x60Vörunúmer: 0097 8 60Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 8x70 0097 8 70 | Stainless steel A4 | 70 | M8 | 70 mm | 100x | |
Bolti innansexkant a4-70 8x70Vörunúmer: 0097 8 70Tæknilegar upplýsingar
|
||||||
Bolti innansexkant a4-70 8x80 0097 8 80 | Stainless steel A4 | 70 | M8 | 80 mm | 100x | |
Bolti innansexkant a4-70 8x80Vörunúmer: 0097 8 80Tæknilegar upplýsingar
|