Vinkill m.styrkingu
Vörunúmer: 5390 201 105
- Tækniupplýsingar
- Material Aluzinc structural steel, 1.0242
- Surface Hot dip galvanized
- Product weight (per item) 410 g
- Approval ETA-08/0183
- Thickness 3 mm
- Width x height x depth 90 x 105 x 105 mm
- Number of D 13 mm holes in subcarrier nJ/main carrier nH 1 + 3 PCS
- Number of D 5 mm holes in subcarrier nJ + main carrier nH 14 + 10 PCS
- Material designation S250GD
- Number of D 11 mm holes in main carrier nH
- Type A
- Design With bar
Vörunafn | Width x height x depth | M. í kassa | |
---|---|---|---|
Vinkill m.styrkingu 90x90x65x2,5mm 5390 201 090 | 65 x 90 x 90 mm | 50x | |
Vinkill m.styrkingu 90x90x65x2,5mmVörunúmer: 5390 201 090Tæknilegar upplýsingar
|
|||
Vinkill m.styrkingu 105x105x90x3,0mm 5390 201 105 | 90 x 105 x 105 mm | 25x | |
Vinkill m.styrkingu 105x105x90x3,0mmVörunúmer: 5390 201 105Tæknilegar upplýsingar
|